Spring Summer CA 2017 Page 8 Boxes

8 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ S-4107 10 x 10 x 6" 200 LB. TEST $.64 $.64 $.64 $.64 $.64 25 / 500 15 lbs. S-19857 10 x 10 x 6" 32 ECT LIGHTWEIGHT .54 .54 .54 .54 .54 25 / 900 13 lbs. S-20409 10 x 10 x 6" 275 LB. TEST DW 1.86 1.72 1.60 1.50 1.42 15 / 450 15 lbs. S-4558 10 x 10 x 7" .97 .86 .83 .70 .67 25 / 500 16 lbs. S-4108 10 x 10 x 8" 200 LB. TEST 1.06 .88 .84 .73 .69 25 / 500 17 lbs. S-19858 10 x 10 x 8" 32 ECT LIGHTWEIGHT .90 .76 .72 .60 .56 25 / 600 14 lbs. S-4978 10 x 10 x 9" 1.08 .90 .86 .78 .70 25 / 500 18 lbs. S-4105 10 x 10 x 10" 200 LB. TEST .73 .73 .73 .73 .73 25 / 500 19 lbs. S-18338 10 x 10 x 10" 32 ECT LIGHTWEIGHT .59 .59 .59 .59 .59 25 / 600 16 lbs. S-535 10 x 10 x 10" 10,8,6" 1.32 1.24 1.18 1.13 1.06 25 / 500 19 lbs. S-4430 10 x 10 x 10" WHITE 1.31 1.20 1.01 .95 .91 25 / 500 19 lbs. S-4603* 10 x 10 x 10" 275 LB. TEST 1.42 1.32 1.23 1.20 1.13 25 / 500 26 lbs. S-4953 10 x 10 x 10" 275 LB. TEST DW 2.32 2.18 2.01 1.88 1.79 15 / 300 18 lbs. S-14266 10 x 10 x 12" 1.25 1.18 1.08 .97 .91 25 / 500 20 lbs. S-4520 10 x 10 x 12" 12,10,8,6" 1.63 1.55 1.40 1.36 1.25 25 / 500 20 lbs. S-16712 10 x 10 x 14" 1.41 1.27 1.19 1.16 1.15 25 / 500 23 lbs. S-4246 10 x 10 x 15" 1.46 1.31 1.23 1.20 1.19 25 / 500 23 lbs. S-21593 10 x 10 x 16" NEW 1.51 1.35 1.27 1.23 1.19 25 / 500 25 lbs. S-16713 10 x 10 x 18" 1.61 1.43 1.36 1.27 1.23 25 / 250 26 lbs. S-11370 10 x 10 x 20" 1.72 1.51 1.43 1.32 1.25 25 / 250 28 lbs. S-4604 10 x 10 x 24" 1.91 1.75 1.60 1.46 1.36 25 / 250 32 lbs. S-14267 10 x 10 x 30" 2.28 2.10 1.92 1.78 1.66 25 / 250 36 lbs. S-4605 10 x 10 x 36" 2.37 2.20 2.02 1.98 1.83 25 / 250 40 lbs. S-4753 10 x 10 x 38" 2.56 2.39 2.25 2.12 2.02 25 / 250 42 lbs. S-16714 10 x 10 x 40" 3.42 3.19 2.84 2.71 2.46 25 / 250 46 lbs. S-4606 10 x 10 x 48" 4.22 3.98 3.49 3.32 3.08 20 / 240 47 lbs. S-4919 10 x 10 x 48 - 90" TELESCOPIC 8.38 8.08 7.53 7.17 6.84 20 / 240 94 lbs. S-13288 10 x 10 x 60" 5.34 5.02 4.52 4.33 3.94 15 / 240 37 lbs. S-18384 10 x 10 x 72" 6.71 6.36 5.90 5.68 5.35 15 / 240 45 lbs. S-19781 10 x 10 x 72 - 132" TELESCOPIC 17.38 15.94 14.57 13.57 12.93 15 / 240 93 lbs. S-15031 11 x 6 x 4" .77 .67 .60 .56 .52 25 / 1000 8 lbs. S-16715 11 x 6 x 6" .81 .73 .63 .59 .55 25 / 900 10 lbs. S-13289 11 x 7 x 7" .86 .79 .70 .64 .61 25 / 900 12 lbs. S-21594 11 x 8 x 3" NEW .80 .71 .63 .60 .57 25 / 1000 10 lbs. S-13290 11 x 8 x 4" .82 .73 .64 .60 .58 25 / 900 11 lbs. S-16716 11 x 8 x 5" .83 .77 .67 .61 .59 25 / 900 12 lbs. S-4607 11 x 8 x 6" .84 .78 .69 .63 .60 25 / 900 13 lbs. S-14268 11 x 8 x 8" .93 .86 .81 .77 .67 25 / 750 14 lbs. S-16717 11 x 9 x 6" .95 .90 .82 .78 .73 25 / 750 14 lbs. S-11371 11 x 9 x 9" 1.18 1.02 .86 .82 .79 25 / 500 17 lbs. S-16718 11 x 11 x 3" 1.06 .93 .81 .78 .70 25 / 500 15 lbs. S-21003 11 x 11 x 4" 1.08 .95 .82 .79 .72 25 / 500 16 lbs. S-13291 11 x 11 x 5" 1.09 .96 .83 .81 .73 25 / 500 16 lbs. S-16719 11 x 11 x 6" 1.15 1.02 .86 .83 .78 25 / 500 18 lbs. S-4608 11 x 11 x 7" 1.19 1.08 .90 .86 .82 25 / 500 19 lbs. S-19859 11 x 11 x 8" 1.22 1.11 .96 .90 .86 25 / 500 20 lbs. S-4852 11 x 11 x 9" 1.25 1.16 1.01 .93 .91 25 / 500 21 lbs. S-19098 11 x 11 x 10" 1.32 1.19 1.09 .97 .95 25 / 500 22 lbs. S-4316 11 x 11 x 11" 200 LB. TEST 1.37 1.22 1.18 1.01 .97 25 / 500 22 lbs. S-20462 11 x 11 x 11" 32 ECT LIGHTWEIGHT 1.15 1.01 .97 .84 .82 25 / 600 19 lbs. S-21595 11 x 11 x 13" NEW 1.49 1.32 1.28 1.11 1.07 25 / 500 25 lbs. S-4559 11 1 /4 x 8 3 /4 x 2 3 /4" .55 .55 .55 .55 .55 25 / 500 10 lbs. S-4954 11 1 /4 x 8 3 /4 x 4" .86 .79 .70 .67 .60 25 / 500 12 lbs. S-16455 11 1 /4 x 8 3 /4 x 4" WHITE 1.00 .91 .87 .84 .78 25 / 500 12 lbs. S-18385 11 1 /4 x 8 3 /4 x 5" .88 .82 .77 .70 .63 25 / 500 13 lbs. S-4609 11 1 /4 x 8 3 /4 x 6" .90 .83 .79 .73 .67 25 / 500 14 lbs. S-4420 11 1 /4 x 8 3 /4 x 6" 6,4,2" 200 LB. TEST .70 .70 .70 .70 .70 25 / 500 14 lbs. S-21599 11 1 /4 x 8 3 /4 x 6" 6,4,2" 32 ECT NEW .60 .60 .60 .60 .60 25 / 900 12 lbs. S-14226* 11 1 /4 x 8 3 /4 x 6" 275 LB. TEST 1.25 1.18 1.06 .97 .93 25 / 750 21 lbs. S-18181 11 1 /4 x 8 3 /4 x 6" 275 LB. TEST DW 1.77 1.64 1.51 1.43 1.37 15 / 450 13 lbs. S-12591 11 1 /4 x 8 3 /4 x 8" .96 .88 .83 .81 .73 25 / 500 16 lbs. S-18948 11 1 /4 x 8 3 /4 x 8" WHITE 1.20 1.08 1.00 .95 .90 25 / 500 16 lbs. S-4610 11 1 /4 x 8 3 /4 x 9 1 /2" 1.01 .91 .86 .83 .78 25 / 500 17 lbs. S-4109 11 1 /4 x 8 3 /4 x 10" 5 REAM BOX 1.19 1.02 .90 .86 .82 25 / 500 18 lbs. S-16720* 11 1 /4 x 8 3 /4 x 10" 275 LB. TEST 1.55 1.45 1.27 1.22 1.16 25 / 500 25 lbs. S-4774 16 x 16 x 16" 275 LB. TEST DW S-4125 12 x 12 x 12" BEST SELLER 200 LB. TEST S-18338 10 x 10 x 10" 32 ECT ORDER BY 6 PM FOR SAME DAY SHIPPING SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) SHIPS VIA MOTOR FREIGHT S-4978 10 x 10 x 9" S-16713 10 x 10 x 18" S-4718 14 x 14 x 14" 275 LB. TEST

Previous Page
Next Page