Spring Summer CA 2017 Page 72 Envelopes & Mailers

72 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 JUMBO MAILERS Quickly package large flat items like artwork, photos, maps and blueprints. Recommended for framed pictures or mirrors. 200 lb. test. KRAFT EASY-FOLD MAILERS SHIPS VIA MOTOR FREIGHT LARGE SIDE LOADERS Full-overlap flaps provide extra stacking strength and edge protection. Recommended for artwork, mirrors and other flat or narrow products. 200 LB. TEST FOL SLIDE YOUR PRODUCT IN EASILY * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) SHIPS VIA MOTOR FREIGHT MODEL NO. INSIDE DIMENSIONS PRICE EACH (SOLD IN BUNDLE QTYS.) QTY./ BNDL. LBS./ BNDL. L x W VARIABLE DEPTH 20 40 100 200+ S-12660 20 x 16" 1, 2, 4, 6" $4.19 $4.05 $3.84 $3.64 20 18 S-14241 20 x 20" 4.64 4.32 4.23 3.94 22 S-14242 22 x 18" 4.48 4.18 4.11 3.83 22 S-11218 24 x 18" 4.78 4.40 4.32 4.02 24 S-3396 24 x 20" 5.02 4.65 4.59 4.26 26 S-6517 24 x 24" 1, 2, 4, 6" 5.17 4.82 4.66 4.38 20 30 S-15023 26 x 20" 5.10 4.74 4.64 4.34 29 S-9857 28 x 22" 5.25 4.94 4.76 4.45 32 S-13357 28 x 24" 5.44 5.08 4.91 4.60 34 S-13358 30 x 22" 5.34 5.00 4.82 4.53 34 S-3656 30 x 24" 1, 2, 4, 6" 5.49 5.21 4.96 4.65 20 38 S-18315 30 x 30" 6.64 6.29 6.00 5.63 46 S-12661 32 x 22" 5.42 5.07 4.93 4.61 37 S-18316 36 x 12" 4.11 3.83 3.65 3.48 27 S-3397 36 x 24" 6.55 6.14 5.82 5.49 43 S-11219 36 x 30" 1, 2, 4, 6" 8.15 7.66 7.24 6.86 20 46 S-6720 36 x 36" 9.85 9.24 8.80 8.29 60 S-5597 38 x 26" 7.47 7.05 6.62 6.31 53 S-11220 40 x 30" 8.97 8.45 7.98 7.57 58 S-21605 42 x 32" 10.01 9.42 8.87 8.45 65 S-18317 48 x 24" 8.70 8.20 7.73 7.35 58 S-18318 48 x 36" 1, 2, 3" 10.24 9.64 9.09 8.65 20 72 MODEL NO. INSIDE DIMENSIONS L x W x H PRICE PER BOX (SOLD IN BUNDLE QTYS.) BUNDLE/ BALE QTY. 25 100 250 500 1,000+ S-4552 24 x 5 x 18" $1.83 $1.83 $1.83 $1.83 $1.83 25 / 250 S-4998 24 x 5 x 24" 3.05 2.82 2.60 2.43 2.30 10 / 140 S-18319* 24 x 6 x 18" 5.21 4.71 4.25 3.90 3.65 10 / 140 S-12653 26 x 6 x 20" 3.40 3.17 2.92 2.76 2.56 10 / 140 S-4805 28 x 4 x 24" 3.44 3.24 2.98 2.79 2.60 10 / 120 S-4768 28 x 5 1 /2 x 38" 4.83 4.51 4.19 3.87 3.70 20 / 120 S-4553 30 x 5 x 24" 2.66 2.66 2.66 2.66 2.66 10 / 120 S-18320* 30 x 6 x 24" 7.44 6.72 6.07 5.56 5.21 10 / 140 S-10660* 30 x 6 x 30" 8.65 7.83 7.05 6.48 6.07 10 / 120 S-18321* 30 x 6 x 40" 10.70 9.68 8.73 8.01 7.48 10 / 140 S-4947 36 x 5 x 24" 3.96 3.79 3.55 3.28 3.08 10 / 140 S-4554 36 x 5 x 30" 3.96 3.96 3.96 3.96 3.96 20 / 120 S-4680* 36 x 5 1 /2 x 48" 12.24 11.32 10.04 9.09 8.24 10 / 140 S-10663* 36 x 6 x 36" 11.94 10.80 9.83 8.97 8.19 10 / 120 S-4679* 36 x 6 x 42" 7.77 7.77 7.77 7.77 7.77 10 / 140 S-11212* 36 x 8 x 30" 10.38 9.47 8.55 7.68 7.09 10 / 140 S-11213 40 x 8 x 50" 20.66 18.68 17.01 16.09 14.68 5 / 90 S-11214* 44 x 6 x 35" 12.33 11.10 9.83 8.82 8.05 10 / 140 S-12773* 48 x 8 x 24" 12.76 11.53 10.51 9.52 8.67 10 / 140 S-4878* 54 x 8 x 28" 10.62 10.62 10.62 10.62 10.62 5 / 125

Previous Page
Next Page