Spring Summer CA 2017 Page 71 Envelopes & Mailers

Shipping Supply Specialists PHONE 1-800-295-5510 71 KRAFT EASY-FOLD MAILERS Protect and ship multiple catalogs, books and other printed materials. Adjustable - Scored at 1 /2", 5 /8" or 1" intervals. 200 lb. test, B-flute. Minimum order 100. ADJUSTABLE DEPTH S-167 12 1 /2 x 12 1 /2" S-165 11 1 /8 x 8 5 /8" S-1613 11 x 8 1 /2" S-11215 9 1 /2 x 6 1 /2" JUMBO WHITE FOLD-OVER MAILERS Fold sides over, insert product and tape flap for easy shipping. SHIPS VIA MOTOR FREIGHT S-3333 30 1 /2 x 22 1 /4" 200 LB. TEST MODEL NO. INSIDE DIMENSIONS SUGGESTED USE PRICE EACH (SOLD IN BUNDLE QTYS.) QTY./ BNDL. LBS./ BNDL. L x W VARIABLE DEPTH 100 300 500 1,000+ S-5821 7 1 /2 x 5 1 /2" 1 /2, 1, 1 1 /2, 2" Video Cassette $.64 $.61 $.58 $.52 100 15 S-18172 7 1 /2 x 7 1 /2" 1 /2, 1" 45 RPM Records .63 .59 .57 .51 100 17 S-11215 9 1 /2 x 6 1 /2" 1 /2, 1, 1 1 /2, 2" Digest Size .82 .78 .69 .63 100 19 S-1612 9 5 /8 x 6 5 /8" 5 /8, 1, 1 1 /4" Digest Size .74 .64 .63 .58 100 16 S-2674 10 1 /4 x 8 1 /4" 5 /8, 1" Books .83 .77 .73 .61 100 21 S-1613 11 x 8 1 /2" 2, 2 1 /2, 3" 400-600 Sheets 1.23 1.18 1.11 1.04 100 48 S-164 11 1 /8 x 8 5 /8" 1 /2, 1" 100-200 Sheets .87 .81 .77 .67 100 23 S-165 11 1 /8 x 8 5 /8" 1 /2, 1, 1 1 /2, 2" 100-400 Sheets .78 .78 .78 .78 100 27 S-1614 11 1 /8 x 8 3 /4" 1 /2, 3, 3 1 /2, 4" 100-800 Sheets 1.37 1.29 1.23 1.18 100 34 S-3389 11 3 /4 x 10 1 /2" 1 3 /4, 2 1 /4" Magazines 1.29 1.20 1.16 1.09 100 49 S-1615 12 x 9" 2, 2 1 /2, 3" Folders 1.48 1.40 1.31 1.18 100 35 S-3655 12 x 10 1 /2" 1 /2, 1, 1 1 /2, 2" 1" Binder 1.68 1.52 1.42 1.37 50 19 S-7920 12 x 11 1 /2" 1 1 /2, 2, 2 1 /2, 3" 2" Binder 1.72 1.63 1.47 1.41 50 20 S-166 12 1 /8 x 9 1 /8" 1 /2, 1, 1 1 /2, 2" Booklets 1.15 1.06 1.00 .97 100 32 S-167 12 1 /2 x 12 1 /2" 1 /2, 1" LP Records 1.13 1.04 .96 .90 100 35 S-3177 12 1 /2 x 12 1 /2" 1, 1 1 /2, 2 1 /2" LP Records 1.38 1.31 1.24 1.16 50 30 S-11216 14 1 /4 x 11 1 /4" 1 /2, 1, 1 1 /2, 2" Double Ream 1.45 1.37 1.29 1.22 50 20 S-2675 15 x 11 1 /8" 1 /2, 1, 1 1 /2" Prints 1.40 1.32 1.25 1.18 100 42 S-5596 15 x 11 1 /8" 2, 3, 4, 5, 6" Prints 1.87 1.80 1.75 1.68 25 13 S-168 17 1 /8 x 14 1 /8" 1 /2, 1, 1 1 /2, 2" Frames, Prints 1.60 1.50 1.43 1.40 100 56 S-11217 17 1 /4 x 11 1 /4" 1 /2, 1, 1 1 /2, 2" Expandable Files 1.52 1.45 1.38 1.32 50 25 S-14240 18 x 12" 1 /2, 1, 1 1 /2, 2" Books 1.66 1.60 1.45 1.40 50 28 S-20994 18 x 18" 1 /2, 1, 1 1 /2, 2" Large Prints 2.33 2.21 2.09 2.02 50 38 S-13356 20 x 16" 1 /2, 1, 1 1 /2, 2" Artwork 2.20 2.10 2.00 1.93 50 35 MODEL NO. INSIDE DIMENSIONS PRICE EACH (SOLD IN BUNDLE QTYS.) QTY./ BNDL. LBS./ BNDL. L x W DEPTH 20 40 100 200+ S-3332 20 x 16" 1" $4.07 $3.79 $3.61 $3.42 20 14 S-15021 28 x 22" 1 /4" 4.34 4.02 3.79 3.49 25 S-3333 30 1 /2 x 22 1 /4" 1 /4" 4.53 4.25 3.98 3.69 29 S-15022 30 1 /2 x 22 1 /4" 1" 4.85 4.51 4.22 3.96 28 S-3334 36 x 24" 1 /4" 4.90 4.53 4.25 3.98 35 S-13355 36 x 24" 1" 5.72 5.30 4.99 4.71 36 S-20995 38 x 26" 1" 6.46 6.02 5.64 5.26 43

Previous Page
Next Page