Spring Summer CA 2017 Page 63 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 63 COOL SHIELD BUBBLE ROLLS AND PALLET COVERS Create custom thermal packaging for food, plants and medical shipments. ROLLS PALLET COVERS Pallet Cover COOL SHIELD BUBBLE MAILERS Provide short-term thermal shipping protection for food and pharmaceuticals. 3/16" foil laminated, metallized bubble cushions and protects. Self-seal adhesive strips. Use with Cold Packs for 24 hour economical shipping. FDA COMPLIANT Extra Protection - Use with Uline Easy Seal Side Loaders, pg. 69. THERMAL GLOVES Thermal acrylic liner keeps hands warm in cold conditions. Crinkle finish for excellent "gription." SPECIFY COLOR: Black or Orange LATEX COATED Effective moisture and vapor barrier. 3/16" foil laminated, metallized bubble cushions and protects. Rolls - Line pallets or boxes inside or out. Pallet Covers - Encase pallets of perishables for short-term freight shipments. Easily cover top and sides of pallet, then secure with stretch wrap. FISH KNIFE Has glow-in-the-dark skeleton. Baked enamel finish and heavy duty steel construction. Knives, complete line pages 536-539. FREE Upon request with any order of $300 or more! FDA COMPLIANT SHIPS VIA MOTOR FREIGHT MODEL NO. ROLL SIZE ROLLS/ CASE PRICE PER ROLL 1 3 5+ S-11476 12" x 125' 1 $64 $60 $57 S-18305 16" x 125' 86 81 76 S-12760 24" x 125' 126 117 110 S-9911 48" x 125' 230 216 203 S-19795 60" x 125' 295 275 259 S-21073 72" x 125' 353 329 311 MODEL NO. INSIDE DIMENSIONS L x W x H QTY./ CASE PRICE PER CASE 1 3 5+ S-13375 48 x 40 x 48" 5 $210 $197 $184 S-19796 48 x 40 x 60" 256 243 230 S-21074 48 x 40 x 72" 301 288 275 MODEL NO. PRICE EACH H-906 $22 MODEL NO. SIZE QTY./ CTN. PRICE/CARTON 1 2+ S-16857 S, M, L, XL 12 Pair $52 $48 MODEL NO. INSIDE DIMENSIONS W x L QTY./ CASE PRICE PER CASE USE WITH BOX 1 3 5+ S-15216 6 x 6 1 /2" 100 $58 $51 $49 - S-11358 6 1 /2 x 10 1 /2" 100 92 84 81 - S-9908 8 x 11" 100 99 91 87 S-9714 S-16472 10 x 10 1 /2" 100 122 114 109 - S-15217 11 x 15" 50 83 77 73 S-7356 S-9909 12 x 17" 50 95 88 83 S-7357 S-21075 12 3 /4 x 10 1 /2" 50 67 60 56 - S-13374 15 x 17" 50 115 106 100 S-7358 S-9910 18 x 22" 50 143 131 125 - S-20448 24 x 20" 50 192 174 168 -

Previous Page
Next Page