Spring Summer CA 2017 Page 61 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 61 CHIPBOARD BOXES Two-piece folding boxes ideal for office stationery, business cards, etc. Sturdy corner lock construction. .024 Thickness. Made of 100% recycled material with an attractive white coating. RIGID SET-UP BOXES Ship your finest quality business cards, letterhead or stationery. Attractive semi-gloss top. Sturdy lid and bottom. Fully assembled - No folding needed. .032 Thickness. PRODUCE BOXES Safely package and ship fresh vegetables and fruits. Vent holes minimize spoilage. Self-locking. Space provided to identify product and grower/packer. Wax Boxes - Wax coating inside and outside to resist humidity and moisture. WAX SOLD IN BUNDLE QUANTITIES TOMATO SOLD IN BUNDLE QUANTITIES S-20444 S-20444LID S-17644 THERMAL BAGS Even the pokiest shopper can come home with hot chicken or cold beer. Keeps foods hot or cold for up to 3 hours. Snap-lock handles, gusseted bottom. Lightweight and reusable. FDA compliant. Foam Netting for produce, see uline.ca MODEL NO. INSIDE DIMENSIONS W x L x H USE QTY./ CTN. PRICE PER CARTON LBS./ CTN. 1 3 5+ S-5799 3 1 /2 x 4 3 /4 x 2" Business Cards 200 $86 $77 $69 17 S-18956 3 1 /2 x 6 x 2" 91 81 73 23 S-5800 3 1 /2 x 7 x 2" 95 84 77 24 S-5801 3 1 /2 x 10 x 2" 102 92 82 29 S-18328 3 1 /2 x 12 x 2" 110 100 90 34 S-5802 8 1 /2 x 11 x 2" Letterhead 200 109 95 86 50 S-18957 8 1 /2 x 11 x 3" 150 113 101 93 52 S-5803 8 1 /2 x 11 x 4" 150 137 124 115 64 MODEL NO. INSIDE DIMENSIONS W x L x H USE QTY./ CTN. PRICE PER CARTON LBS./ CTN. 1 3 5+ S-10706 3 1 /2 x 4 3 /4 x 2" Business Cards 50 $49 $46 $44 6 S-18964 3 1 /2 x 6 x 2" 50 47 45 7 S-10707 3 1 /2 x 7 x 2" 51 49 46 8 S-14207 3 1 /2 x 10 x 2" 57 54 51 9 S-16331 3 1 /2 x 12 x 2" 64 62 59 11 S-10708 8 1 /2 x 11 x 2" Letterhead 20 37 34 32 8 S-13274 8 1 /2 x 11 x 4" 10 25 21 19 6 MODEL NO. DESCRIPTION INSIDE DIMENSIONS L x W x H USE BNDL./ SKID QTY. LBS./ BNDL. TEST PRICE PER BOX 15 90+ S-17644 1/2 Bushel 14 x 10 7 /8 x 6 3 /4" Peaches 15/480 19 200# $2.85 $2.40 S-17645 1 1 /9 Bushel 15 1 /2 x 11 5 /8 x 13 3 /8" Cucumbers 15/240 29 40 ECT 4.90 4.25 S-20443 1.8 Bushel 22 1 /2 x 15 7 /8 x 11 3 /4" Cabbage 15/240 44 44 ECT 6.55 5.60 S-20444 25 lb. Bottom 15 x 10 3 /4 x 8 1 /4" Tomatoes 15/180 19 48 ECT DW $2.95 $2.60 S-20444LID Optional Lid for S-20444 15/780 6 32 ECT 1.00 .90 MODEL NO. SIZE W x H x D WEIGHT CAPACITY QTY./ CASE PRICE PER CASE 1 3 5+ S-21582 15 x 12 x 6" 20 lbs. 25 $63 $60 $58 S-21583 20 x 20 x 7" 30 lbs. 97 93 90 S-21582 S-21583

Previous Page
Next Page