Spring Summer CA 2017 Page 60 Boxes

60 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 REVERSE TUCK CARTONS Master pack your products with these strong, lightweight inner cartons. Ideal for small parts and samples. Assemble easily without tape or staples. Ship and store flat. KRAFT WHITE PLASTIC STORAGE FILE BOXES Provide long-term storage for your stuff. Strong and sturdy plastic. Withstands up to 600 lbs. of pressure. Stack up to 8' high. Resists heat, repels water. Double wall on handle sides and bottom. SOLD IN CARTON QUANTITIES MODEL NO. INSIDE DIMENSIONS L x W x H THICKNESS QTY./ CASE PRICE PER CASE LBS./ CASE 1 3 5+ S-9890 1 1 /2 x 1 1 /2 x 2" .024 500 $76 $71 $64 9 S-14206 1 1 /2 x 1 1 /2 x 3" .024 500 78 73 68 11 S-7364 1 1 /2 x 1 1 /2 x 4" .024 500 81 76 71 13 S-21070 1 1 /2 x 1 1 /2 x 5" .024 500 83 78 73 15 S-18291 2 x 1 1 /4 x 3" .024 500 83 77 72 12 S-9887 2 x 2 x 2" .024 500 85 78 73 14 S-7365 2 x 2 x 3" .024 500 89 82 76 15 S-7366 2 x 2 x 4" .024 500 96 88 78 18 S-18938 2 x 2 x 5" .024 500 109 102 91 19 S-15132 2 x 2 x 6" .024 500 111 104 95 24 S-7367 2 x 2 x 7" .036 500 120 111 103 38 S-18292 2 1 /2 x 2 1 /2 x 8" .036 500 155 146 135 49 S-21071 3 x 2 x 3" .036 500 125 116 108 27 S-18293 3 x 2 x 4" .036 500 128 120 110 30 S-20407 3 x 2 x 5 1 /4" .036 500 133 123 114 37 S-9888 3 x 3 x 3" .036 500 135 126 116 40 S-7368 3 x 3 x 4" .036 500 139 129 120 42 S-16329 3 x 3 x 5" .036 250 75 71 64 25 S-7369 3 x 3 x 6" .036 250 77 73 68 27 S-18294 3 x 3 x 10" .036 250 88 83 78 36 S-18295 4 x 2 1 /2 x 6 1 /4" .036 250 79 76 71 28 S-7370 4 x 4 x 4" .036 250 89 82 77 32 S-18296 4 x 4 x 5" .036 250 95 88 82 35 S-7371 4 x 4 x 6" .036 250 102 95 88 40 S-16330 4 x 4 x 8" .036 250 113 107 101 44 S-8395 5 x 5 x 5" .036 250 156 147 136 53 S-8396 6 x 4 x 4" .036 250 128 122 111 44 S-15133 6 x 4 x 6" .036 250 159 150 139 48 S-15134 8 x 3 x 8" .036 250 163 154 143 58 S-8397 8 x 4 x 4" .036 250 154 146 135 52 MODEL NO. INSIDE DIMENSIONS L x W x H THICKNESS QTY./ CASE PRICE PER CASE LBS./ CASE 1 3 5+ S-21072 1 1 /2 x 1 1 /2 x 4" .024 500 $92 $87 $82 13 S-18297 2 x 2 x 4" .024 500 109 102 91 18 S-18298 3 x 3 x 4" .024 500 153 142 133 32 S-18299 3 x 3 x 6" .024 250 86 81 76 20 S-18300 4 x 4 x 4" .024 250 99 91 86 24 S-18301 4 x 4 x 6" .024 250 111 105 97 28 MODEL NO. INSIDE DIMENSIONS L x W x H QTY./ CTN. PRICE PER BOX 5 10 25 50+ S-14455 15 x 12 x 10" 5 $19.05 $18.40 $17.65 $17.00 S-16322 24 x 12 x 10" 25.95 25.05 23.95 23.05

Previous Page
Next Page