Spring Summer CA 2017 Page 6 Boxes

6 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ S-4082 8 x 8 x 4" $.56 per box any bundle qty. LARGER QUANTITIES CALL FOR QUOTE OVER 1,450 BOX SIZES ALWAYS IN STOCK SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) S-4705 8 x 6 x 3" $.61 $.55 $.51 $.41 $.40 25 / 1800 7 lbs. S-4080 8 x 6 x 4" 200 LB. TEST .41 .41 .41 .41 .41 25 / 1800 7 lbs. S-19040 8 x 6 x 4" 32 ECT LIGHTWEIGHT .35 .35 .35 .35 .35 25 / 1800 6 lbs. S-15028 8 x 6 x 4" WHITE .86 .78 .67 .63 .60 25 / 1800 7 lbs. S-4515 8 x 6 x 5" .69 .61 .56 .51 .50 25 / 1125 8 lbs. S-4081 8 x 6 x 6" 200 LB. TEST .51 .51 .51 .51 .51 25 / 1200 8 lbs. S-19041 8 x 6 x 6" 32 ECT LIGHTWEIGHT .44 .44 .44 .44 .44 25 / 1200 7 lbs. S-16702 8 x 6 x 8" .77 .69 .67 .64 .63 25 / 900 10 lbs. S-4588 8 x 7 x 7" .79 .73 .70 .69 .67 25 / 900 11 lbs. S-19042 8 x 8 x 2" .63 .60 .59 .56 .54 25 / 1800 8 lbs. S-4589 8 x 8 x 3" .64 .61 .60 .58 .55 25 / 1000 8 lbs. S-4082 8 x 8 x 4" 200 LB. TEST .56 .56 .56 .56 .56 25 / 1000 9 lbs. S-19043 8 x 8 x 4" 32 ECT LIGHTWEIGHT .47 .47 .47 .47 .47 25 / 1200 8 lbs. S-4345 8 x 8 x 5" .70 .67 .64 .63 .61 25 / 750 10 lbs. S-4083 8 x 8 x 6" 200 LB. TEST .64 .64 .64 .64 .64 25 / 750 11 lbs. S-19044 8 x 8 x 6" 32 ECT LIGHTWEIGHT .55 .55 .55 .55 .55 25 / 900 10 lbs. S-18947 8 x 8 x 6" WHITE 1.09 .92 .83 .82 .78 25 / 750 11 lbs. S-4975 8 x 8 x 7" .88 .79 .73 .70 .67 25 / 900 12 lbs. S-4084 8 x 8 x 8" 200 LB. TEST .58 .58 .58 .58 .58 25 / 900 12 lbs. S-18336 8 x 8 x 8" 32 ECT LIGHTWEIGHT .49 .49 .49 .49 .49 25 / 900 10 lbs. S-4706 8 x 8 x 8" 8,7,6,5,4" 1.06 .91 .84 .83 .78 25 / 900 12 lbs. S-4429 8 x 8 x 8" WHITE 1.13 .95 .86 .84 .79 25 / 900 12 lbs. S-4591* 8 x 8 x 8" 275 LB. TEST 1.18 1.02 .90 .86 .82 25 / 750 17 lbs. S-4815 8 x 8 x 8" 275 LB. TEST DW 1.61 1.47 1.38 1.29 1.23 15 / 450 12 lbs. S-16703 8 x 8 x 9" .95 .86 .79 .78 .67 25 / 900 13 lbs. S-4516 8 x 8 x 10" 1.01 .90 .83 .82 .73 25 / 750 14 lbs. S-19862 8 x 8 x 11" 1.04 .92 .84 .82 .76 25 / 750 15 lbs. S-4814 8 x 8 x 12" 1.08 .93 .86 .83 .78 25 / 500 16 lbs. S-4691 8 x 8 x 14" 1.13 .97 .90 .84 .79 25 / 500 17 lbs. S-4333 8 x 8 x 17" 1.25 1.18 1.02 .92 .88 25 / 500 19 lbs. S-20492 8 x 8 x 18" 1.31 1.22 1.08 .97 .92 25 / 500 20 lbs. S-15029 8 x 8 x 20" 1.42 1.31 1.16 1.05 .96 25 / 250 21 lbs. S-4592 8 x 8 x 24" 1.87 1.72 1.55 1.45 1.32 25 / 250 24 lbs. S-4923 8 x 8 x 30" 2.05 1.82 1.72 1.51 1.45 25 / 250 27 lbs. S-4483 8 x 8 x 36" 2.20 1.96 1.79 1.63 1.55 25 / 250 32 lbs. S-21008 8 x 8 x 38" 2.61 2.38 2.15 1.98 1.87 25 / 250 35 lbs. S-4781 8 x 8 x 40" 2.88 2.64 2.37 2.20 2.07 20 / 240 27 lbs. S-16704 8 x 8 x 42" 3.17 2.92 2.66 2.47 2.33 20 / 240 30 lbs. S-4557 8 x 8 x 48" 2.61 2.61 2.61 2.61 2.61 20 / 240 38 lbs. S-4921 8 x 8 x 48 - 90" TELESCOPIC 7.49 7.05 6.59 6.25 5.96 20 / 240 76 lbs. S-20429 8 x 8 x 48 - 90" TELESCOPIC, 275 LB. TEST DW 15.21 14.25 13.25 12.49 11.85 15 / 225 77 lbs. S-21009 8 x 8 x 50" 3.84 3.64 3.12 3.00 2.73 20 / 240 35 lbs. S-4835 8 x 8 x 60" 4.49 4.26 3.66 3.51 3.19 15 / 360 32 lbs. S-19863 8 x 8 x 72" 5.77 5.40 4.98 4.74 4.48 15 / 360 36 lbs. S-18952 8 x 8 x 72 - 132" TELESCOPIC 13.86 12.70 11.62 10.87 10.34 15 / 240 74 lbs. S-507 8 7 /8 x 8 1 /2 x 12" 12,10,8" 1.37 1.25 1.20 1.18 1.09 25 / 500 15 lbs. S-4850 9 x 4 x 3" .52 .42 .40 .38 .37 25 / 1800 5 lbs. S-15030 9 x 4 x 4" .54 .46 .41 .40 .38 25 / 1800 5 lbs. S-4593 9 x 5 x 3" .54 .46 .42 .40 .38 25 / 1800 6 lbs. S-16705 9 x 5 x 4" .55 .47 .44 .41 .40 25 / 1800 6 lbs. S-4092 9 x 5 x 5" .58 .52 .49 .46 .44 25 / 1800 7 lbs. S-11369 9 x 6 x 2" .61 .56 .51 .46 .44 25 / 1800 7 lbs. S-4949 9 x 6 x 3" .45 .45 .45 .45 .45 25 / 1800 7 lbs. S-4484 9 x 6 x 4" 200 LB. TEST .46 .46 .46 .46 .46 25 / 1500 7 lbs. S-19864 9 x 6 x 4" 32 ECT LIGHTWEIGHT .40 .40 .40 .40 .40 25 / 1800 6 lbs. S-4707 9 x 6 x 5" .67 .61 .55 .52 .50 25 / 1000 8 lbs. S-4362 9 x 6 x 6" 200 LB. TEST .51 .51 .51 .51 .51 25 / 750 9 lbs. S-19865 9 x 6 x 6" 32 ECT LIGHTWEIGHT .44 .44 .44 .44 .44 25 / 1200 8 lbs. S-19866 9 x 6 x 7" .78 .70 .63 .59 .55 25 / 900 10 lbs. S-18383 9 x 6 x 9" .84 .81 .69 .63 .60 25 / 900 11 lbs. S-19100 9 x 7 x 3" .64 .60 .54 .51 .49 25 / 1800 8 lbs. S-4594 9 x 7 x 4" .67 .61 .55 .52 .50 25 / 1200 8 lbs. S-4334 9 x 7 x 5" 200 LB. TEST .69 .63 .56 .54 .51 25 / 900 9 lbs. S-19867 9 x 7 x 5" 32 ECT LIGHTWEIGHT .56 .52 .47 .45 .44 25 / 1200 8 lbs. S-4976 9 x 7 x 6" .73 .67 .60 .55 .52 25 / 900 10 lbs. S-20492 8 x 8 x 18" PACKING LIST ENVELOPES SEE PAGES 623-628

Previous Page
Next Page