Spring Summer CA 2017 Page 5 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 5 MORE BOXES MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ S-4387 7 x 7 x 12" LARGER QUANTITIES CALL FOR QUOTE SEE RED AND SAVE ON POPULAR SIZES ! S-4245 8 x 4 x 4" $.38 per box any bundle qty. S-4582 6 x 4 x 3" $.40 $.36 $.35 $.32 $.31 25 / 1800 4 lbs. S-4060 6 x 4 x 4" .32 .32 .32 .32 .32 25 / 2000 4 lbs. S-19038 6 x 4 x 8" .61 .58 .54 .50 .47 25 / 1500 6 lbs. S-4512 6 x 5 x 4" .46 .40 .38 .36 .35 25 / 1800 5 lbs. S-4704 6 x 5 x 5" .51 .46 .40 .38 .37 25 / 1800 5 lbs. S-4307 6 x 6 x 2" .49 .44 .38 .37 .35 25 / 1500 5 lbs. S-4780 6 x 6 x 3" .50 .45 .40 .38 .36 25 / 2000 6 lbs. S-4061 6 x 6 x 4" .37 .37 .37 .37 .37 25 / 1800 6 lbs. S-18171 6 x 6 x 4" WHITE .78 .64 .58 .56 .52 25 / 1800 6 lbs. S-4513 6 x 6 x 5" .54 .51 .42 .41 .38 25 / 1500 7 lbs. S-4062 6 x 6 x 6" 200 LB. TEST .40 .40 .40 .40 .40 25 / 1800 7 lbs. S-21014 6 x 6 x 6" 32 ECT LIGHTWEIGHT .33 .33 .33 .33 .33 25 / 1800 6 lbs. S-4428 6 x 6 x 6" WHITE .83 .73 .63 .60 .56 25 / 1800 7 lbs. S-4876* 6 x 6 x 6" 275 LB. TEST .84 .78 .67 .63 .60 25 / 1500 11 lbs. S-18180 6 x 6 x 6" 275 LB. TEST DW 1.15 1.05 .96 .91 .87 15 / 675 7 lbs. S-16729 6 x 6 x 7" .61 .58 .52 .50 .47 25 / 1800 8 lbs. S-4882 6 x 6 x 8" .67 .61 .56 .52 .50 25 / 1200 8 lbs. S-4834 6 x 6 x 10" .79 .70 .64 .58 .54 25 / 1200 10 lbs. S-4343 6 x 6 x 12" GALLON JUG .60 .60 .60 .60 .60 25 / 1000 11 lbs. S-19832 6 x 6 x 14" .99 .90 .83 .79 .70 25 / 750 12 lbs. S-4133 6 x 6 x 18" 1.01 .92 .86 .82 .73 25 / 750 14 lbs. S-15026 6 x 6 x 20" 1.14 1.01 .92 .88 .82 25 / 500 15 lbs. S-4332 6 x 6 x 24" 1.38 1.28 1.06 1.01 .97 25 / 500 17 lbs. S-4134 6 x 6 x 29" 1.72 1.51 1.40 1.25 1.19 25 / 500 20 lbs. S-16699 6 x 6 x 30" 1.78 1.61 1.46 1.32 1.24 25 / 500 21 lbs. S-21015 6 x 6 x 32" 1.84 1.66 1.51 1.37 1.29 25 / 500 22 lbs. S-4135 6 x 6 x 36" 1.37 1.37 1.37 1.37 1.37 25 / 375 24 lbs. S-19770 6 x 6 x 36" 275 LB. TEST DW 3.78 3.48 3.23 3.03 2.88 15 / 225 24 lbs. S-4583 6 x 6 x 38" 2.01 1.79 1.61 1.48 1.38 25 / 375 25 lbs. S-4342 6 x 6 x 40" 2.12 1.89 1.73 1.60 1.48 25 / 375 27 lbs. S-4381 6 x 6 x 48" 1.96 1.96 1.96 1.96 1.96 25 / 375 31 lbs. S-13285 6 x 6 x 48" 275 LB. TEST DW 4.83 4.45 4.13 3.88 3.67 15 / 225 28 lbs. S-4872 6 x 6 x 48 - 90" TELESCOPIC 5.35 5.02 4.68 4.45 4.26 25 / 375 58 lbs. S-19780 6 x 6 x 48 - 90" TELESCOPIC, 275 LB. TEST DW 10.92 10.16 9.48 8.95 8.60 15 / 225 59 lbs. S-20480 6 x 6 x 50" 3.11 2.78 2.50 2.32 2.06 25 / 375 33 lbs. S-14264 6 x 6 x 60" 3.65 3.25 2.93 2.71 2.39 15 / 480 22 lbs. S-4136 6 x 6 x 62" 3.87 3.47 3.10 2.84 2.65 15 / 480 24 lbs. S-4689 6 x 6 x 72" 4.83 4.44 4.06 3.79 3.60 15 / 480 29 lbs. S-4973 6 x 6 x 72 - 132" TELESCOPIC 10.43 9.56 8.74 8.18 7.77 15 / 480 52 lbs. S-4584 7 x 4 x 4" .46 .40 .37 .35 .32 25 / 1800 4 lbs. S-13286 7 x 5 x 3" .50 .40 .38 .36 .35 25 / 1875 5 lbs. S-4063 7 x 5 x 4" .51 .41 .40 .37 .36 25 / 1800 5 lbs. S-4344 7 x 5 x 5" .61 .55 .52 .41 .40 25 / 1500 6 lbs. S-16700 7 x 6 x 4" .63 .56 .54 .44 .41 25 / 1500 6 lbs. S-4974 7 x 6 x 6" .64 .58 .55 .46 .44 25 / 1500 7 lbs. S-4585 7 x 7 x 3" .60 .54 .51 .45 .40 25 / 1200 7 lbs. S-4690 7 x 7 x 4" .61 .55 .52 .46 .41 25 / 1200 7 lbs. S-4070 7 x 7 x 5" .64 .60 .54 .50 .46 25 / 900 8 lbs. S-4586 7 x 7 x 6" .69 .61 .55 .52 .50 25 / 750 9 lbs. S-4315 7 x 7 x 7" 200 LB. TEST .52 .52 .52 .52 .52 25 / 900 10 lbs. S-19039 7 x 7 x 7" 32 ECT LIGHTWEIGHT .45 .45 .45 .45 .45 25 / 900 9 lbs. S-18946 7 x 7 x 7" WHITE 1.06 .90 .81 .79 .74 25 / 900 10 lbs. S-4514 7 x 7 x 8" .83 .70 .64 .60 .55 25 / 750 10 lbs. S-21063 7 x 7 x 9" .86 .76 .68 .61 .58 25 / 900 11 lbs. S-4883 7 x 7 x 10" .88 .79 .69 .63 .60 25 / 900 12 lbs. S-4387 7 x 7 x 12" .91 .83 .73 .67 .63 25 / 900 13 lbs. S-18376 7 x 7 x 14" 1.01 .92 .82 .78 .73 25 / 900 14 lbs. S-4245 8 x 4 x 4" .38 .38 .38 .38 .38 25 / 1875 5 lbs. S-20481 8 x 4 x 12" .96 .91 .84 .78 .74 25 / 1125 10 lbs. S-17997 8 x 4 x 46" FOL, RIFLE BOX 3.05 2.79 2.66 2.57 2.47 15 / 360 18 lbs. S-12650 8 x 4 x 52" FOL, RIFLE BOX 2.87 2.87 2.87 2.87 2.87 15 / 480 21 lbs. S-16701 8 x 5 x 3" .60 .54 .50 .40 .38 25 / 1500 5 lbs. S-4556 8 x 5 x 4" .61 .55 .51 .41 .40 25 / 1000 7 lbs. S-4308 8 x 5 x 5" .63 .56 .54 .46 .41 25 / 1000 7 lbs. S-15027 8 x 6 x 2" .60 .54 .50 .40 .38 25 / 1800 6 lbs. SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) FOL = FULL OVERLAP SQUARE TUBES Complete line, page 92. S-3623 3 x 3 x 18" S-1578 3 x 3 x 25" S-1579 3 x 3 x 37"

Previous Page
Next Page