Spring Summer CA 2017 Page 46 Boxes

46 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 *10 PER BUNDLE HAZARDOUS MATERIALS PACKAGING Shipper is responsible for selecting appropriate packaging for use with contents. Consult appropriate regulations. AEROSOL SHIPPERS Ship aerosol cans via air, ground or water. PAINT CAN SHIPPERS VARIATION 2 SHIPPER KITS VERMICULITE GRADE 4 Meets ICAA and IATA hazardous materials requirements. Easy, economical way to ship your own paint cans. Less inventory space - Ships and stores unassembled. For use with cans and locking rings, sold on page 47. SOLD IN BUNDLES OF 20 For Packing Groups I, II and III Additional vermiculite grades, page 647. Vermiculite - Grade 4. Inert absorbent recommended for shipping hazardous liquids and chemicals. Safely ship solids or liquids in any type of inner container - Bottles, jars, cans. Includes carton, liner and tie. Vermiculite sold separately. Inner containers must pass a valid hydrostatic pressure test for air shipments. SOLD IN KITS OF 15 *10 PER KIT NO FOAM CUSHIONING NEEDED Ground and air approved. SOLD IN KITS OF 15 Sturdy corrugated divider holds cans upright and in place. Includes carton, liner and dividers. Ships flat, saves space. MODEL NO. HOLDS UN NUMBER CARTON SIZE L x W x H TEST PRICE EACH QTY. CAN 10-20 100 200+ S-7449 1 1 Qt. 4G/Y2.3/S 4 5 /16 x 4 5 /16 x 5" 275# $2.40 $2.20 $1.80 S-7447 2 4G/Y4.8/S 8 13 /16 x 4 5 /16 x 5" 2.60 2.30 1.90 S-7448 4 4G/Y9.6/S 8 13 /16 x 8 13 /16 x 5" 2.80 2.40 2.20 S-7450 1 1 Gal. 4G/Y7.5/S 6 7 /8 x 6 7 /8 x 7 7 /8" 350# DW 2.60 2.30 1.90 S-7452 2 4G/Y12.5/S 13 3 /4 x 6 7 /8 x 7 7 /8" 2.90 2.60 2.30 S-7372* 4 4G/Y25.1/S 14 1 /4 x 14 1 /4 x 7 5 /8" 5.30 4.90 4.40 MODEL NO. UN NUMBER CARTON SIZE L x W x H TEST PRICE EACH 10-15 45 100+ S-16423 4GV/X2.3/S 6 3 /4 x 6 3 /4 x 9 3 /4" 275# DW $3.90 $3.70 $3.40 S-16424 4GV/X3.9/S 7 /8 x 7 7 /8 x 13 9 /16" 5.00 4.80 4.40 S-16425 4GV/X5.1/S 9 1 /8 x 9 1 /8 x 9 3 /4" 5.20 4.90 4.50 S-18013 4GV/X11.7/S 10 3 /4 x 10 3 /4 x 15 3 /4" 6.10 5.70 5.40 S-14955 4GV/X13/S 12 x 12 x 12" 6.20 5.80 5.50 S-16426 4GV/X15/S 12 x 12 x 16" 7.40 7.10 6.60 S-20993 4GV/X17/S 12 x 12 x 20" 8.70 8.30 7.60 S-19911 4GV/X17/S 13 x 13 x 13" 6.70 6.20 5.80 S-14956 4GV/X24.3/S 15 x 15 x 15" 9.70 9.20 8.60 S-20405 4GV/X27.3/S 16 x 16 x 16" 11.20 10.60 10.00 S-18980* 4GV/X33.4/S 18 x 18 x 18" 14.00 13.20 12.30 S-14957* 4GV/X39.4/S 20 x 20 x 20" 350# DW 17.50 16.60 15.50 S-18015* 4GV/X24.6/S 21 x 11 3 /4 x 17 1 /4" 275# DW 10.30 9.80 9.10 S-16427* 4GV/X19/S 24 x 15 x 11" 10.60 10.10 9.40 MODEL NO. SIZE SHPG. WT. PRICE EACH (MIN. 2) 2 5 10+ S-3393 4 cu. ft. bag 16 lbs. $42 $41 $40 MODEL NO. HOLDS UN NUMBER CARTON SIZE L x W x H TEST PRICE EACH QTY. CAN 15 30 75+ S-16421 6 25 oz. 4G/Y5.6/S 9 3 /16 x 6 1 /8 x 10 5 /16" 275# DW $5.40 $5.10 $4.70 S-16422 12 4G/Y11.1/S 12 1 /4 x 9 3 /16 x 10 5 /16" 8.20 7.70 6.90

Previous Page
Next Page