Spring Summer CA 2017 Page 407 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 407 SHIPS ASSEMBLED VIA MOTOR FREIGHT WOOD PLATFORM TRUCKS Whisper smooth, ultra quiet. Used in warehouses, industrial and office spaces. Tough wood deck. Underside reinforced with 4 cross boards. Welded steel handle. 8" casters: 2 swivel, 2 rigid. ALUMINUM PLATFORM TRUCKS Excels in humid, wet conditions like commercial kitchens and food processing plants. Lightweight, corrosion-resistant aluminum with welded box channel frame. Non-slip diamond tread deck. Removable handle fits either end. 8" casters: 2 swivel, 2 rigid. PLASTIC PLATFORM TRUCKS Virtually maintenance free. Use in any office, warehouse or shop. Solid plastic deck won't warp, chip, dent or rust. Rounded corners protect walls and furniture. 8" casters: 2 swivel, 2 rigid. *Green only SHIPS ASSEMBLED VIA MOTOR FREIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT Additional handles, see uline.ca WELDED PLATFORM TRUCKS Uline's recommended choice for an all-purpose, long-lasting warehouse platform truck. Strong 12 gauge steel deck. Rolls smoothly and maneuvers easily. Permanent handle won't "pop out." 8" casters: 2 swivel, 2 rigid. SPECIFY COLOR: Blue or Green DELUXE WOOD PLATFORM TRUCKS Better protection for your investment. Metal frame on all sides. High capacity truck moves castings, motors and steel strapping with ease. Sockets on both ends. Optional second handle helps keep loads in place. 8" non-marking casters: 2 swivel, 2 rigid. SUPER QUIET 2,500 LB. CAPACITY Additional handles, see uline.ca SHIPS ASSEMBLED VIA MOTOR FREIGHT MODEL NO. DECK SIZE W x L LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 2+ H-61 24 x 48" 2,000 lbs. Rubber 136 $412 $386 H-6172 30 x 48" 151 444 412 H-62 30 x 60" 166 476 437 H-1824* 36 x 72" 221 587 535 MODEL NO. DECK SIZE W x L LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 2+ H-1191 24 x 48" 2,000 lbs. Rubber 78 $315 $295 H-1192 30 x 60" 99 353 334 H-1561 36 x 72" 112 431 412 MODEL NO. DECK SIZE W x L LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 2+ H-4147 24 x 48" 2,500 lbs. Polyurethane 105 $515 $476 H-4148 30 x 60" 127 592 553 H-4149 36 x 72" 159 708 657 MODEL NO. DECK SIZE W x L LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 2+ H-2529 24 x 48" 2,000 lbs. Rubber 57 $528 $489 H-2530 30 x 60" 68 631 579 H-3373 24 x 48" 1,200 lbs. Pneumatic 63 553 515 H-3374 30 x 60" 74 657 605 MODEL NO. DECK SIZE W x L LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 2+ H-1826 24 x 48" 2,000 lbs. Polyolefin 70 $484 $458 H-1827 30 x 60" 84 515 489 H-2596 24 x 48" 1,200 lbs. Pneumatic 77 587 548 H-2528 30 x 60" 94 632 593

Previous Page
Next Page