Spring Summer CA 2017 Page 40 Boxes

40 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 HONEYCOMB PALLET RUNNERS Eliminate the need for a pallet on your large boxes or bins. Lightweight. Adjustable lengths. Perforated every 6 inches. Self-adhesive on one side for easy application. Compressed paper core blocks provide durability and strength. DO-IT-YOURSELF HONEYCOMB PADS Package heavier items up to 2,500 lbs. Use flat between pallets. Superior cushioning strength. 100% recyclable. Cuts easily with a knife. Lightweight but strong. Use for blocking, bracing and layering. SHIPS VIA MOTOR FREIGHT HEAVY DUTY REUSABLE EQUIPMENT CASES World's toughest case trusted by military personnel and law enforcement. Watertight with neoprene o-ring. Automatic purge valve adjusts for pressure changes. Crushproof protection against impact, vibration and shock. Lockable latches. LIFETIME WARRANTY GUN CASES Protect and transport handguns, shotguns and rifles. Built to withstand the rough handling of airline travel. Watertight, dustproof and impact resistant. Manual pressure release valve. Made from 100% recycled resin. 1 YEAR WARRANTY Pick N Pluck pre-scored foam padding for perfect, customized fit. PELICAN PLANO Customizable Pick and Pack foam insert. MODEL NO. SHEET SIZE L x W x H WEIGHT CAPACITY WEIGHT EACH QTY./ SKID PRICE PER SKID 1 2 4+ S-16335 40 x 48 x 1/2" 2,500 lbs. 2 lbs. 80 $492 $477 $463 S-12834 40 x 48 x 1" 3 lbs. 40 434 420 404 S-13733 40 x 48 x 2" 5 lbs. 20 404 390 367 S-18242 48 x 96 x 1/2" 5 lbs. 80 972 951 914 S-15175 48 x 96 x 1" 7 lbs. 40 849 820 783 S-13734 48 x 96 x 2" 10 lbs. 20 768 740 710 MODEL NO. SIZE L x W x H WEIGHT CAPACITY SHPG. WEIGHT PRICE EACH (MIN. 12) 12 24 96+ S-7911 48 x 6 x 4" 1,400 lbs. 2 lbs. $11.20 $10.60 $9.85 MODEL NO. INSIDE DIM. L x W x H OUTSIDE DIM. L x W x H SUGGESTED USE WT. (LBS.) PRICE EACH 1 3+ H-6455 17 x 12 x 7" 18 x 14 x 8" Pistol, Handgun 9 $88 $83 H-6456 52 x 13 x 6" 55 x 16 x 6" Rifle, Shotgun 24 177 166 MODEL NO. INSIDE DIM. L x W x H OUTSIDE DIM. L x W x H PELICAN MODEL SUGGESTED USE WT. (LBS.) PRICE EACH 1 3+ H-6457 12 x 9 x 5" 13 x 12 x 6" 1400 Guns, Camera Equipment 5 $173 $160 H-6458 17 x 11 x 6" 19 x 14 x 7" 1500 7 250 230 H-6459 22 x 17 x 8" 24 x 19 x 9" 1600 14 358 339

Previous Page
Next Page