Spring Summer CA 2017 Page 396 Warehouse Supplies

396 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 Strong and dependable. The choice for warehouse and manufacturing facilities. Holds up to 5 times more than a 55 gallon can. Leakproof polyethylene body supported by tubular steel frame. Easy-to-clean interior. Won't dent or corrode. Made of FDA and USDA compliant resins. Balanced design allows for easy dumping by one person. 2 large rubber wheels, 2 swivel - Inset to protect walls. Standard, Heavy Duty and Fork Liftable trucks include steel side rails for extra support. H-1951 and H-3099 - Forklift channels allow easy transportation throughout facility. RUBBERMAID TILT TRUCKS LIDS - Black only *SPECIFY COLOR: Red or Black UTILITY STANDARD HEAVY DUTY FORK LIFTABLE SHIPS ASSEMBLED VIA MOTOR FREIGHT Maneuver garbage and waste from lunchroom to dumpster. Fits easily through doorways and elevators. Comfortable handle. Turns on a dime. Non-marking rubber casters protect floors. Optional Hinged Lid - Available in Black. STRUCTURAL FOAM TILT TRUCKS ECONOMICAL SHIPS VIA PARCEL CARRIER LID SHIPS ASSEMBLED VIA MOTOR FREIGHT RUBBERMAID MODEL NO. DESCRIPTION SUGGESTED USE CUBIC YARD CAP. (LBS.) WHEEL SIZE OVERALL DIM. L x W x H WT. (LBS.) PRICE EACH MODEL NO. WT. (LBS.) PRICE EACH 1 2+ 1 2+ H-1108* Utility Office trash, paper, breakroom 1/2 450 10" 57 x 28 x 39" 63 $666 $572 H-1108L 22 $186 $175 H-1109 1 850 12" 73 x 34 x 44" 105 898 802 H-1109L 24 249 231 H-2639 Standard Wood, strapping, heavy corrugated 1/2 850 10" 61 x 28 x 39" 77 985 923 H-1108L 22 186 175 H-1378* 1 1,250 12" 73 x 34 x 44" 115 1,227 1,108 H-1109L 24 249 231 H-1379 1 /2 1,200 12" 81 x 43 x 50" 193 2,275 2,085 H-1379L 33 561 527 H-3098 Heavy Duty Concrete, metal parts, steel debris 1/2 1,400 10" 61 x 28 x 39" 83 1,165 1,095 H-1108L 22 186 175 H-1380 1 2,100 12" 73 x 34 x 44" 112 1,414 1,242 H-1109L 24 249 231 H-1951 Fork Liftable Transport bulky loads 1 1,250 12" 73 x 34 x 44" 110 1,427 1,253 H-1109L 24 249 231 H-3099 1 /2 1,200 12" 81 x 43 x 50" 208 2,649 2,349 H-1379L 33 561 527 MODEL NO. WT. (LBS.) PRICE EACH 1 2+ H-3408 19 $263 $252 MODEL NO. DESCRIPTION SUGGESTED USE CUBIC YARD CAP. (LBS.) WHEEL SIZE OVERALL DIM. L x W x H WT. (LBS.) PRICE EACH 1 2+ H-1952 Utility Bulk paper, restroom trash, used bubble 3/4 600 12" 65 x 30 x 38" 92 $791 $747 H-1953 Standard General refuse and light material handling 3/4 1,000 12" 65 x 30 x 38" 101 934 879

Previous Page
Next Page