Spring Summer CA 2017 Page 395 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 395 Move wet or dry bulk loads such as packages, laundry and textiles. Vinyl - Tough, reinforced. Resists tears, punctures and abrasions. Canvas - Recommended for health clubs, hotels and locker rooms. Heavy Duty - Jumbo 24-bushel capacity. 4" polyurethane casters. Large document pocket, 6 3 /4 x 6 1 /4". 3" polyurethane swivel casters for easy maneuvering. Replacement Liners, see uline.ca VINYL BASKET TRUCKS SPECIFY COLOR: Yellow, Red, Blue, Green or Black CANVAS BASKET TRUCKS VINYL HEAVY DUTY H-2099 CANVAS ADDITIONAL SIZES, SEE ULINE.CA BASKET TRUCK LIFTS Keep basket contents at a workable height. Spring loaded. Platform raises and lowers for easy loading and unloading. Attaches to basket with steel clips. Vinyl-covered steel wire platform and springs. SHIPS ASSEMBLED VIA MOTOR FREIGHT BASKET TRUCK LIDS Hide unsightly towels and bedding. Strong, one-piece PVC. Heavy-duty hinges and latch. Easy to install. Hardware included. SHIPS VIA PARCEL CARRIER BASKET TRUCKS MODEL NO. OVERALL DIMENSIONS L x W x H BUSHEL CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-1808 30 x 20 x 27" 6 26 $183 $176 H-2447 36 x 24 x 32" 10 36 227 219 H-1581 36 x 26 x 34 1 /2" 12 38 252 244 H-1809 40 x 28 x 37" 16 41 315 302 H-2648 42 x 30 x 37" 18 43 334 321 H-1582 48 x 32 x 37" 20 44 352 339 H-2100 54 x 34 x 37 1 /2" 24 56 485 473 MODEL NO. OVERALL DIMENSIONS L x W x H BUSHEL CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-1806 30 x 20 x 27" 6 25 $176 $170 H-2446 36 x 24 x 32" 10 34 221 213 H-1373 36 x 26 x 34 1 /2" 12 36 246 238 H-1807 40 x 28 x 37" 16 39 302 290 H-2647 42 x 30 x 37" 18 41 321 309 H-1580 48 x 32 x 37" 20 42 339 326 H-2099 54 x 34 x 37 1 /2" 24 54 473 460 MODEL NO. DESCRIPTION PRICE EACH 1 3+ H-3514 18 Bushel Basket Lift $109 $105 H-3515 20 Bushel Basket Lift 127 122 H-3516 24 Bushel Basket Lift 173 166 MADE IN THE USA MODEL NO. TRUCK BUSHEL SIZE WT. (LBS.) PRICE EACH 1 3+ H-6324 Fits 12 Bushel Trucks 25 $235 $230 H-6325 Fits 16 Bushel Trucks 27 240 235 H-6326 Fits 20 Bushel Trucks 35 290 280

Previous Page
Next Page