Spring Summer CA 2017 Page 39 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 39 HEAVY DUTY CORRUGATED PADS 275 LB. TEST - SINGLE WALL SOLD IN BUNDLE QUANTITIES 275 LB. TEST - DOUBLE WALL 1,100 LB. TEST - TRIPLE WALL SHIPS VIA MOTOR FREIGHT 275 LB. SINGLE WALL 3/16" THICK 275 LB. DOUBLE WALL 1/4" THICK 1,100 LB. TRIPLE WALL 5/8" THICK 32 ECT CORRUGATED PADS Budget friendly layering sheets for skids. Stack and separate layers of lightweight products such as souvenirs from Northern Wisconsin. SHIPS VIA MOTOR FREIGHT SOLD IN FULL BALE QUANTITIES Up to 19% lighter than 200 lb. test pads. PLASTIC CORRUGATED PADS Reusable plastic pads provide superior protection. Resist dirt, grease and water. Rigid and durable for long-term use. 3/16" thick polypropylene. SHIPS VIA MOTOR FREIGHT SOLD IN BUNDLE QUANTITIES SPECIFY COLOR: White Black Natural* Blue *Natural only available in 48 x 96" size MODEL NO. SIZE W x L PRICE PER PAD BUNDLE/ BALE QTY. LBS./ BNDL. 10-25 100 250 500 1,000+ S-12647 30 x 40" $2.20 $2.05 $1.96 $1.87 $1.77 25 / 250 35 S-6206 40 x 48" 3.03 2.79 2.69 2.59 2.41 25 / 250 58 S-11208 48 x 96" 10.92 9.89 9.32 9.00 8.23 10 / 250 45 S-12648 24 x 36" $2.43 $2.18 $2.00 $1.87 $1.75 25 / 350 30 S-14368 24 x 48" 2.87 2.69 2.52 2.27 2.15 25 / 350 38 S-14369 30 x 40" 2.98 2.79 2.60 2.36 2.23 25 / 175 40 S-13335 36 x 36" 3.08 2.89 2.69 2.43 2.29 25 / 175 56 S-11209 36 x 48" 4.11 3.79 3.48 3.17 2.98 10 / 180 20 S-8339 40 x 48" 4.52 4.28 3.88 3.58 3.32 10 / 180 25 S-11210 48 x 48" 5.58 5.02 4.47 4.06 3.72 10 / 180 31 S-14370 48 x 60" 7.04 6.31 5.93 5.76 5.26 10 / 180 38 S-12649 48 x 72" 8.47 7.60 7.04 6.71 6.09 10 / 150 46 S-8340 48 x 96" 11.15 10.10 9.52 9.16 8.41 10 / 150 61 S-20990 60 x 96" 13.95 12.66 11.90 11.46 10.52 10 / 180 78 S-13336 36 x 48" $11.47 $10.46 $9.84 $9.50 $8.68 10 / 70 46 S-11211 40 x 48" 12.75 11.61 10.93 10.51 9.64 10 / 70 50 S-13337 48 x 48" 15.22 13.85 13.03 12.43 11.40 10 / 70 61 S-16334 48 x 72" 22.81 20.75 19.53 18.69 17.13 10 / 70 95 S-11506 48 x 96" 27.37 26.24 24.74 23.99 21.71 10 / 70 121 MODEL NO. SIZE W x L PRICE PER PAD BUNDLE/ BALE QTY. LBS./ BNDL. 10 50 100 250 500+ S-14371 24 x 18" $3.70 $3.60 $3.40 $3.20 $2.90 10 / 800 7 S-13338 24 x 36" 7.80 7.40 7.20 6.70 6.40 10 / 400 13 S-11311 40 x 48" 15.60 14.80 14.10 13.30 12.60 10 / 200 28 S-18981 48 x 48" 18.80 17.80 16.90 16.00 15.10 10 / 200 34 S-11312 48 x 96" 37.10 34.70 33.50 31.50 29.70 10 / 200 65 MODEL NO. SIZE W x L PRICE PER PAD PADS/ BALE LBS./ BALE 250 1,000+ S-21637 36 x 48" $1.50 $1.50 250 310 S-20457 40 x 48" 1.59 1.59 340 S-21638 48 x 48" 1.75 1.75 410 S-20458 48 x 96" 3.98 3.98 820

Previous Page
Next Page