Spring Summer CA 2017 Page 389 Drums, Pails & Containers

Shipping Supply Specialists PHONE 1-800-295-5510 389 COLLAPSIBLE BULK CONTAINERS CONTAINERS *SPECIFY COLOR: Black or FDA Compliant Blue LIDS DOLLIES SHIPS VIA MOTOR FREIGHT IN STOCK SHIPS TODAY 32" LONG COLLAPSED LIDS - BLACK ONLY DOLLIES 48" LONG 62" LONG CORROSION RESISTANT PALLET TRUCKS Heavy-duty trucks withstand harsh conditions. 3-position hand control - Raise, lower, neutral. 3" lowered and 7.5" raised height. 7" nylon wheels. 210 steering arc. Galvanized - For outdoor lumberyards and fishing docks. Stainless Steel - For cleanrooms, food plants and freezers. SHIPS ASSEMBLED VIA MOTOR FREIGHT STOCKED IN 11 LOCATIONS ACROSS NORTH AMERICA GALVANIZED STAINLESS STEEL Shipping protection for heavy-duty machinery, large parts and bulky items. Long term reusable, returnable. Save on return freight and storage. Corners interlock for quick setup and added stability. Collapsible and stackable - Stacks up to 4 high. Two access doors with spring-loaded latches. 4-way forklift access. Dollies - Heavy-duty, welded steel construction. 5" phenolic casters: 4 lockable swivel. Adds 6 3 /4" to height of containers. Lids - Raised edges keep containers secure when stacked. MODEL NO. PRICE EACH H-4054 $274 H-4055 318 H-4056 329 N/A - H-4054 274 H-4055 318 MODEL NO. OUTSIDE DIM. L x W x H WEIGHT CAPACITY SHPG. WEIGHT PRICE EACH 1 3 5+ H-4051 32 x 30 x 34" 1,500 lbs. 85 lbs. $308 $303 $292 H-4052* 48 x 40 x 34" 137 lbs. 429 418 402 H-1270 48 x 45 x 25" 1,500 lbs. 114 lbs. 402 391 380 H-1214* 48 x 45 x 34" 140 lbs. 429 418 402 H-4053 48 x 45 x 42" 161 lbs. 501 490 473 H-1737* 48 x 45 x 50" 183 lbs. 655 638 622 H-1738 62 x 48 x 34" 1,500 lbs. 206 lbs. 869 842 820 H-2093* 32 x 30 x 25" 2,000 lbs. 68 lbs. 297 286 275 H-1213* 32 x 30 x 34" 81 lbs. 330 325 314 H-1269 48 x 40 x 34" 2,000 lbs. 156 lbs. 495 484 468 H-1736* 48 x 40 x 39" 152 lbs. 501 490 473 MODEL NO. PRICE EACH H-4101 $72 H-4106 77 H-4107 83 H-4108 385 H-4101 72 H-4110 H-4109 77 H-4106 MODEL NO. DESCRIPTION FORK SIZE L x W LOAD CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-2186 Galvanized 48 x 27" 5,500 lbs. 157 $669 $631 H-2185 Stainless Steel 173 2,276 2,144

Previous Page
Next Page