Spring Summer CA 2017 Page 387 Drums, Pails & Containers

Shipping Supply Specialists PHONE 1-800-295-5510 387 EXPORT PALLETS ECONOMICAL Sturdy, cost-effective pallet - Ideal for one-way shipping. Stack up to 60 pallets in 8 feet. ISPM 15 exempt for export shipping. Weather resistant; won't rot, split or mildew. 4-way forklift access and 9-legged support. H-6135 - For air freight and 42 x 42" bulk bags. *1,200 x 800 mm Euro SHIPS VIA MOTOR FREIGHT CALL FOR QUANTITY QUOTES ALUMINUM PALLETS Store food in walk-in freezers or chemicals in pharmaceutical labs. Easy to clean with pressure washers, steam or scrubbing. All-welded aluminum lasts 5 times longer than wood or plastic. ISPM 15 exempt for export shipping. 4-way forklift access. 1 YEAR WARRANTY SHIPS VIA MOTOR FREIGHT RACKABLE PALLETS STRUCTURAL FOAM Store products in racks with these reusable pallets. Durable, clean, sanitary. Eliminate loose nails, splinters. One-piece structural foam is easy to clean. H-1212 - USDA and FDA compliant. Easily identify inventory. *SPECIFY COLOR: Blue, Red or Green H-4059 H-1212 SOLID TOP RACKABLE PALLETS Store bottled beverages or cases of beer and soda in racks. Solid, smooth top won't rip bags or cases of product. No crevices for dirt or grime. Easy wipe down. Durable, injection-molded plastic. 4-way forklift access. MODEL NO. SIZE L x W WEIGHT CAPACITY (LBS.) SHPG. WEIGHT PRICE EACH FLOOR FORK RACK 1 5 10+ H-5490 48 x 40" 14,000 4,000 1,600 42 lbs. $113 $108 $103 H-6136 48 x 40" 30,000 5,000 2,800 53 lbs. 169 163 156 MODEL NO. SIZE L x W WEIGHT CAPACITY (LBS.) SHPG. WEIGHT PRICE EACH FLOOR FORK RACK 1 3 5+ H-4062 48 x 40" 30,000 5,000 5,000 48 lbs. $399 $389 $379 H-4063 48 x 48" 54 lbs. 455 445 435 MODEL NO. SIZE L x W WEIGHT CAPACITY (LBS.) SHPG. WEIGHT PRICE EACH FLOOR FORK RACK 1 5 10+ H-1211 48 x 40" Black 30,000 5,000 2,000 50 lbs. $131 $131 $131 H-1212* 48 x 40" 2,200 50 lbs. 153 153 153 H-4059 48 x 48" Black 20,000 3,200 1,600 50 lbs. 149 142 138 MODEL NO. SIZE L x W WEIGHT CAPACITY SHPG. WEIGHT PRICE EACH (MIN. 5) FLOOR FORK 5 10 25+ H-1730 48 x 40" 3,000 lbs. 1,200 lbs. 14 lbs. $24 $24 $24 H-2681 24 x 32" 5,000 lbs. 2,000 lbs. 9 lbs. 24 23 21 H-6135 43 x 43" 22 lbs. 33 32 30 H-3017 45 x 45" 23 lbs. 33 32 30 H-1611* 48 x 32" 21 lbs. 30 29 28 H-1449 48 x 40" 22 lbs. 26 26 26 H-1612 48 x 45" 24 lbs. 34 33 32

Previous Page
Next Page