Spring Summer CA 2017 Page 385 Drums, Pails & Containers

Shipping Supply Specialists PHONE 1-800-295-5510 385 PLASTIC PALLETS CALL FOR QUANTITY QUOTES ECONOMY Durable, thermoformed plastic. Reusable. Stack up to 60 pallets in 8 ft. 4-way forklift access and 9-legged support. Recommended for international shipments where wood pallets require heat treatment or fumigation. H-1022 and H-1304 heavy-duty pallets are designed for heavier loads. SHIPS VIA MOTOR FREIGHT INDUSTRIAL Strong, injection-molded plastic. Reusable. Recommended for international shipments where wood pallets require heat treatment or fumigation. Stack 40 pallets in 8 feet. 4-way forklift access. Weather resistant up to 50C (120F). HEAVY DUTY Tough, durable structural foam pallet. Reusable. 4-way forklift access. Stack 38 pallets in 8 feet. Drain holes in deck and feet keep loads dry. SHIPS VIA MOTOR FREIGHT DRUM Stop 55-gallon drums from shifting during transport. Four recessed rings hold drums securely. 4-way forklift access. Reusable. H-1126 Stackable, nestable thermoformed plastic. H-1729 30,000 lb. capacity - Structural foam with deeper recessed rings for your heaviest loads. H-1729 H-1126 EXPORT RECOMMENDED MODEL NO. SIZE L x W WEIGHT CAPACITY SHPG. WEIGHT PRICE EACH (MIN. 5) FLOOR FORK 5 10 20+ H-990 48 x 40" 3,500 lbs. 1,200 lbs. 14 lbs. $43 $41 $40 H-1022 6,500 lbs. 3,000 lbs. 21 lbs. 85 83 80 H-1304 48 x 42" 6,500 lbs. 2,500 lbs. 22 lbs. 92 89 87 MODEL NO. SIZE L x W WEIGHT CAPACITY SHPG. WEIGHT PRICE EACH (MIN. 5) FLOOR FORK 5 10 20+ H-1023 48 x 40" 10,000 lbs. 2,300 lbs. 22 lbs. $50 $50 $50 MODEL NO. SIZE L x W WEIGHT CAPACITY SHPG. WEIGHT PRICE EACH FLOOR FORK 1 5 10+ H-6096 48 x 40" 30,000 lbs. 4,000 lbs. 34 lbs. $84 $81 $79 MODEL NO. SIZE L x W WEIGHT CAPACITY SHPG. WEIGHT PRICE EACH FLOOR FORK 1 5 10+ H-1126 48 x 48" 8,400 lbs. 2,800 lbs. 27 lbs. $105 $101 $99 H-1729 30,000 lbs. 4,000 lbs. 57 lbs. 261 253 249

Previous Page
Next Page