Spring Summer CA 2017 Page 382 Facilities Maintenance

382 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 Get the crowd into the game with comfortable seating and elevated views. 10" deep aluminum benches and foot rails. Welded aluminum frame. No rust. ALUMINUM BLEACHERS ASSEMBLY REQUIRED SHIPS VIA MOTOR FREIGHT 3 ROWS 4 Rows - Generous 12" deep benches. 5 Rows - Galvanized steel guardrail included. Wheel Kit - Turn stationary bleachers into portable indoor seating. Mounting hardware, see uline.ca CAN WITH WHEELS Rolls to the curb with ease. "Garbage man ready." Recessed upper lift pocket and steel lower lift bar for fully automated and semi-automated collection systems. Streamlined body with easy-rolling 10" plastic wheels. Lid opens 270 on molded hinges. SPECIFY COLOR: Black Green Blue *Drop Ships in 5 Days STEP-ON CAN WITH WHEELS Mobile and easy to use - even when your hands are full. Step-on pedal quietly snaps lid open. Self-closing. RUBBERMAID INDUSTRIAL SPRAY PAINT Multipurpose enamel paint for machinery, pipes and lockers. Resists chipping, fading and peeling. Use on metal, wood and concrete. Dries in 12 minutes. Ready to handle in one hour. Spray at any angle, even upside down. Additional colors and primer, see uline.ca INDOOR/OUTDOOR USE SPECIFY COLOR: Black, White or Yellow Compliant with fully automated and semi-automated collection systems. 8" wheels, 50 gal. 10" wheels, 95 gal. ALUMINUM PICNIC TABLE SHIPS UNASSEMBLED VIA MOTOR FREIGHT MADE IN USA Nearly indestructible! For use at schools and visitor centers. Won't warp, corrode, crack, splinter or rust. Galvanized steel frame. 2 x 10" anodized aluminum tabletop and seat planks. HORIZONTAL STORAGE SHED Store and protect sports equipment or landscaping tools. Weather-resistant plastic won't rust or rot. Hinged lid and double doors. Flooring included. Keeps out moisture and dirt. 5' wide! Holds 2 large trash cans. SHIPS UNASSEMBLED VIA MOTOR FREIGHT H-3745 Mounting hardware, see uline.ca For more information, see uline.ca MODEL NO. DESCRIPTION CAPACITY (CU. FT.) SIZE W x D x H WT. (LBS.) PRICE EACH 1 2+ H-6581 Horizontal 32 60 x 32 x 47" 97 $468 $441 MODEL NO. DESCRIPTION SIZE PRICE EACH (MIN. 6) 6 12 24+ S-21952 Gloss Paint 12 oz. $7.50 $7.00 $6.50 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3 6+ H-6582 50 Gallon 30 x 24 x 40" 27 $264 $245 $226 H-6583 95 Gallon 37 x 29 x 46" 40 386 360 334 MODEL NO. DESCRIPTION SEATING CAPACITY SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-4406 3 Rows 30 15 x 5 x 2' 186 $1,425 $1,300 H-4407* 4 Rows 40 15 x 7 x 2.5' 316 1,950 1,750 H-4408* 5 Rows 50 15 x 9 x 8' 1,063 5,125 4,600 H-4755 Wheel Kit for H-4406 $215 each H-4756* Wheel Kit for H-4407 $329 each MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-3745 6' Table 72 x 62 x 32" 185 $951 $888 H-3746 6' Bench 72 x 19 x 17" 44 342 316 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3 6+ H-4202 35 Gallon 24 x 19 x 37" 25 $108 $102 $95

Previous Page
Next Page