Spring Summer CA 2017 Page 379 Facilities Maintenance

Shipping Supply Specialists PHONE 1-800-295-5510 379 METAL OUTDOOR RECEPTACLE SHIPS VIA MOTOR FREIGHT COURTYARD FURNITURE Coordinating Planter and Bench Mounting Hardware sold separately, see uline.ca SHIPS IN 5 DAYS ASSEMBLED VIA MOTOR FREIGHT CIRCLE BIKE RACK Clean, minimalist design for metro areas. 2 contact points for locking frame and wheel. 10-gauge, galvanized steel or attractive powder coating. An attractive, vandal-proof hideaway for trash. For parks, offices, city streets. Slatted steel bars deter vandalism. Weather and rust resistant. Includes Black Plastic Liner and Anchor Kit. An elegant choice for hotels and shopping centers. Smooth, comfortable seat and armrests. Glossy weather- resistant, powder- coated finish. Durable, heavy-duty steel bar construction. WAVE BIKE RACKS Upscale stylish look. Easy to secure your bike. 10-gauge galvanized steel or attractive powder coating. 2 3 /8" diameter bar. SPECIFY COLOR: Galvanized Black Green SHIPS VIA MOTOR FREIGHT *Galvanized and Black only H-2544 GRID BIKE RACKS Everybody's biking! Secures bikes, deters theft. For commuter stations, libraries, schools. Sturdy 14-gauge galvanized steel construction. Rust resistant. SPECIFY COLOR: Galvanized Black SHIPS VIA MOTOR FREIGHT H-2540 RECYCLED PLASTIC BIKE RACK The warm look of wood without the upkeep. Maintenance-free, UV-protected recycled plastic rack. Heavy-duty wide base won't tip over. Mounting hardware included SHIPS UNASSEMBLED Mounting hardware included SHIPS VIA PARCEL CARRIER SPECIFY COLOR: Galvanized Black Green SHIPS UNASSEMBLED VIA MOTOR FREIGHT HOLDS 10 BIKES MODEL NO. DESCRIPTION CAP. (GAL.) SIZE DIAM. x H WT. (LBS.) PRICE EACH 1 2+ H-2865 Flat Lid 36 28 x 36" 93 $799 $759 H-5171 Bonnet Lid 96 885 845 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-3018 6' Bench with Back 71 x 26 x 32" 253 $1,323 $1,226 H-3019 6' Bench without Back 71 x 21 x 25" 192 999 923 MODEL NO. DESCRIPTION SIZE L x W x H BIKE CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-2890 Single-Sided 48 x 31 x 31" 4 48 $384 $360 H-2891 110 x 31 x 31" 9 78 620 583 H-2540 Double-Sided 48 x 36 x 31" 8 61 428 403 H-2541 110 x 36 x 31" 18 112 682 645 MODEL NO. DESCRIPTION SIZE L x W x H BIKE CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-2892* 1-Loop 22 x 2 1 /2 x 34" 3 27 $236 $223 H-2543 3-Loop 43 x 2 1 /2 x 39" 5 56 446 422 H-2544 5-Loop 68 x 2 1 /2 x 39" 7 80 558 533 MODEL NO. DESCRIPTION SIZE L x W x H BIKE CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-6571 Double-Sided 72 x 42 x 33" 10 135 $780 $755 MODEL NO. DESCRIPTION SIZE L x W x H BIKE CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-6572 Circle 35 x 2 1 /2 x 33" 2 32 $385 $365

Previous Page
Next Page