Spring Summer CA 2017 Page 375 Facilities Maintenance

Shipping Supply Specialists PHONE 1-800-295-5510 375 MESSAGE CENTERS Post instructions, directories or maps at parks or on camp trails. Shatter-proof clear plastic windows with lock. Thick 1/4" corkboard. Recycled plastic frame and posts are weather and graffiti resistant. SHIPS VIA MOTOR FREIGHT SPECIFY COLOR: Cedar Green CONVERTIBLE BENCH Very comfortable bench! Allows you to prepare for picnics with a quick pull of a lever. Easy one-man operation. UV-protected polystyrene planks won't fade or rot. Powder-coated steel frame. SHIPS UNASSEMBLED VIA PARCEL CARRIER DOG WASTE SYSTEM Attractive, low maintenance, vandal-proof choice for parks and recreation areas. Recycled plastic won't rot, crack or corrode. Sign: Reminds owners to clean up after Fido. Dispenser: Locking top prevents theft. Holds 2 boxes of bags. Receptacle: Easy-to-open lid is secured with cable. Includes rigid plastic liner. 10 gallon capacity. THE BIG EIGHT Seat 8 comfortably! Recycled plastic planks won't rot or crack. Galvanized steel frame with black powder-coat finish. SPECIFY COLOR: Cedar Green Gray SHIPS IN 5 DAYS UNASSEMBLED VIA MOTOR FREIGHT SYSTEM WASTE BAGS RECEPTACLE LINER BAGS Sign Dispenser *Mounting hardware included Two benches create a picnic table. PLAZA BENCH Beauty and brawn! Recommended for schools, atriums and recreational areas. Recycled plastic planks never need sealing, painting or staining. Won't rot or corrode. Smooth, contoured seat and backrest for extra comfort. Powder-coated cast aluminum frame resists rust. SHIPS UNASSEMBLED VIA PARCEL CARRIER Mounting hardware included DELUXE Large 36" benches. MODEL NO. STYLE QTY./ CTN. PRICE/CTN. 1 3+ S-21319 Uline 2,000 $97 $71 S-15585 Dogipot 119 93 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-5942 Sign 12 x 18" 2 $36 $33 H-5943* Dispenser 9 x 5 x 12" 7 184 171 H-5944* Receptacle 17" Diam. x 19" H 19 476 451 H-5945 7 ft. Recycled Plastic Post 25 159 152 S-20825 Liner 200 $135 $110 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-5946 48" Square 76 x 76 x 30" 250 $1,140 $1,075 H-5946-HDWR Mounting Hardware $25 each MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE PER BENCH 1 3+ H-5947 56" Convertible 56 x 32 x 36" 73 $329 $304 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-2856 Sign Only 38 x 5 x 29" 53 $469 $443 H-2857 Sign w/ Posts 43 x 5 x 100" 124 761 723 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-4337 6' Metal Frame 72 x 24 x 30" 140 $997 $933

Previous Page
Next Page