Spring Summer CA 2017 Page 372 Facilities Maintenance

372 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 PLASTIC SMOKER'S RECEPTACLES Eliminate cigarette litter from public areas. Extinguishes cigarettes quickly. Base holds (and conceals) thousands of cigarette butts. Unscrew and lift off lid for easy disposal. Receptacle liner - Burn resistant. Twist tie, toss away. TUSCAN SMOKER'S POLE Combines clean good looks with easy maintenance. Durable plastic withstands harsh weather. Self-extinguishing. No sand or water needed. Inner galvanized steel liner lifts out to empty. LANDMARK SERIES RECEPTACLES Handsome River Rock paneled trash receptacles provide permanence and stability. Domed top keeps rain out. Opens easily to remove trash. Rugged UV-resistant plastic top lasts for years. Includes removable leakproof rigid trash liner. RUBBERMAID DOMED TOP SHIPS UNASSEMBLED VIA MOTOR FREIGHT ASH TRAY TOP METAL SMOKER'S RECEPTACLE Tough, safe steel construction won't burn or melt. Low maintenance - Conceals thousands of cigarette butts. Self-extinguishing design, no sand or water needed. Unlatch to empty base. SMOKER'S POLE Streamlined space-saver controls smoker's litter. Fire-safe, weather resistant, powder-coated aluminum. Weighted base for stability. Self-extinguishing. No sand or water needed. Quick release for easy emptying. INFINITY SMOKER'S RECEPTACLES High-capacity receptacles hold up to 8,000 cigarette butts. Recommended for shopping centers, airports and stadiums. Stainless steel snuff plate minimizes smoldering. Self-extinguishing. No sand or water needed. Chubby. RUBBERMAID TRADITIONAL HIGH CAPACITY SPECIFY COLOR: Beige, Green, Terra Cotta, Black or Gray SPECIFY COLOR: Black or Silver SPECIFY COLOR: Black or Beige RUBBERMAID RUBBERMAID MODEL NO. SIZE DIAM. x H WT. (LBS.) PRICE EACH 1 3+ H-1377 16 x 39" 23 $222 $215 MODEL NO. SIZE DIAM. x H WEIGHT (LBS.) PRICE EACH 1 3+ H-1103 16 1 /2 x 38 1 /2" 13 $62 $58 S-17201 Receptacle Liners 10/pk. $39/pk. $35/pk. MODEL NO. SIZE DIAM. x H WT. (LBS.) PRICE EACH 1 3+ H-2458 13 x 41" 24 $218 $213 MODEL NO. DESCRIPTION SIZE DIAM. x H CIGARETTE CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-5161 Traditional 13 x 39" 5,000 24 $295 $283 H-5162 High Capacity 16 x 42" 8,000 33 386 360 MODEL NO. SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-4198 13 x 13 x 38" 16 $205 $192 MODEL NO. DESCRIPTION CAPACITY (GAL.) SIZE W x D x H WT. (LBS.) PRICE EACH 1 2+ H-3570 Domed Top 35 26 x 26 x 40" 81 $826 $793 H-1209 Domed Top 50 26 x 26 x 46 1 /2" 105 929 897 H-1210 Ash Tray Top 107 1,057 1,013

Previous Page
Next Page