Spring Summer CA 2017 Page 370 Facilities Maintenance

370 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 SPECIFY COLOR: Beige Black Gray SPECIFY COLOR: Red Beige *SPECIFY COLOR: Beige Gray SPECIFY COLOR: Beige Black Gray White STAINLESS STEEL HALF-ROUND CONTAINER Long lasting and worth the price. Fits tight to wall. Popular 16 gallon size. Smudge-proof brushed stainless steel always looks clean. Touch-free toss and go waste disposal. Wide opening for breakrooms and high-traffic areas. Fits S-7681 Industrial Trash Liners, see page 365. simplehuman 2 YEAR WARRANTY RUBBERMAID TRASH RECEPTACLES HANDS-FREE RECEPTACLES Lasts for a lifetime. Most durable, crack-resistant plastic receptacle made. Drop-in lid quickly closes to control odors and hide contents from view. Easy to clean - Resists dents, impact and corrosion. Belongs in every cafeteria or breakroom. SLIM JIM STEP-ON Hands-free trash disposal for tight spaces. Heavy-duty foot pedal quietly opens lid. Tight-fitting lid contains odors. Built-in retaining band holds liners securely in place. HALF-ROUND RECEPTACLE Space-saving design fits snugly against the wall. Large capacity for tight areas. Durable plastic won't crack or dent - even outdoors. Self-closing lid keeps odors in. Lid sold separately. Fits S-2052 Industrial Trash Liners, see page 365. OFFICE TRASH CANS Space-efficient trash cans fit under desks. Lightweight plastic won't dent, rust or chip. Rolled rim adds strength, holds up liners. Easy to clean. MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3 6+ H-5904 13 Gallon 18 x 11 x 28" 9 $156 $151 $146 H-5905 18 Gallon 20 x 12 x 32" 11 178 171 165 H-5906 24 Gallon 22 x 14 x 33" 13 252 244 237 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3 6+ H-2445 23 Gallon 16 x 16 x 34" 9 $119 $113 $108 H-1467 35 Gallon 20 x 20 x 33" 13 184 176 168 H-2183 50 Gallon 20 x 20 x 41" 20 250 237 224 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3 6+ S-14491 3 Gallon 11 x 8 x 12" 1 N/A $9 $8 S-9970 7 Gallon 15 x 11 x 15" 2 N/A 10 9 S-13527 10 Gallon 15 x 11 x 20" 3 $19 18 17 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3 6+ H-1865* 21 Gallon 21 x 11 x 28" 8 $91 $85 $80 H-1866 Black Lid 4 142 127 121 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3 6+ H-4454 16 Gallon 17 x 12 x 30" 17 $204 $198 $193

Previous Page
Next Page