Spring Summer CA 2017 Page 349 Janitorial

Shipping Supply Specialists PHONE 1-800-295-5510 349 SIMPLE GREEN The most versatile all-purpose cleaner available. Original - Effective, nontoxic, nonflammable, biodegradable and nonabrasive. Lemon - Original formula with lemon scent. Crystal - Industrial strength, 20% more concentrated than the original formula. Extreme - Heavy duty. Cuts through grease, oil and dirt. Nontoxic, biodegradable. Approved for aircraft use. SHIPS VIA MOTOR FREIGHT Original Crystal Industrial Extreme 5 Gal. 55 Gal. INDUSTRIAL DEGREASERS Fast-acting industrial cleaners penetrate grease and grime. Multi-Purpose - Concentrated, noncorrosive, non-butyl formula. Biodegradable. Ready to Use - Industrial strength for cleaning of parts and machinery. Just spray and wipe. Industrial Purple - Highly concentrated, butyl-based formula. High alkaline. *Sprayer included SOLD IN CASE QUANTITIES Multi-Purpose Ready to Use Industrial Purple Professional grade industrial cleaners. Trusted by cleaning and maintenance departments. Zep 40 - Heavy-duty glass and surface cleaner for the toughest stains. Selco Shine - Stainless steel cleaner inhibits fingerprints. Leaves no oily residue. Bowl Cleaner - Cleans and deodorizes toilet bowls. Drain Aid - Unclogs kitchen or commercial drains. ZEP S-15862 S-15863 S-15864 S-18414 MODEL NO. DESCRIPTION SIZE BOTTLES/ CASE PRICE PER BOTTLE 1 6 12+ S-20941 Original 24 oz. 12 N/A $9.30 $8.70 S-7290 1 gal. 6 $18 $17 any qty. S-11687 5 gal. 1 98 92 85 S-9983 55 gal. 1 706 681 657 S-20097 Lemon 1 gal. 6 21 19 18 S-11732 Crystal Industrial Strength 1 gal. 6 27 26 24 S-11733 5 gal. 1 110 105 98 S-11734 55 gal. 1 831 806 781 S-14771 Extreme 1 gal. 4 29 28 26 S-15856 5 gal. 1 124 119 112 S-17244 55 gal. 1 918 893 868 MODEL NO. DESCRIPTION QTY./ BOTTLE BTLS./ CASE PRICE PER BOTTLE 4 8 12+ S-20690 Multi-Purpose 3.8 L 4 $13.75 $12.50 any qty. S-20691* Ready to Use 946 mL 12 N/A N/A $5.00 S-20692 Industrial Purple 3.8 L 4 13.75 $12.75 12.00 MODEL NO. DESCRIPTION QTY./ BOTTLE BTLS./ CASE PRICE PER BOTTLE 1 6 12+ S-15862 Zep 40 510 g 12 $13 $12 $11 S-18414 Selco Shine 454 g 14 13 12 S-15863 Bowl Cleaner 1 L 12 12 11 10 S-15864 Drain Aid 946 mL 15 14 13

Previous Page
Next Page