Spring Summer CA 2017 Page 347 Janitorial

Shipping Supply Specialists PHONE 1-800-295-5510 347 BATH AND HAND TOWELS Unmatched quality, hand-picked by Uline. Housekeeping Cart, see uline.ca STANDARD BABY CHANGING STATIONS A necessity for family-friendly restrooms in restaurants, stores and public buildings. Safety strap holds baby securely. Easy-to-clean, antimicrobial finish. Built-in liner dispenser and hook for diaper bags and purses. CHANGING STATION ADA Approved LINERS PREMIUM COLLAPSIBLE BASKET TRUCKS Collect and transport towels and linens. Folds to 7" wide for easy storage in closets. Removable, washable vinyl liner won't puncture or tear. 3" non-marking swivel casters with bumper guards. EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER. H-5038 - Two 4-bushel compartments for sorting. GRAB BARS Add safety and support to restroom stalls and shower walls. RUBBERMAID HIGH CHAIR Provide a seat at the table for your youngest guests. Used in every restaurant, caf and diner. Easy-to-clean polypropylene with antimicrobial protection. Fits under standard height tables. Stackable. 18-gauge stainless steel. Smooth satin finish. 1 1 /2" diameter. Bar extends 3" from wall. Meets ADA requirements when installed into structural blocking or with H-6486 Fastener (see uline.ca). EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER. RUBBERMAID ANSI COMPLIANT Standard - Durable poly-cotton blend. Premium - Luxurious. 100% Cotton. Meets ASTM 404-99 Safety Standards SPECIFY COLOR: Black or Gray MODEL NO. DESCRIPTION SIZE QTY./ CASE PRICE PER CASE 1 2+ S-12983 Liners 13 x 18" 500 $69 $64 MODEL NO. OVERALL DIMS. L x W x H CAPACITY WT. (LBS.) PRICE EACH BUSHEL CU. FT. LBS. 1 3+ H-5037 36 x 24 x 34" 8 10 220 22 $208 $200 H-5038 (2) 4 (2) 5 239 227 MODEL NO. DESCRIPTION SIZE W x L x H WT. (LBS.) PRICE EACH 1 3+ H-6493 High Chair 24 x 24 x 30" 17 $188 $175 MODEL NO. DESCRIPTION SIZE WEIGHT/ DOZEN QTY./ CASE PRICE PER CASE 1 2 3+ S-21282 Wash Cloth 12 x 12" 1.0 lb. 48 $50 $47 $45 S-20674 Hand 16 x 27" 3.0 lbs. 24 62 60 57 S-20675 Bath 24 x 50" 10.5 lbs. 12 92 88 84 S-21283 Wash Cloth 13 x 13" 1.5 lbs. 48 $74 $72 $69 S-20676 Hand 16 x 30" 5.75 lbs. 24 122 117 112 S-20677 Bath 27 x 54" 17.0 lbs. 12 185 176 167 MODEL NO. DESCRIPTION PRICE EACH 1 3 6+ H-6483 18" Straight $31 $30 $29 H-6484 36" Straight 43 42 41 H-6485 42" Straight 48 47 46 MODEL NO. DESCRIPTION CLOSED DIMS. L x H x W OPEN WIDTH PRICE EACH 1 2+ H-1669 Horizontal Station 35 x 22 x 4" 23" $370 $358 H-6482 Vertical Station 22 x 36 x 5" 35"

Previous Page
Next Page