Spring Summer CA 2017 Page 330 Janitorial

330 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 S-12814 S-15811 S-18433 KIMTECH PREP WIPES Clean surfaces, parts before painting. Removes oil and grease. Strong. Resists most solvents. Feels just like cloth. Reuse many times. SONTARA WIPERS Sucks up water, waste and solvents. Holds up to 4 times its weight in water. Virtually lint free. Reusable. S-20681 Aerospace - Resist snagging on metal parts and corners. KIMTECH LOW-LINT WIPERS Easily wipe up liquid and dust. Kimwipes - Low-lint softness safely cleans lenses, glass surfaces, electronics and lab equipment with no residue. Precision - Economical choice for general low-lint cleaning in offices and labs. KIMTECH PURE CLEANROOM WIPES Use in pharmaceutical, high tech, biotechnology, medical cleanrooms and laboratories. For Class 10 (ISO Class 4) or higher cleanrooms. Extremely low-lint wipes. Basis weight 55 lbs. 100% POLYPROPYLENE FDA/USDA COMPLIANT LINT FREE *White RUBBERMAID QUICK CART 5-star cart for 5-star hotels. Perfect for nightly turndown service. Discreet, compact design blends into upscale environments. Teflon coated, durable fabric repels water and stains. Quiet, smooth-rolling rear wheels and telescopic handle. Includes adjustable dividers and removable caddy. Removable caddy MODEL NO. DESCRIPTION SHEET SIZE PLY QTY./ BOX BOXES/ CASE PRICE PER CASE 1 2 3+ S-8115 Kimwipes 4.4 x 8.4" 1 280 30 $125 $120 $115 S-12814 12 x 12" 1 196 15 104 101 97 S-15811 12 x 12" 2 119 15 154 148 141 S-18431 12 x 12" 3 119 15 201 193 185 S-8116 15 x 17" 1 140 15 164 158 151 S-13736 15 x 17" 2 90 15 164 158 151 S-18432 Precision 4.4 x 8.4" 1 280 60 136 131 126 S-18433 15 x 17" 1 140 15 89 86 82 MODEL NO. DESCRIPTION SHEET SIZE QTY./ BOX BOXES/ CASE PRICE PER CASE 1 3+ S-14774 1/4 Fold 12 x 12" 66 8 $124 $118 S-13737 Disp. Box 12 x 17" 180 1 50 47 S-14773 Jumbo Roll 10 x 13" 717 1 135 130 MODEL NO. DESCRIPTION SHEET SIZE QTY./ BOX BOXES/ CASE PRICE PER CASE 1 3+ S-20678* 1/4 Fold 12 x 13" 50 10 $85 $81 S-17192 Disp. Box 9 x 17" 100 8 123 118 S-20681* Aerospace 9 x 17" 100 8 141 136 MODEL NO. SHEET SIZE QTY./ PACK PACKS/ CASE PRICE PER CASE 1 2+ S-13045 12 x 12" 100 5 $185 $179 MODEL NO. DESCRIPTION DIMENSIONS W x D x H CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-6476 Large Quick Cart 20 x 25 x 25" 60 lbs. 18 $465 $446

Previous Page
Next Page