Spring Summer CA 2017 Page 33 Boxes

MINNEAPOLIS LOS ANGELES SEATTLE DALLAS ATLANTA NYC/PHILA CHICAGO TORONTO MONTERREY EDMONTON MEXICALI Shipping Supply Specialists PHONE 1-800-295-5510 33 ORDERS SHIP FROM NEAREST ULINE LOCATION SHIPS VIA MOTOR FREIGHT MULTI-DEPTH BOXES S-4507 26 x 20 x 12" 12, 10, 8, 6, 4" $3.30 per box any bundle qty. SUPER SHIPPERS Combine smaller boxes into one Super Shipper and save on shipping costs. Six different sizes in every box - Save money and inventory space. Sides are creased at intervals - Simply cut to your desired size. Extra strong 275 lb. test is 38% stronger than 200 lb. test. 275 LB. TEST SHIPS VIA MOTOR FREIGHT MEETS ASTM D5118 IN STOCK - SHIPS TODAY MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTHS PRICE PER BOX (SOLD IN BUNDLE QTYS.) BUNDLE/ BALE QTY. 25 100 250 500 1,000+ S-4793 18 x 18 x 6" 6,4,2" $2.75 $2.53 $2.41 $2.28 $2.12 20 / 240 S-4636 18 x 18 x 12" 12,10,8,6" 3.29 3.07 2.91 2.78 2.56 20 / 120 S-4371 18 x 18 x 18" 18,16,14,12,10" 2.79 2.79 2.79 2.79 2.79 20 / 120 S-12602 20 x 12 x 12" 12,10,8,6" 2.50 2.33 2.20 2.01 1.91 20 / 240 S-4641 20 x 14 x 14" 14,12,10,8" 3.32 3.08 2.92 2.79 2.60 15 / 240 S-4861 20 x 16 x 14" 14,12,10,8" 2.62 2.62 2.62 2.62 2.62 20 / 240 S-4543 20 x 20 x 12" 12,10,8,6" 4.02 3.75 3.57 3.43 3.07 15 / 120 S-4372 20 x 20 x 20" 20,10,8,6" 4.89 4.51 4.20 3.92 3.58 10 / 120 S-11247 20 x 20 x 20" 20,18,16,14,12" 4.89 4.51 4.20 3.92 3.58 10 / 120 S-4447 22 x 22 x 22" 22,20,18,16" 5.80 5.36 5.11 4.75 4.48 10 / 120 S-4473 24 x 12 x 6" 6,4,2" 2.16 2.01 1.89 1.74 1.60 20 / 240 S-367 24 x 12 x 12" 12,10,8,6" 2.61 2.47 2.30 2.24 2.15 25 / 250 S-4765 24 x 16 x 12" 12,10,8,6" 2.65 2.65 2.65 2.65 2.65 15 / 150 S-4802 24 x 18 x 12" 12,10,8,6" 3.92 3.65 3.43 3.24 2.96 10 / 120 S-12651 24 x 18 x 18" 18,16,14,12,10" 5.44 4.85 4.58 4.07 3.78 15 / 120 S-4449 24 x 24 x 12" 12,10,8,6" 4.74 4.34 4.08 3.84 3.56 10 / 120 S-4115 24 x 24 x 24" 24,22,20,18,16" 6.49 5.98 5.76 5.20 5.02 15 / 120 S-4573 26 x 18 x 16" 16,14,12,10" 5.04 4.63 4.34 4.03 3.74 10 / 120 S-4507 26 x 20 x 12" 12,10,8,6,4" 3.30 3.30 3.30 3.30 3.30 10 / 120 S-4451 26 x 26 x 26" 26,24,22,20" 8.18 7.44 7.22 6.48 6.22 10 / 120 S-4806 28 x 20 x 24" 24,22,20,18,16,14" 7.00 6.67 6.34 6.02 5.62 10 / 120 S-14285 29 x 17 x 9" 9,7,5,3" 4.06 3.88 3.60 3.34 3.14 15 / 150 S-18982 30 x 17 x 16" 16,14,12,10" 4.76 4.39 4.08 3.83 3.61 15 / 150 S-11248 30 x 24 x 12" 12,10,8,6,4" 5.71 5.17 4.76 4.49 4.19 15 / 120 S-4373 36 x 36 x 36" 36,24,22,20" 12.11 11.94 11.78 10.98 10.53 5 / 120 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTHS PRICE PER BOX BUNDLE/ BALE QTY. WT./ BNDL. 10 100 250 500+ S-18983 20 x 20 x 20" 20,18,16, 14,12,10" $5.81 $5.49 $5.15 $4.84 10 / 120 42 lbs. S-4000 26 x 20 x 20" 6.72 6.09 5.91 5.30 10 / 120 46 lbs. S-4001 30 x 20 x 20" 7.16 6.76 6.45 6.08 10 / 120 50 lbs. S-4776 24 x 24 x 24" 24,22,20, 18,16,14" 8.40 7.82 7.22 6.87 10 / 120 60 lbs. S-4509 30 x 24 x 24" 9.63 8.88 8.52 7.94 10 / 120 65 lbs. S-4453 32 x 24 x 24" 7.36 7.36 7.36 7.36 10 / 120 65 lbs.

Previous Page
Next Page