Spring Summer CA 2017 Page 325 Janitorial

Shipping Supply Specialists PHONE 1-800-295-5510 325 SWEEPING COMPOUNDS INDUSTRIAL GREEN SWEEP Universal - Works on all floor surfaces, finished and unfinished. Environmentally safe. Floor cleaner for finished and unfinished floors. OIL BASED 200 lb. Drum 300 lb. Drum SHIPS VIA MOTOR FREIGHT SHIPS VIA MOTOR FREIGHT OIL-DRI Quickly absorbs spills. Pour it on; sweep it off. Recommended for warehouses, shops and garages. Soaks up oil, grease, water and odors. Quick Sorb concentrate - Economical container absorbs twice as much as Oil-Dri bag. MOBILE UNIVERSAL SPILL KIT Get there quick! Roll right to the scene of the spill. 50 gallon. 8" rubber wheels. Hinged lid. Kit Includes: (50) 15 x 19" Pads, (4) 3" x 12' Sorbent Socks, (8) 18 x 18" Pillows, (1) pair Nitrile Gloves, Emergency Handbook, Goggles, (5) Disposal Bags and (5) Tamper Proof Seals. SHIPS VIA MOTOR FREIGHT 50-GALLON MOBILE SPILL KIT BARRIER SPILL MAT Leakproof poly backing keeps floors dry and slip free. Sorbent soaks up oil and chemicals from around machinery and work areas. Resists tearing, curling and buckling. 3-ply construction with high-tack backing. Absorbs up to 1 quart of liquid per foot. Cut with a knife. MODEL NO. SIZE DESCRIPTION RECOMMENDED USE PRICE EACH 1 3 6+ S-3405 50 lb. Oil, Sand and Sawdust Unfinished Floors $21 $20 $19 S-6078 100 lb. 36 33 31 S-6632 300 lb. 118 110 103 S-6633 50 lb. No Grit - Oil and Sawdust Finished Floors 27 26 25 S-6862 100 lb. 51 48 46 S-12888 200 lb. 107 102 97 MODEL NO. SIZE DESCRIPTION RECOMMENDED USE PRICE EACH 1 3 6+ S-6634 50 lb. Green Sweep Finished and Unfinished Floors $23 $22 $19 S-6635 100 lb. 38 35 32 S-11668 300 lb. 124 118 112 MODEL NO. SIZE DESCRIPTION QTY./ SKID PRICE EACH (MIN. 3) SKID LOTS 3 6 10+ S-11683 40 lb. Oil-Dri Bag 45 $12.40 $11.80 $11.15 $10.25 S-11684 20 lb. Quick Sorb Oil-Dri Pail 60 18.00 17.35 16.75 15.80 MODEL NO. SIZE DESCRIPTION PRICE EACH 1 3 4+ S-20085 36" x 100' Poly-Backed Mat $234 $224 $213 MODEL NO. DESCRIPTION ABSORPTION CAPACITY PRICE EACH 1 3+ S-21198 50-Gallon Mobile 41 gallon $495 $470

Previous Page
Next Page