Spring Summer CA 2017 Page 307 Mats

Shipping Supply Specialists PHONE 1-800-295-5510 307 MARBLE MATS Long life anti-fatigue matting. Easy to sweep, clean and maintain. Durable mat includes a marbleized rubber tile surface and sponge base. Beveled edges. Custom sizes ship in 10 working days. Beveled Edge for Increased Safety FIRM CUSHIONING CUSTOM CUT MATS - 1/2" THICK SPECIFY COLOR: BLACK BLUE GRAY WALNUT DIAMOND PLATE MATS Combine ultra-soft cushioning with anti-slip treads. Recommended for dry work areas: packing stations, machine shops and assembly lines. Tough vinyl diamond plate surface bonded to dense foam base. Beveled edges. 15/16" Thick - Stand longer with less muscle strain. *Also available in Solid Black ANTI-SLIP SOFT CUSHIONING SHIPS VIA MOTOR FREIGHT MODEL NO. SIZE THICKNESS PRICE EACH 1 3 6+ H-330 18 x 30" 1/2" $46 $42 $39 H-331 2 x 3' 1/2" 71 66 60 H-716 2 x 4' 96 91 82 H-3167 2 x 5' 121 113 103 H-781 2 x 6' 140 134 123 H-717 2 x 8' 190 177 162 H-332 2 x 10' 239 222 204 H-1687 2 x 12' 287 268 246 H-1688 3 x 4' 1/2" 143 135 125 H-333 3 x 5' 175 165 152 H-718 3 x 6' 215 199 184 H-719 3 x 8' 287 268 246 H-334 3 x 10' 359 333 307 H-3168 3 x 12' 430 399 366 H-335 3 x 15' 537 502 460 H-892 4 x 6' 287 268 246 H-3169 4 x 8' 382 357 328 H-1689 2 x 3' 1" 113 109 105 H-1690 3 x 5' 248 237 225 H-2358 3 x 10' 497 472 447 H-2359 3 x 15' 745 708 671 H-3170 4 x 6' 413 392 372 MODEL NO. SIZE WEIGHT PER RUNNING FOOT PRICE PER RUNNING FOOT H-692 width 2' 3.6 lbs. $25 H-693 width 3' 5.4 lbs. 36 H-893 width 4' 7.2 lbs. 49 MODEL NO. SIZE THICKNESS PRICE EACH 1 3 6+ H-899* 2 x 3' 9/16" $65 $63 $59 H-1695 2 x 6' 130 124 119 H-1298* 2 x 8' 172 165 159 H-3171* 2 x 10' 216 208 202 H-3172* 3 x 4' 9/16" 140 137 130 H-900* 3 x 5' 162 157 149 H-1299* 3 x 6' 193 188 179 H-1176* 3 x 8' 254 245 232 H-1696 3 x 10' 316 305 291 H-901* 3 x 12' 370 356 340 H-1177 3 x 16' 464 448 426 H-902 4 x 6' 9/16" 254 245 232 H-1178 4 x 8' 338 325 311 H-1179 4 x 12' 464 448 426 H-1697 2 x 3' 15/16" 100 97 91 H-1698* 3 x 5' 246 237 226 H-2356 3 x 6' 291 276 262 H-1699 3 x 8' 388 367 349 H-2357 3 x 10' 485 460 435 H-1700 3 x 12' 549 516 490

Previous Page
Next Page