Spring Summer CA 2017 Page 305 Mats

Shipping Supply Specialists PHONE 1-800-295-5510 305 CADILLAC MATS SOFT CUSHIONING This is the "Cadillac" of mats, the one used in Uline warehouses. LIKE WALKING ON CLOUDS Smoother surface, unlike ribbed mats, allows for easy turns and quick pivoting all day long. Beveled edges help keep warehouses safe - No tripping. Polyurethane overlay cleans easily and lasts longer. 5/8" thick - 40% more cushioning. Custom sizes ship in 10 working days. STANDARD SIZE *Also available in Black/Yellow FULL-LENGTH ROLL SHIPS VIA MOTOR FREIGHT CUSTOM CUT SHIPS VIA MOTOR FREIGHT MODEL NO. SIZE THICKNESS SHPG. WEIGHT PRICE PER ROLL H-790 2 x 60' 3/8" 62 lbs. $420 H-81 3 x 60' 96 lbs. 647 H-1315 4 x 60' 143 lbs. 843 H-2369 2 x 30' 5/8" 52 lbs. 408 H-2370 3 x 30' 79 lbs. 613 H-2371 4 x 30' 106 lbs. 819 MODEL NO. SIZE THICKNESS PRICE EACH 1 3 6+ H-34* 2 x 3' 3/8" $27 $25 $23 H-640 2 x 4' 36 33 30 H-786 2 x 5' 46 43 38 H-261 2 x 6' 55 51 46 H-641 2 x 8' 73 68 60 H-689 2 x 10' 3/8" 91 84 76 H-690 2 x 12' 109 102 91 H-1677 2 x 16' 146 133 121 H-2363 2 x 20' 181 166 150 H-787 3 x 3' 42 38 33 H-262 3 x 4' 3/8" 55 51 46 H-51* 3 x 5' 68 63 57 H-263 3 x 6' 81 75 67 H-788 3 x 7' 96 85 78 H-642* 3 x 8' 109 102 91 H-53 3 x 10' 3/8" 135 125 113 H-643* 3 x 12' 163 149 135 H-691 3 x 16' 216 200 180 H-2364 3 x 20' 270 249 225 H-789 4 x 4' 73 68 60 H-3087 4 x 5' 3/8" 91 84 76 H-52 4 x 6' 109 102 91 H-264 4 x 8' 146 133 121 H-657 4 x 10' 181 166 150 H-658 4 x 12' 216 200 180 H-2010 4 x 16' 3/8" 289 264 239 H-2365 4 x 20' 362 329 298 H-1678 5 x 8' 181 166 150 H-2366 5 x 10' 226 206 190 H-3088 6 x 6' 163 149 135 H-2011* 2 x 3' 5/8" 40 38 35 H-3089 2 x 4' 52 50 46 H-3090 2 x 6' 73 68 64 H-3091 2 x 8' 106 98 91 H-3092 2 x 10' 131 123 114 H-3093 2 x 12' 5/8" 147 139 127 H-5891 2 x 20' 260 248 236 H-3094 3 x 4' 73 68 64 H-2012* 3 x 5' 91 85 80 H-2367 3 x 6' 109 103 96 H-2013* 3 x 8' 5/8" 147 139 127 H-3095 3 x 10' 184 174 160 H-2014* 3 x 12' 218 207 192 H-5138 3 x 16' 293 276 257 H-5892 3 x 18' 329 312 289 H-5893 3 x 20' 5/8" 366 350 322 H-2368 4 x 6' 147 139 127 H-3096 4 x 8' 195 185 172 H-3097 4 x 12' 293 276 257 H-5894 4 x 20' 487 463 429 H-5895 5 x 8' 5/8" 243 233 215 H-5896 6 x 8' 291 278 258 MODEL NO. SIZE THICKNESS WEIGHT PER RUNNING FOOT PRICE PER RUNNING FOOT H-7 width 2' 3/8" 1.5 lbs. $12 H-8 width 3' 2.3 lbs. 15 H-9 width 4' 3.0 lbs. 22 H-2360 width 2' 5/8" 2.0 lbs. 15 H-2361 width 3' 3.0 lbs. 23 H-2362 width 4' 3.5 lbs. 30

Previous Page
Next Page