Spring Summer CA 2017 Page 304 Mats

304 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 ANTI-FATIGUE MATS If you've ever worked at a packing table or on an assembly line, you know how tired your feet and legs get. Provides essential comfort. PVC foam. Increases productivity. 5/8" EXTRA THICK - 40% more cushioning. Custom sizes ship in 10 working days. Anti-Static Mats, see page 609. SOFT CUSHIONING STANDARD SIZE *Black only *Black only SHIPS VIA MOTOR FREIGHT FULL-LENGTH ROLL - SHIPS VIA MOTOR FREIGHT *Black only CUSTOM CUT SPECIFY COLOR 3/8" 5/8" BLACK GRAY MODEL NO. SIZE THICKNESS PRICE EACH 1 3 6+ H-65 3 x 4' 1/4" $37 $34 $29 H-651 2 x 3' 3/8" 20 19 18 H-2372 2 x 4' 28 27 25 H-712 2 x 6' 39 37 34 H-66 27" x 5' 37 34 32 H-646 2 x 8' 3/8" 52 48 44 H-647 2 x 10' 66 60 55 H-2021 2 x 12' 76 71 64 H-713 2 x 16' 100 93 84 H-735 2 x 20' 127 117 105 H-736 3 x 3' 3/8" 29 28 25 H-1715 3 x 4' 39 37 34 H-274 3 x 5' 48 46 43 H-688 3 x 6' 58 55 50 H-648 3 x 8' 76 71 64 H-737 3 x 9' 3/8" 85 79 71 H-649 3 x 10' 95 89 80 H-314 3 x 12' 117 108 97 H-714 3 x 15' 141 130 118 H-2022 3 x 20' 184 174 164 H-3100 3 x 25' 227 215 202 H-715 4 x 4' 3/8" 52 48 44 H-650 4 x 6' 76 71 64 H-1716 4 x 8' 100 93 84 H-783 4 x 10' 127 117 105 H-784 4 x 12' 150 138 126 H-785 4 x 16' 201 185 168 H-2023 5 x 5' 3/8" 81 75 70 H-5885* 2 x 2' 5/8" 20 19 18 H-881 2 x 3' 30 29 28 H-3101* 2 x 4' 41 39 37 H-1309 2 x 6' 62 60 57 H-2024* 2 x 8' 84 80 77 H-3102* 2 x 10' 5/8" 105 100 97 H-5886* 2 x 12' 126 121 117 H-5887* 2 x 20' 199 188 175 MODEL NO. SIZE THICKNESS WEIGHT (LBS.) PRICE EACH 1 2+ H-3106 3 x 30' 3/8" 51 $229 $218 H-10 2 x 60' 3/8" 63 278 265 H-11 3 x 60' 91 418 398 H-12 4 x 60' 122 537 512 H-2374 6 x 60' 217 834 795 H-1722* 2 x 30' 5/8" 52 251 237 H-1723 3 x 30' 88 376 356 H-1724* 4 x 30' 111 500 475 H-5888* 3 x 40' 5/8" 117 500 480 H-5889* 4 x 40' 156 667 641 H-5890* 3 x 60' 5/8" 176 751 730 MODEL NO. SIZE THICKNESS PRICE EACH 1 3 6+ H-1717* 3 x 4' 5/8" $62 $60 $57 H-882 3 x 5' 75 72 70 H-1718* 3 x 6' 91 88 84 H-1719 3 x 8' 122 117 112 H-1720* 3 x 10' 150 144 137 H-1310* 3 x 12' 5/8" 180 173 165 H-1721* 3 x 15' 225 216 207 H-3103* 3 x 18' 269 259 249 H-3104* 3 x 20' 300 288 276 H-883* 4 x 6' 5/8" 122 117 112 H-2373* 4 x 8' 164 157 151 H-2025* 4 x 12' 246 236 226 H-2026* 4 x 16' 326 314 300 H-3105* 4 x 20' 408 392 375 MODEL NO. SIZE THICKNESS WEIGHT PER RUNNING FOOT PRICE PER RUNNING FOOT H-13 width 2' 3/8" 1.5 lbs. $8 H-14 width 3' 2.3 lbs. 11 H-15 width 4' 3.0 lbs. 14 H-2375 width 2' 5/8" 2.0 lbs. 12 H-2376 width 3' 3.0 lbs. 17 H-2377 width 4' 4.1 lbs. 23

Previous Page
Next Page