Spring Summer CA 2017 Page 302 Warehouse Supplies

302 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 TUG-TIGHTS Prevent tampering on drums, tanks and bags. Breaking strength is 50 lbs. Pulls tight - Lids stay locked on. Consecutively numbered for easy tracking. Custom printing available, see uline.ca SPECIFY COLOR: White, Red, Orange, Yellow, Green or Blue HEAVY DUTY PLASTIC SEALS Incredibly tough. 140 lb. breaking strength. Recommended for bulk bags, railcars, drums, valves and trucks. Nail grip secures seal to bags. Long adjustable seals consecutively numbered. SPECIFY COLOR: Blue, Red or Green EASY LOCK SEALS Seal tool boxes, totes and drums. Snaps closed. Twists to open. Consecutively numbered. Patented hinge springs open if tampering occurs. SPECIFY COLOR: Red Blue PADLOCK SEALS Secure utility meters, cabinets and drums. 100 lb. breaking strength. Wire cutter needed to cut solid steel hasp. Consecutively numbered for easy tracking. SPECIFY COLOR: Yellow Green Red Blue CABLE SEALS Secure your truck and railcar latches. Made with heavy-duty steel aircraft cable. Metal body is sequentially numbered. C-TPAT AND ISO 17712 COMPLIANT CABLE CUTTERS Safely cut up to 1/4" cable with these pocket-sized cutters. Cut soft wire rope, piano wire or steel cable. Heavy-duty steel construction. 0000635 ULINE NO TOOLS REQUIRED METAL SEAL MODEL NO. LENGTH BREAKING STRENGTH PRICE PER 100 1 2 5+ H-609 9" 50 lbs. $48 $46 $44 H-610 12" 53 50 46 H-1344 15" 55 53 48 H-1345 18" 58 55 52 MODEL NO. LENGTH BREAKING STRENGTH PRICE PER 1,000 1 2 5+ H-1186 2" 10 lbs. $153 $140 $128 MODEL NO. LENGTH BREAKING STRENGTH PRICE PER 1,000 1 2 5+ H-916 2 1 /2" 100 lbs. $222 $209 $197 MODEL NO. SIZE W x L BREAKING STRENGTH PRICE PER 50 1 2 5+ H-1346 1/8 x 12" 3,000 lbs. $128 $122 $119 MODEL NO. SIZE SHPG. WT. PRICE EACH 1 2 5+ H-1343 7 1 /2" 1 lb. $52 $50 $45 MODEL NO. SIZE W x L BREAKING STRENGTH PRICE PER 100 1 2 5+ H-2223 3/8 x 14" 140 lbs. $47 $44 $42 H-917 3/8 x 20" 150 lbs. 64 59 56

Previous Page
Next Page