Spring Summer CA 2017 Page 301 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 301 PLASTIC Seals are consecutively numbered and embossed with either "ULINE" or your custom wording (up to 17 spaces). Self-locking seal. Breaking strength is 55 lbs. HIGH SECURITY SEAL Lock your high value cargo up tight. Absolute protection from tampering and theft. Sequentially numbered on both bolt and body. ISO 17712 and C-TPAT compliant. SPECIFY COLOR: Yellow, Green, Red, Orange, White or Blue BOLT CUTTERS Use on truck seals, chain, wire and bolts. Heavy duty quality cutters. PLASTIC SEALS: Min. order of 300. *SPECIFY COLOR: Red, Black, Green, Blue, White, Yellow or Orange CUSTOM WORDING: Min. order of 1,000. Allow 4 weeks. TAMPER-RESISTANT TRUCK SEALS METAL Ball lock protection. Impossible to reseal once broken. All seals are consecutively numbered. Seals embossed with "ULINE" or your custom wording (up to 17 spaces). TAMPERPROOF METAL SEALS: Min. order of 300. *SPECIFY COLOR: Yellow, White, Blue or Red CUSTOM WORDING: Min. order of 1,000. Allow 6-8 weeks. CLASSIFIED BY U.S. CUSTOMS AS HIGH SECURITY H-633 MODEL NO. COLOR SIZE W x L PRICE PER 50 1 2 5+ H-435 Specify 3/4 x 3 1 /4" $98 $87 $76 MODEL NO. SIZE CUTS THICKNESS SHIPPING WEIGHT PRICE EACH 1 2 5+ H-633 24" 3/8" 7 lbs. $84 $82 $79 H-1342 36" 5/8" 12 lbs. 128 121 114 MODEL NO. DESCRIPTION SIZE W x L SHPG. WT. PRICE PER PACKAGE 300 500 1,000 2,000+ H-543* Plastic Colored 3/8 x 7 1 /2" 9 lbs. $69 $85 $154 $248 1,000 2,000 5,000 10,000+ H-436* Plastic Colored 3/8 x 7 1 /2" 9 lbs. $297 $496 $655 $920 MODEL NO. DESCRIPTION SIZE W x L SHPG. WT. PRICE PER PACKAGE 300 500 1,000 2,000+ H-541 Metal Silver 3/8 x 8 7 /16" 15 lbs. $114 $154 $275 $396 H-542* Metal Colored 132 176 319 451 1,000 2,000 3,000 4,000+ H-346 Metal Silver 3/8 x 8 7 /16" 15 lbs. $396 $688 $819 $924 H-414* Metal Colored 435 798 945 1,128

Previous Page
Next Page