Spring Summer CA 2017 Page 30 Boxes

30 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 275 LB. DOUBLE WALL BOXES Double the protection of a 200 lb. test box. Protects valuable, fragile, or your heaviest items. S-4712 S-4968 PREMIUM 1/4" THICK 38% STRONGER! S-12613 IN STOCK - SHIPS TODAY S-4958 SHIPS VIA MOTOR FREIGHT MODEL NO. INSIDE DIMENSIONS L x W x H PRICE PER BOX (SOLD IN BUNDLE QTYS.) BUNDLE/ BALE QTY. WT./ BNDL. 25 100 250 500 1,000+ S-4815 8 x 8 x 8" $1.61 $1.47 $1.38 $1.29 $1.23 15 / 450 12 lbs. S-4816 9 x 9 x 12 1 /2" 2.27 2.11 1.96 1.83 1.75 15 / 300 17 lbs. S-20409 10 x 10 x 6" 1.86 1.72 1.60 1.50 1.42 15 / 450 15 lbs. S-4953 10 x 10 x 10" 2.32 2.18 2.01 1.88 1.79 15 / 300 18 lbs. S-21534 12 x 9 x 9" 2.13 2.01 1.83 1.74 1.65 15 / 300 18 lbs. S-18182 12 x 10 x 10" 2.47 2.30 2.12 2.01 1.89 15 / 300 19 lbs. S-14228 12 x 12 x 6" 2.33 2.18 2.02 1.88 1.79 15 / 300 19 lbs. S-12594 12 x 12 x 8" 2.38 2.27 2.07 1.98 1.88 15 / 300 21 lbs. S-15036 12 x 12 x 10" 2.56 2.37 2.18 2.06 1.96 15 / 150 23 lbs. S-4712 12 x 12 x 12" 2.01 2.01 2.01 2.01 2.01 15 / 150 25 lbs. S-4936 12 1 /2 x 12 1 /2 x 15" 3.15 2.91 2.71 2.57 2.39 15 / 150 30 lbs. S-15037 13 x 13 x 13" 3.12 2.88 2.69 2.56 2.38 15 / 180 30 lbs. S-18920 14 x 10 x 10" 2.27 2.10 1.98 1.86 1.77 15 / 300 22 lbs. S-14229 14 x 14 x 10" 3.08 2.82 2.66 2.52 2.37 15 / 180 30 lbs. S-21535 14 x 14 x 12" 3.34 3.05 2.87 2.72 2.55 15 / 180 33 lbs. S-4786 14 x 14 x 14" 2.66 2.66 2.66 2.66 2.66 15 / 90 35 lbs. S-15050 15 x 15 x 15" 4.36 4.06 3.76 3.55 3.42 15 / 90 39 lbs. S-21536 16 x 10 x 10" 2.48 2.31 2.13 1.99 1.93 15 / 180 24 lbs. S-16517 16 x 12 x 10" 2.92 2.71 2.52 2.34 2.27 15 / 180 27 lbs. S-4788 16 x 12 x 12" 3.17 2.93 2.74 2.57 2.44 15 / 180 28 lbs. S-13308 16 x 16 x 8" 3.61 3.34 3.10 2.92 2.79 15 / 180 32 lbs. S-16518 16 x 16 x 10" 3.92 3.62 3.35 3.16 3.05 15 / 90 36 lbs. S-11253 16 x 16 x 12" 4.20 3.90 3.61 3.38 3.25 10 / 90 25 lbs. S-4774 16 x 16 x 16" 4.04 4.04 4.04 4.04 4.04 15 / 90 45 lbs. S-21537 16 x 16 x 18" 5.47 5.10 4.75 4.48 4.28 15 / 90 48 lbs. S-4896 18 x 12 x 8" 2.80 2.61 2.43 2.28 2.19 15 / 180 25 lbs. S-14230 18 x 12 x 10" 3.10 2.87 2.68 2.51 2.38 15 / 180 28 lbs. S-4725 18 x 12 x 12" 2.64 2.64 2.64 2.64 2.64 15 / 180 29 lbs. S-13313 18 x 14 x 12" 3.92 3.62 3.35 3.17 3.05 15 / 180 35 lbs. S-14231 18 x 14 x 14" 4.36 4.06 3.75 3.53 3.37 15 / 90 40 lbs. S-21538 18 x 16 x 14" 4.94 4.60 4.24 4.01 3.81 15 / 90 45 lbs. S-14232 18 x 18 x 8" 4.54 4.25 3.94 3.70 3.55 15 / 90 39 lbs. S-20410 18 x 18 x 10" 4.81 4.49 4.15 3.90 3.75 15 / 90 44 lbs. S-4968 18 x 18 x 12" 3.93 3.93 3.93 3.93 3.93 10 / 90 30 lbs. S-4731 18 x 18 x 18" 4.48 4.48 4.48 4.48 4.48 10 / 90 36 lbs. S-11254 18 x 18 x 24" 7.12 6.36 6.03 5.54 5.26 10 / 90 42 lbs. S-21539 20 x 12 x 6" 2.86 2.67 2.48 2.34 2.22 15 / 180 26 lbs. S-12603 20 x 12 x 12" 3.98 3.62 3.28 3.01 2.79 15 / 180 35 lbs. S-18164 20 x 14 x 14" 4.52 4.21 3.92 3.66 3.53 15 / 90 40 lbs. S-21043 20 x 16 x 10" 4.44 4.13 3.87 3.61 3.48 15 / 180 41 lbs. S-21540 20 x 16 x 12" 4.77 4.44 4.15 3.87 3.75 15 / 90 44 lbs. S-13317 20 x 16 x 14" 5.11 4.76 4.43 4.15 3.99 15 / 90 45 lbs. S-4995 20 x 16 x 16" 5.43 5.07 4.71 4.43 4.26 10 / 90 32 lbs. S-21045 20 x 20 x 8" 5.30 4.94 4.57 4.25 4.01 10 / 90 33 lbs. S-18165 20 x 20 x 10" 5.67 5.29 4.89 4.53 4.29 10 / 90 33 lbs. S-4996 20 x 20 x 12" 6.05 5.47 5.15 4.74 4.48 10 / 90 36 lbs. S-13318 20 x 20 x 16" 6.78 6.28 5.85 5.47 5.31 10 / 90 40 lbs. S-4733 20 x 20 x 20" 5.61 5.61 5.61 5.61 5.61 10 / 90 45 lbs. S-21533 20 x 20 x 24" 8.25 7.64 7.12 6.66 6.46 10 / 90 51 lbs. S-18166 22 x 14 x 12" 4.48 4.15 3.87 3.61 3.49 15 / 90 39 lbs.

Previous Page
Next Page