Spring Summer CA 2017 Page 295 Edge Protectors

Shipping Supply Specialists PHONE 1-800-295-5510 295 EDGE PROTECTORS Avoid costly damage to products in shipment or in storage. Stabilizes strapped or stretch-wrapped loads. Provides additional support when double-stacking pallets in warehouse. Eliminates shifting loads. Easily trims to your own size with a radial saw. LIGHT DUTY SAVE UP TO 63% ON SKID QUANTITIES ULINE offers the largest selection of stock edge protectors in the country. Continued on page 294 MEDIUM DUTY SHIPS VIA MOTOR FREIGHT Special sizes available. Call for a Quote. 1 skid minimum. 3 week lead time. Palletizing Roll Stack Protective Added Internal Strength MODEL NO. SIZE THICK- NESS QTY./ CTN. BOARDS/ SKID APPROX. WT./CTN. PRICE PER CARTON SKID LOT 1 5 10+ S-3185 2 x 2" 6" .120 800 11,760 68 lbs. $110 $102 $93 $621 S-5468 12" 250 5,880 45 lbs. 68 63 58 658 S-15198 18" 140 5,880 36 lbs. 54 51 46 945 S-8481 24" 130 2,940 45 lbs. 69 64 59 597 S-2441 30" 125 2,940 49 lbs. 86 81 74 743 S-2442 36" 125 2,940 66 lbs. 102 96 90 885 S-15199 40" 100 2,940 57 lbs. 87 82 75 985 S-2443 48" 100 2,940 70 lbs. $86 per ctn. any qty. 1,159 S-8482 60" 50 2,940 43 lbs. 68 63 58 1,483 S-8483 72" 55 1,470 56 lbs. 88 83 76 887 S-15200 3 x 3" 24" .120 90 2,100 45 lbs. 59 56 52 611 S-15201 30" 75 2,100 47 lbs. 62 58 53 764 S-3856 36" 80 2,100 62 lbs. 82 76 71 905 S-15202 40" 75 2,100 63 lbs. 83 77 73 1,013 S-3857 48" 60 2,100 62 lbs. 82 76 71 1,200 S-15203 60" 40 2,100 50 lbs. 64 61 57 1,525 S-13082 72" 40 1,050 62 lbs. 74 69 64 905 S-13110 96" 525 1,050 1,050 lbs. 1/2 skid bulk shpd. $681 1,200 MODEL NO. SIZE THICK- NESS QTY./ CTN. BOARDS/ SKID APPROX. WT./CTN. PRICE PER CARTON SKID LOT 1 5 10+ S-21278 2 x 2" 12" .160 240 4,480 31 lbs. $68 $64 $61 $638 S-21279 18" 180 4,480 41 lbs. 82 77 74 924 S-5469 24" 160 2,240 70 lbs. 93 88 82 601 S-1277 30" 100 2,240 54 lbs. 74 69 64 736 S-781 36" 100 2,240 64 lbs. $71 per ctn. any qty. 864 S-747 40" 95 2,240 72 lbs. 93 88 82 962 S-3197 42" 85 2,240 65 lbs. 87 82 76 1,007 S-782 48" 80 2,240 72 lbs. $81 per ctn. any qty. 1,147 S-1278 60" 60 2,240 68 lbs. 92 87 81 1,445 S-1279 72" 50 1,120 69 lbs. 90 85 77 870 S-14152 84" 560 1,120 862 lbs. 1/2 skid bulk shpd. $577 1,006 S-3858 96" 560 1,120 988 lbs. 1/2 skid bulk shpd. $656 1,147 S-5509 120" 560 1,120 1,232 lbs. 1/2 skid bulk shpd. $808 1,445 S-8484 2 1 /2 x 2 1 /2" 36" .160 60 1,920 49 lbs. 63 59 54 946 S-15204 40" 70 1,920 63 lbs. 93 88 83 1,049 S-13111 48" 45 1,920 49 lbs. 75 70 64 1,256 S-2458 3 x 3" 6" .160 400 6,400 64 lbs. 83 77 73 639 S-1716 12" 200 3,200 65 lbs. 83 77 73 639 S-3525 18" 135 3,200 65 lbs. 83 77 73 934 S-2459 24" 100 1,600 66 lbs. 83 77 73 615

Previous Page
Next Page