Spring Summer CA 2017 Page 293 Cushioning, Foam & Bubble

Shipping Supply Specialists PHONE 1-800-295-5510 293 KRAFT DUNNAGE BAGS Stabilize valuable trailer, railcar and overseas shipments. Inflates in less than 2 minutes. Provides a safe, firm cushion up to 18" wide between skids. Strong kraft bags lined with poly. INFLATOR GUN Inflator gun works with warehouse air compressor. Puncture bags to deflate. INDUSTRIAL DUNNAGE BAGS Use tough poly-woven bags when added strength is needed. Inflates in less than 1 minute. Stabilize your heaviest railcar shipments. Waterproof, chemically resistant, high burst strength. 12 mil bags. Reusable up to 10 times. AAR APPROVED VINYL DUNNAGE BAGS Vinyl airbags ideal for bracing perishables, beverages and other odd-shaped loads. 9.8 mil bags can be reused up to 4 times. Convenient adhesive patches attach to shipment to prevent slippage. INFLATOR GUNS Inflate Industrial and Vinyl dunnage bags quickly and easily. H-2056 Turbo - Pressure gauge for precise filling. Worth the extra money. Inflator guns use air compressors. 2 PLY - Recommended for over the road shipments. AAR APPROVED 4 PLY - Recommended for overseas and rail shipments. AAR APPROVED H-2056 Turbo H-995 H-740 Inflator Gun $266 each MODEL NO. SIZE QTY./ CTN. PRICE PER CARTON 1 3 5+ S-8010 36 x 48" 10 $131 $118 $104 S-8011 36 x 66" 152 138 122 S-8012 36 x 84" 191 173 154 S-8013 48 x 48" 157 142 126 S-13079 48 x 84" 224 202 179 MODEL NO. DESCRIPTION PRICE EACH H-995 Inflator Gun $48 H-2056 Turbo Inflator Gun 120 MODEL NO. SIZE QTY./ CTN. QTY./ SKID PRICE PER CARTON SKID LOT 1 3 5 10+ S-7253 24 x 36" 10 400 $126 $113 $100 $87 $2,020 S-14347 36 x 36" 400 129 117 104 91 2,168 S-6067 36 x 48" 400 $100 per carton 2,346 S-6068 36 x 66" 350 155 142 129 116 2,481 S-7254 36 x 84" 250 190 178 165 150 2,180 S-6429 48 x 48" 300 157 145 132 119 2,177 S-14348 48 x 60" 250 178 165 152 138 2,116 S-6069 48 x 84" 150 221 206 190 173 1,562 S-8014 48 x 96" 150 260 238 215 192 1,700 S-14349 36 x 48" 5 175 $117 $108 $98 $87 $2,015 S-8015 36 x 66" 150 129 119 108 96 2,015 S-8016 36 x 84" 100 154 142 129 115 1,482 S-8017 48 x 48" 125 133 122 111 99 1,741 S-8018 48 x 84" 100 194 178 162 145 1,848 S-8019 48 x 96" 75 213 196 178 160 1,524 MODEL NO. SIZE QTY./ CTN. QTY./ SKID PRICE PER CARTON SKID LOT 1 3 5+ S-14350 36 x 48" 10 450 $126 $113 $99 $2,487 S-14351 36 x 66" 420 148 133 117 2,798 S-14352 36 x 84" 350 184 166 146 2,874 S-14353 48 x 48" 350 151 136 120 2,387 S-14354 48 x 84" 275 215 194 171 2,698 S-21251 48 x 96" 245 248 226 203 2,616

Previous Page
Next Page