Spring Summer CA 2017 Page 290 Strapping

290 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 ROPE TWISTED NYLON POLYPROPYLENE The only rope that floats. Use for dock lines, pools, watersports. Highly visible and lightweight. Resists rot, mildew, moisture and chemicals. Hollow Braid - Super flexible, smooth diamond weave. Mark swimming lanes and anchor buoys. DOUBLE BRAIDED NYLON SHIPS VIA MOTOR FREIGHT SOLID BRAIDED BLACK SOLID BRAIDED TWISTED DOUBLE BRAIDED TWISTED POLYPROPYLENE SHIPS VIA MOTOR FREIGHT HOLLOW BRAID POLYPROPYLENE TWISTED POLY HOLLOW BRAID CALIFORNIA TRUCK ROPE S-14195 *SPECIFY COLOR: Yellow, Black or White SISAL Economical. Bundling for home, farm or shipping. Moderate strength. Pliable. Easy to grip and knot. Biodegradable. TWISTED SISAL MANILA Strongest natural fiber rope. For construction or landscaping. Resistant to abrasion and stretching. Knots easily. Biodegradable. TWISTED MANILA SOLID BRAIDED NYLON - WHITE SOLID BRAIDED NYLON - BLACK NYLON Shock absorbent. Recommended for securing boats, cargo and furniture. Strong, abrasion resistant. Flexible, easy to knot. Won't rot or mildew. Solid Braided - Smooth. Works well in pulleys. Twisted - General, all-purpose rope. Easy to grip and splice. Double Braided - A rope within a rope. Extra strong for towing and anchor lines. SHIPS VIA MOTOR FREIGHT MODEL NO. DIAMETER TENSILE STRENGTH LENGTH SAFE LOAD PRICE EACH 1 3 5+ S-21213 1/4" 1,650 lbs. 600' 235 $129 $125 $121 S-21214 3/8" 3,700 lbs. 525 232 226 220 S-18519 1/2" 6,500 lbs. 925 308 296 284 S-18520 3/4" 14,500 lbs. 2,050 684 664 648 S-18521 1" 25,000 lbs. 3,570 1,366 1,339 1,301 MODEL NO. DIAMETER TENSILE STRENGTH LENGTH SAFE LOAD PRICE EACH 1 3 5+ S-18528 1/4" 540 lbs. 1,200' 75 $82 $79 $76 S-18529 3/8" 1,200 lbs. 600' 170 86 83 79 S-18530 1/2" 2,350 lbs. 600' 325 157 151 145 S-21252 3/4" 4,860 lbs. 600' 690 345 333 321 S-21253 1" 8,100 lbs. 600' 1,150 546 522 499 MODEL NO. DIAMETER TENSILE STRENGTH LENGTH SAFE LOAD PRICE EACH 1 3 5+ S-18516 1/4" 1,480 lbs. 600' 205 $78 $75 $70 S-18517 3/8" 3,240 lbs. 450 166 161 154 S-18518 1/2" 5,670 lbs. 790 296 284 272 MODEL NO. DIAMETER TENSILE STRENGTH LENGTH SAFE LOAD PRICE EACH 1 3 5+ S-18522 1/4" 385 lbs. 1,500' 50 $107 $103 $98 S-18523 3/8" 865 lbs. 500' 115 78 72 69 S-18524 1/2" 1,700 lbs. 500' 225 145 140 131 MODEL NO. DIAMETER TENSILE STRENGTH LENGTH SAFE LOAD PRICE EACH 1 3 5+ S-15354 1/8" 320 lbs. 500' 50 $33 $32 $31 S-21187 3/16" 620 lbs. 85 50 49 48 S-17651 1/4" 1,150 lbs. 155 78 75 70 S-21188 5/16" 1,620 lbs. 225 104 99 94 S-21189 3/8" 2,300 lbs. 315 164 159 155 S-21190 1/2" 3,900 lbs. 525 249 242 234 S-15871 3/16" 450 lbs. 1,000' 65 $38 $37 $33 S-15872 1/4" 1,000 lbs. 500' 140 24 23 22 S-15873 3/8" 2,100 lbs. 500' 300 53 51 49 MODEL NO. DIAMETER TENSILE STRENGTH LENGTH SAFE LOAD PRICE EACH 1 3 5+ S-12866 1/8" 320 lbs. 500' 50 $23 $21 $20 S-17650 3/16" 620 lbs. 85 42 40 38 S-12867 1/4" 1,150 lbs. 155 52 50 46 S-21186 5/16" 1,620 lbs. 225 87 84 82 S-12868 3/8" 2,300 lbs. 315 130 124 120 S-14196 1/2" 3,900 lbs. 525 201 193 187 S-17652 5/8" 6,000 lbs. 850 367 351 335 MODEL NO. DIAMETER TENSILE STRENGTH LENGTH SAFE LOAD PRICE EACH 1 3 5+ S-17657 3/16" 650 lbs. 1,200' 90 $39 $38 $37 S-12863* 1/4" 1,150 lbs. 600' 155 29 27 26 S-12864* 3/8" 2,450 lbs. 600' 330 60 57 55 S-12865* 1/2" 3,800 lbs. 600' 520 96 93 89 S-14193 5/8" 5,600 lbs. 600' 780 171 164 158 S-14194 3/4" 7,650 lbs. 600' 1,050 221 211 203 S-17658* 1" 12,800 lbs. 600' 1,800 428 411 393 S-14195 3/8" 2,450 lbs. 600' 330 83 76 70

Previous Page
Next Page