Spring Summer CA 2017 Page 288 Strapping

288 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 POLY CORD STRAPPING HAND TIE DISPENSER BOX STRAPPING Woven polyester combines strength and shock resistance. Hand tie for light-duty applications. Use buckles for heavy-duty applications. Secure products throughout the warehouse easily with this lightweight cord strapping. LIGHT-DUTY APPLICATIONS Secure lumber, bricks and building materials. Ultra weather resistant. Combines the strength of steel and advantages of poly strapping. Excellent shock resistance. Won't scratch or damage surfaces. Use buckles and tools for heavy-duty applications. OUTDOOR APPLICATIONS HEAVY DUTY HEAVY DUTY STRAPPING METAL BUCKLES POLY CORD TOOLS *PHOSPHATE COATED FOR SUPERIOR STRENGTH *RIBBON WOUND Automatic. Rugged and well balanced for easy handling. 2 powerful 18V motors - 1 for tensioning, 1 for sealing and cutting. Lithium ion battery - Up to 600 seals per charge. Lasts up to 3,000 charges. Fasten coils, pipes and irregular-shaped packages. Easy-to-adjust tension and weld-time knobs. SEALLESS COMBO TOOLS EXTRA BATTERIES FOR POLYPROPYLENE AND POLYESTER STRAPPING, see pages 285-287. MODEL NO. PRICE EACH 1 2+ H-2614-BATT $238 $232 H-2614-BATT MODEL NO. DESCRIPTION TYPE FITS STRAPPING WIDTHS FOR STRAPPING THICKNESS TENSION CAPACITY WT. (LBS.) PRICE EACH 1 2+ H-5908 P328 Automatic 1/2" .016 - .025 585 lbs. 9.6 $3,654 $3,599 H-5909 P329 5/8" .025 - .041 900 lbs. 9.8 4,044 3,983 MODEL NO. SIZE BREAK STRENGTH PRICE EACH 1 2 6+ S-5463 3/8" x 1,125' 500 lbs. $35 $34 $33 MODEL NO. SIZE BREAK STRENGTH PRICE PER COIL 1 4 8+ S-5002 1/2" x 3,900' 700 lbs. $100 $95 $89 S-6434 5/8" x 3,000' 850 lbs. 98 93 87 MODEL NO. SIZE BREAK STRENGTH COLOR PRICE PER COIL 1 4 8+ S-21351 3/4" x 2,100' 1,050 lbs. White $113 $109 $102 S-12925 3/4" x 2,500' 1,475 lbs. Yellow 126 121 115 S-12926 3/4" x 1,650' 2,400 lbs. Orange 133 128 122 S-12927* 1 1 /4" x 660' 3,250 lbs. White 112 107 101 S-18506* 1 1 /2" x 600' 4,400 lbs. Yellow 124 118 112 MODEL NO. STRAPPING SIZE GAUGE QTY./ BOX PRICE PER BOX 1 2 4+ S-108 1/2" .105 1,000 $33 $31 $29 S-12928 5/8" .120 1,000 48 45 40 S-12929* 3/4" .160 1,000 98 94 88 S-12930* 1 /4" .240 250 117 112 104 S-18507* 1 /2" .280 150 98 94 88 MODEL NO. DESCRIPTION FITS COIL WIDTHS SHIPPING WEIGHT PRICE EACH 1 2+ H-1586 Tensioner 1/2 - 3/4" 3 lbs. $72 $70 H-1587 1 /4 - 1 1 /2" 5 lbs. 580 549 H-1624 Poly Cord Cart 31 lbs. 275 262

Previous Page
Next Page