Spring Summer CA 2017 Page 286 Strapping

286 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 ORGAPACK SEALLESS COMBO TOOLS FOR POLYPROPYLENE AND POLYESTER STRAPPING H-1334 Semi-Automatic. Combines manual tensioning with battery-powered automatic sealing. Handles 3/8, 1/2, 5/8 and 3/4" strapping. Battery - Up to 200 seals per charge. 60-min. recharge. Good for up to 2,000 charges. Manual adjustment for tension and weld time. H-5343 Light-Duty Automatic. 14% lighter. Used for fragile packages. Stabilize glass shipments or electronics. Lithium ion battery - Up to 300 seals per charge. 45-min. recharge. Good for up to 2,000 charges. Digital touch panel sets exact tension and weld time. EXTRA BATTERIES SEALLESS COMBO TOOLS H-2385/ H-2386 Automatic. Easy, one-handed tensioning, sealing and cutting. Secure bricks, drums and pallets with these robust tools. Lithium ion battery - Up to 400 seals per charge. Quick, 30-min. recharge. Battery good up to 3,000 charges. Digital touch panel sets exact tension and weld time. Digital Panel POLYESTER STRAPPING TOOLS INDUSTRIAL DELUXE H-572: TENSIONER Applies maximum tension instantly with little effort. H-702, H-703: GRIPPER SEALERS Specially designed to work with Gripper Seals. 17" handle. H-573: DELUXE TENSIONER Heavy-duty zinc casting. Won't break if dropped. H-779, H-780: ORGAPACK GRIPPER SEALERS Sturdy Swiss design. 18" handle. *Specify sealer size - 1/2" or 5/8" SPECIAL TOOL OFFER SAVE $96 H-39 CART MODEL NO. DESCRIPTION FITS COIL WIDTHS PRICE EACH 1 2 4+ H-572 Tensioner 1/2, 5/8" $80 $78 $73 H-702 Gripper Sealers 1/2" 108 102 96 H-703 5/8" H-573 Deluxe Tensioner 1/2, 5/8" 157 151 145 H-779 Deluxe Gripper Sealers 1/2" 250 244 238 H-780 5/8" MODEL NO. PRICE EACH 1 2+ H-1334-BATT $261 $256 H-2385-BATT 261 256 H-2386-BATT 297 285 H-5343-BATT 260 255 MODEL NO. DESC. TYPE FITS STRAPPING WIDTHS FOR STRAPPING THICKNESS TENSION CAPACITY WT. (LBS.) PRICE EACH 1 2+ H-1334 ORT50 Semi-Automatic 3/8 - 3/4" .016 - .035 510 lbs. 8.9 $1,884 $1,830 H-2385 ORT250 Automatic 1/2 - 5/8" .019 - .040 560 lbs. 8.9 3,594 3,540 H-2386 ORT400 5/8 - 3/4" .031 - .051 900 lbs. 9.5 3,981 3,921 H-5343 ORT120 Light-Duty Automatic 3/8 - 1/2" .014 - .024 270 lbs. 7.7 3,480 3,430 MODEL NO. DESCRIPTION SHPG. WT. REG. PRICE SALE PRICE H-773 H-572 Tensioner, H-702 Sealer* and H-39 Strapping Cart 68 lbs. $496 $400

Previous Page
Next Page