Spring Summer CA 2017 Page 283 Strapping

Shipping Supply Specialists PHONE 1-800-295-5510 283 MACHINE STRAPPING High-quality polypropylene strapping works with all tabletop strapping machines. Embossed surface. 8 x 8" CORE (CORE DIAMETER x WIDTH) 9 x 8" CORE (CORE DIAMETER x WIDTH) *SMOOTH SURFACE POLYPROPYLENE STRAPPING MACHINE Speed up productivity. Dispense, tighten and seal up to 17 straps per minute. Front control panel - Makes adjustments fast and easy. Heat weld - No seals required. C-ETL approved. All enclosed welded-steel frame keeps dust and dirt out. SHIPS VIA MOTOR FREIGHT IN STOCK - SHIPS TODAY Strapping Widths: 1/4" - 5/8". Cores: Uses 8 x 8", 9 x 8" or 11 x 8" sizes. Power: 110 volts. Guarantee: 6 month warranty. LBS: 10-100 lbs. tension. Length: Pre-set strapping length from 0-18'. BALING WIRE Recommended for baling cardboard, lumber and large bundles. Hand Tie - Single loop flexible steel wire with non-toxic, green protective coating. Easy to hand tie. No mess, recyclable. Automatic - Continuous black annealed wire for use with horizontal baling machines. Wire feeds from box. HAND TIE - SINGLE LOOP SHIPS VIA MOTOR FREIGHT HAND TIE AUTOMATIC SHIPS VIA MOTOR FREIGHT AUTOMATIC INSIDE CORE DIAM. W MODEL NO. GAUGE APPROX. FT./BOX BREAK STRENGTH BOXES/ SKID LBS./ BOX PRICE PER BOX SKID LOT 1 5 10+ S-18472 12 3,369 630 lbs. 36 100 $174 $162 $150 $124 S-18473 11 2,582 830 lbs. S-18474 10 2,057 970 lbs. MODEL NO. GAUGE LENGTH BREAK STRENGTH TIES PER COIL LBS./ COIL PRICE PER COIL 1 2 6+ S-18470 14 10' 375 lbs. 250 45 $155 $140 $127 S-14373 14 14' 375 lbs. 250 62 194 179 166 S-21206 13 12' 500 lbs. 250 81 221 207 194 S-14374 13 14' 500 lbs. 250 81 249 235 221 S-21207 12 14' 650 lbs. 125 70 179 166 153 S-14375 12 18' 650 lbs. 125 70 221 207 194 S-15337 12 21' 650 lbs. 125 80 285 271 257 S-15338 11 21' 850 lbs. 62 52 179 166 153 MODEL NO. DESCRIPTION DIMENSIONS L x W x H SHPG. WT. PRICE EACH 1 2+ H-2079 Poly Strapping Machine 37 x 23 x 30" 220 lbs. $1,035 $974 S-11348 1/4" .024 200 lbs. 18,000' White 28 $106 $102 $98 S-6431 3/8" .024 300 lbs. 12,900' 29 90 87 84 S-6432 1/2" .023 350 lbs. 9,900' 26 85 83 78 S-6433 1/2" .024 450 lbs. 7,200' 26 90 87 84 MODEL NO. WIDTH THICK- NESS BREAK STRENGTH LENGTH COLOR LBS./ COIL PRICE PER COIL (MIN. 2) 2 4 12+ S-12823* 1/4" .019 175 lbs. 18,000' Clear 29 $117 $112 $106 S-7455 1/4" .024 200 lbs. 18,000' White 28 106 102 98 S-5691 3/8" .024 300 lbs. 12,900' White 29 90 87 84 S-13083 3/8" .024 300 lbs. 12,900' Clear 29 90 87 84 S-11347 1/2" .023 350 lbs. 9,900' Black 27 90 87 84 S-5692 1/2" .023 350 lbs. 9,900' White 27 $72 per coil any qty. S-5693 1/2" .024 450 lbs. 7,200' White 26 90 87 84 S-6922 1/2" .020 275 lbs. 9,800' Clear 24 90 87 84

Previous Page
Next Page