Spring Summer CA 2017 Page 282 Strapping

282 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 STAINLESS STEEL STRAPPING Premium quality strapping for extreme indoor and outdoor conditions. Type 201 - Stainless steel resists chemicals, salts, heat, cold, moisture, UV light and high temperatures. Secure outdoor signs, bundle cables and create custom clamps for hoses and duct work. Type 304 - Corrosion resistant, designed for insulation work and light-duty applications. H-1273 TENSIONER S-11331 SEALS TYPE 201 DISPENSER BOX SHIPS PARCEL CARRIER TYPE 304 DISPENSER BOX SHIPS PARCEL CARRIER SEALS TOOL ZINC-COATED STEEL STRAPPING Recommended for lumber, bricks and building supply yards. Rust and corrosion resistant - Won't stain loads. SHIPS VIA MOTOR FREIGHT *RIBBON WOUND 16 x 3" CORE GALVANIZED STEEL STRAPPING Strap and safely send munitions or dangerous explosives. Fights rust and corrosion under the most extreme outdoor conditions. SHIPS VIA MOTOR FREIGHT MEETS ASTM-D-3953. FINISH B. GRADE 1. *RIBBON WOUND OPEN METAL SEALS Secure seal guaranteed. High strength carbonized steel. Galvanized to prevent rust. Uline seals work with Signode tools. Semi-open: Use only with high tensile sealers. FOR STEEL STRAPPING PUSHER SEALS AND STRAPPING TOOLS, PAGES 280-281 OPEN SEMI-OPEN MEETS ASTM-D-3953. FINISH C. MODEL NO. TYPE FITS STRAPPING WIDTH SEAL LENGTH LBS./ CTN. PRICE/CTN. OF 1,000 1 2 5 10+ S-18469 Semi- Open 1/2" 1 31 /32" 21 $45 $41 $37 $32 S-11105 3/4" 1 31 /32" 28 50 46 41 37 S-833 1 /4" 2 7 /32" 49 74 71 68 66 MODEL NO. TYPE FITS STRAPPING WIDTH SEAL LENGTH LBS./ CTN. PRICE/CTN. OF 1,000 1 2 5 10+ S-831 Open 3/8" 1" 6 $21 $20 $17 $16 S-827 1/2" 6 24 22 20 17 S-832 5/8" 7 28 26 22 20 S-828 3/4" 9 31 28 23 21 MODEL NO. WIDTH THICK- NESS BREAK STRENGTH LENGTH COILS/ SKID LBS./ COIL PRICE PER COIL SKID LOTS USES SEAL 1 2 6+ S-14380 3/4" .031 3,500 lbs. 1,280' 12 105 $301 $289 $273 $214 S-828 S-14381* 1 1 /4" .031 5,500 lbs. 760' 24 120 S-833 MODEL NO. WIDTH THICK- NESS BREAK STRENGTH LENGTH COILS/ SKID LBS./ COIL PRICE PER COIL SKID LOTS USES SEAL 1 2 6+ S-11088 1/2" .020 1,450 lbs. 3,087' 12 105 $216 $214 $209 $173 S-827 S-12704 3/4" .025 2,800 lbs. 1,570' 211 209 203 166 S-828 S-15343* 1 1 /4" .031 5,500 lbs. 836' 24 110 233 229 222 184 S-833 MODEL NO. DESCRIPTION FITS TENSILE SIZE LBS./ EACH PRICE EACH 1 2+ H-1273 Tensioner .020 - .030 1/4 - 3/4" 5 $139 $127 MODEL NO. FITS STRAPPING WIDTH DESCRIPTION LBS./ CTN. PRICE/CTN. OF 100 1 3 5+ S-11331 1/2" Seals 2 $50 $46 $43 S-11332 3/4" 4 76 72 68 MODEL NO. SIZE THICK- NESS BREAK STRENGTH LENGTH LBS./ COIL PRICE PER COIL 1 3 5+ S-14376 1/2" .020 600 lbs. 200' 7 $96 $93 $88 S-15342 3/4" 1,275 lbs. 11 126 122 118 MODEL NO. SIZE THICK- NESS BREAK STRENGTH LENGTH LBS./ COIL PRICE PER COIL 1 3 5+ S-11329 1/2" .030 1,500 lbs. 100' 5 $70 $67 $62 S-11330 3/4" 2,250 lbs. 8 101 96 92

Previous Page
Next Page