Spring Summer CA 2017 Page 279 Strapping

Shipping Supply Specialists PHONE 1-800-295-5510 279 STEEL STRAPPING Don't take a chance with heavy shipments that need more protection than poly strapping can provide. STANDARD GRADE MEETS ASTM D3953 SHIPS VIA MOTOR FREIGHT 16 x 3" CORE STANDARD GRADE 105 lbs. approximate weight/coil. Can be used with Signode tools. Painted and waxed finish. SUPER DUTY New technology has created stronger, lighter steel strapping. .017 Super Duty has strength of .023 standard grade. 35% longer coils cost only 17% more. Painted and waxed finish. HIGH TENSILE For heavier loads. Keeps shipments secure during sudden stops. Recommended for use on railroad shipments. Painted and waxed finish. SUPER DUTY STEEL STRAPPING SHIPS VIA MOTOR FREIGHT MEETS ASTM D3953 HIGH TENSILE SHIPS VIA MOTOR FREIGHT MEETS ASTM D3953 *Ribbon wound. Cart available, see uline.ca SKID LOT SPECIAL SAVE UP TO 41% ON SKID QUANTITIES MODEL NO. WIDTH THICK- NESS BREAK STRENGTH APPROX. LENGTH COILS/ SKID LBS./ COIL PRICE PER COIL SKID LOTS USES SEAL 1 2 6+ S-822 3/8" .015 680 lbs. 5,502' 12 105 $208 $202 $197 $130 S-831 S-2079 .020 900 lbs. 4,116' 210 203 198 131 S-817 1/2" .015 910 lbs. 4,127' 12 105 211 204 199 132 S-827 S-825 .020 1,200 lbs. 3,087' $158 per coil any qty. 100 S-1081 .023 1,380 lbs. 2,688' 168 163 157 99 S-1549 5/8" .015 1,125 lbs. 3,297' 12 105 212 204 199 134 S-832 S-823 .020 1,500 lbs. 2,468' 179 171 165 108 S-1082 .023 1,725 lbs. 2,153' 175 168 163 104 S-1548 3/4" .015 1,360 lbs. 2,751' 12 105 212 204 199 134 S-828 S-826 .020 1,800 lbs. 2,058' 179 171 165 108 S-829 .023 2,070 lbs. 1,796' 175 168 163 104 S-2427 .025 2,500 lbs. 1,649' 194 189 181 123 S-6058 .028 2,400 lbs. 1,470' 191 185 176 117 S-3280 .031 3,300 lbs. 1,334' 193 188 180 121 MODEL NO. WIDTH THICK- NESS BREAK STRENGTH APPROX. LENGTH COILS/ SKID LBS./ COIL PRICE PER COIL SKID LOTS USES SEAL 1 2 6+ S-3820 1/2" .017 1,305 lbs. 3,665' 12 105 $197 $190 $183 $123 S-827 S-5010 5/8" 1,630 lbs. 2,909' 198 191 185 124 S-832 S-3822 3/4" 1,960 lbs. 2,426' 199 192 186 125 S-828 MODEL NO. WIDTH THICK- NESS BREAK STRENGTH APPROX. LENGTH COILS/ SKID LBS./ COIL PRICE PER COIL SKID LOTS USES SEAL 1 2 6+ S-2080 1/2" .020 1,450 lbs. 3,087' 12 105 $197 $190 $183 $125 S-827 S-1644 .023 1,725 lbs. 2,688' 197 190 183 125 S-6059 .031 2,260 lbs. 1,992' 212 204 199 134 S-2081 5/8" .020 1,830 lbs. 2,478' 12 105 229 222 216 148 S-832 S-2255 .023 2,150 lbs. 2,152' 197 190 183 125 S-2082 3/4" .020 2,100 lbs. 2,058' 12 105 229 222 216 148 S-828 S-2256 .023 2,470 lbs. 1,795' 208 202 197 132 S-1084 .025 2,690 lbs. 1,649' 212 204 199 137 S-6060 .029 3,320 lbs. 1,418' 193 188 180 121 S-863 .031 3,500 lbs. 1,334' 193 188 180 121 S-2997* 1 /4" .025 4,650 lbs. 1,034' 20 110 199 192 186 127 S-833 S-3974* .029 5,450 lbs. 891' 191 185 176 120 S-830* .031 5,500 lbs. 836' 191 185 176 120 S-15310* 2" .044 12,300 lbs. 363' 16 110 212 203 199 133 S-15311

Previous Page
Next Page