Spring Summer CA 2017 Page 257 Labels

STOCK EMPTY WARRANTY QUARANTINE DO NOT STAPLE DOCUMENTS TO OVERWRAP DO NOT ENTER CERTIFICATION ENCLOSED Shipping Supply Specialists PHONE 1-800-295-5510 257 CUSTOM PRINTED LABELS SHIPS IN 5 WORKING DAYS Removable Adhesive Available Call or visit: uline.ca 2 x 4" S-459 2 x 3" S-457 3 x 4" S-366 3 x 5" S-458 2 x 5" S-20741 3 x 6" S-20742 4 x 3" S-20743 4 x 6" S-462 5 x 7" S-2543 4 x 5" S-2807 8 1 /2 x 11" S-6208 6 x 8" S-20744 3 x 8" S-2181 6 x 10" S-2996 4 x 10" S-2995 RUSH SERVICE AVAILABLE MODEL NO. SIZE PRICE PER 1,000 1 2 3 5 10 25 30+ S-20740 2 x 1" $70 $62 $54 $40 $32 $25 CALL FOR QUOTE S-457 2 x 3" 84 69 65 59 42 32 S-459 2 x 4" 92 81 74 65 47 36 S-20741 2 x 5" 101 92 86 77 62 48 S-366 3 x 4" 103 91 78 69 54 47 S-458 3 x 5" 121 103 86 75 59 52 S-20742 3 x 6" 149 133 118 109 94 84 S-2181 3 x 8" 235 204 171 136 105 81 S-20743 4 x 3" 103 91 78 69 54 47 S-2807 4 x 5" 172 151 125 100 76 62 S-462 4 x 6" 235 204 171 136 105 81 S-2995 4 x 10" 336 293 219 185 150 121 S-2543 5 x 7" 331 288 216 179 144 118 S-20744 6 x 8" 348 305 232 197 163 134 S-2996 6 x 10" 439 382 297 256 200 172 S-6208 8 1 /2 x 11" 447 388 304 263 206 178

Previous Page
Next Page