Spring Summer CA 2017 Page 25 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 25 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ MORE BOXES SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) FOL = FULL OVERLAP SHIPS VIA MOTOR FREIGHT S-16775 30 x 26 x 24" $8.00 $7.55 $7.10 $6.50 $6.14 10 / 150 50 lbs. S-14301 30 x 30 x 6" 6.09 5.63 5.36 5.07 4.67 10 / 150 38 lbs. S-4845 30 x 30 x 8" 6.34 5.84 5.62 5.26 4.89 10 / 120 43 lbs. S-15082 30 x 30 x 10" 6.50 6.02 5.75 5.44 5.00 10 / 150 42 lbs. S-10661 30 x 30 x 12" 6.68 6.17 5.86 5.52 5.13 10 / 120 45 lbs. S-20414 30 x 30 x 12" 275 LB. TEST DW 12.48 11.80 11.46 10.78 10.51 5 / 90 36 lbs. S-4668 30 x 30 x 16" 7.04 6.48 6.18 5.84 5.39 10 / 120 46 lbs. S-20415 30 x 30 x 16" 275 LB. TEST DW 13.63 12.90 12.52 11.78 11.48 5 / 90 39 lbs. S-16776 30 x 30 x 20" 8.31 7.67 7.36 6.64 6.37 10 / 150 54 lbs. S-21034 30 x 30 x 20" 275 LB. TEST DW 15.71 14.84 14.44 13.53 13.18 5 / 90 43 lbs. S-4745 30 x 30 x 25" 8.46 7.80 7.56 6.78 6.58 5 / 120 25 lbs. S-4366 30 x 30 x 30" 7.80 7.80 7.80 7.80 7.80 5 / 120 33 lbs. S-4867 30 x 30 x 30" 275 LB. TEST DW 18.79 17.74 17.25 16.18 15.78 5 / 90 48 lbs. S-11301 30 x 30 x 30" 1,100 LB. TEST TW 50.00 47.00 46.00 45.00 44.00 5 / 30 105 lbs. S-4746 31 x 16 x 9" 4.03 3.72 3.46 3.19 2.97 10 / 120 25 lbs. S-4669 32 x 6 x 6" 1.89 1.69 1.56 1.41 1.31 25 / 375 21 lbs. S-4810 32 x 8 x 8" 1.95 1.79 1.65 1.57 1.46 25 / 375 29 lbs. S-4304 32 x 10 x 6 1 /2" 1.96 1.82 1.69 1.59 1.48 20 / 240 28 lbs. S-18379 32 x 10 x 10" 2.52 2.33 2.19 2.09 1.89 20 / 240 31 lbs. S-19092 32 x 12 x 10" 2.91 2.66 2.51 2.38 2.15 20 / 240 36 lbs. S-4868 32 x 12 x 12" 3.11 2.85 2.70 2.56 2.33 20 / 240 40 lbs. S-16777 32 x 16 x 16" 4.34 4.03 3.78 3.47 3.26 15 / 150 42 lbs. S-19827 32 x 18 x 8" 3.79 3.58 3.35 3.11 2.93 15 / 150 36 lbs. S-10662 32 x 18 x 12" 3.92 3.72 3.47 3.24 3.05 15 / 150 42 lbs. S-18380 32 x 18 x 18" 5.40 5.02 4.68 4.36 4.03 15 / 150 49 lbs. S-15083 32 x 24 x 24" 8.01 7.44 6.96 6.49 5.98 10 / 150 47 lbs. S-4453* 32 x 24 x 24" 24,22,20,18,16,14" 275 LB. TEST 7.36 7.36 7.36 7.36 7.36 10 / 120 65 lbs. S-11257 32 x 24 x 24" 275 LB. TEST DW 12.11 11.37 11.07 10.46 10.18 5 / 90 36 lbs. S-20544 32 x 32 x 8" 7.97 7.46 7.03 6.53 6.44 10 / 150 46 lbs. S-16778 32 x 32 x 12" 8.31 7.74 7.26 6.72 6.62 10 / 150 51 lbs. S-4434 32 x 32 x 32" MAX UPS SIZE 10.79 10.25 9.87 9.36 9.05 5 / 120 37 lbs. S-16462 32 x 32 x 32" 275 LB. TEST DW 21.32 20.15 19.56 18.37 17.89 5 / 90 56 lbs. S-14258 33 x 8 1 /2 x 5" SKATEBOARD BOX 2.01 1.91 1.82 1.73 1.57 25 / 375 26 lbs. S-4670 34 x 10 x 6" 2.19 2.01 1.89 1.82 1.69 20 / 240 25 lbs. S-4846 34 x 21 x 6" 4.76 4.49 4.20 4.02 3.71 10 / 120 26 lbs. S-4435 34 x 34 x 34" 11.71 11.10 10.69 10.37 10.10 5 / 120 42 lbs. S-4671 36 x 4 x 4" 1.60 1.46 1.32 1.24 1.14 25 / 500 15 lbs. S-4947 36 x 5 x 24" FOL 3.96 3.79 3.55 3.28 3.08 10 / 140 26 lbs. S-4554 36 x 5 x 30" FOL 3.96 3.96 3.96 3.96 3.96 20 / 120 54 lbs. S-4680* 36 x 5 1 /2 x 48" FOL, 275 LB. TEST 12.24 11.32 10.04 9.09 8.24 10 / 140 62 lbs. S-4367 36 x 6 x 6" 1.84 1.78 1.65 1.57 1.48 25 / 375 23 lbs. S-10663* 36 x 6 x 36" FOL, 275 LB. TEST 11.94 10.80 9.83 8.97 8.19 10 / 120 46 lbs. S-4679* 36 x 6 x 42" FOL, 275 LB. TEST 7.77 7.77 7.77 7.77 7.77 10 / 140 52 lbs. S-18427 36 x 8 x 4" 1.89 1.82 1.72 1.60 1.50 25 / 375 24 lbs. S-4361 36 x 8 x 8" 1.54 1.54 1.54 1.54 1.54 25 / 250 33 lbs. S-18928 36 x 8 x 8" 275 LB. TEST DW 3.94 3.60 3.43 3.16 2.98 15 / 180 32 lbs. S-11212* 36 x 8 x 30" FOL, 275 LB. TEST 10.38 9.47 8.55 7.68 7.09 10 / 140 44 lbs. S-18428 36 x 10 x 6" 2.36 2.20 2.01 1.93 1.82 25 / 250 34 lbs. S-4672 36 x 10 x 10" 2.43 2.28 2.10 2.00 1.88 20 / 240 34 lbs. S-4830 36 x 12 x 4" 3.16 2.88 2.74 2.55 2.33 20 / 240 28 lbs. S-14302 36 x 12 x 6" 3.32 3.01 2.88 2.70 2.41 20 / 240 31 lbs. S-21566 36 x 12 x 8" NEW 3.37 3.08 2.91 2.73 2.46 20 / 240 35 lbs. S-4673 36 x 12 x 10" 3.40 3.12 2.92 2.74 2.48 15 / 150 29 lbs. S-4418 36 x 12 x 12" 3 CU. FT. 2.53 2.53 2.53 2.53 2.53 15 / 120 31 lbs. S-11258 36 x 12 x 12" 275 LB. TEST DW 5.84 5.29 5.00 4.56 4.33 10 / 90 32 lbs. S-21066 36 x 12 x 16" 4.03 3.75 3.48 3.32 3.00 15 / 150 37 lbs. S-21567 36 x 14 x 6" NEW 3.40 3.16 2.94 2.78 2.50 20 / 240 37 lbs. S-4232 36 x 14 x 10" 3.47 3.24 2.98 2.83 2.56 15 / 150 33 lbs. S-21035 36 x 14 x 14" 4.17 3.89 3.64 3.44 3.14 15 / 150 38 lbs. S-16779 36 x 16 x 5" 3.38 3.16 2.91 2.69 2.50 15 / 150 30 lbs. S-4405 36 x 16 x 16" 4.70 4.34 4.08 3.76 3.51 15 / 150 46 lbs. S-16463 36 x 16 x 16" 275 LB. TEST DW 8.27 7.74 7.39 7.05 6.78 10 / 90 48 lbs. S-15084 36 x 18 x 6" 4.02 3.74 3.43 3.17 2.96 15 / 150 34 lbs. S-4702 36 x 18 x 12" 4.44 4.16 3.85 3.58 3.34 15 / 150 45 lbs. S-19775 36 x 18 x 12" 275 LB. TEST DW 8.05 7.56 7.21 6.87 6.63 10 / 90 47 lbs. SEE RED AND SAVE ON POPULAR SIZES ! LARGER QUANTITIES CALL FOR QUOTE S-4435 34 x 34 x 34" S-18380 32 x 18 x 18" S-4366 30 x 30 x 30" $7.80 per box any bundle qty.

Previous Page
Next Page