Spring Summer CA 2017 Page 24 Boxes

24 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ S-18375 28 x 18 x 8" $3.51 $3.21 $3.05 $2.76 $2.57 15 / 150 33 lbs. S-20539 28 x 18 x 10" 3.79 3.47 3.26 2.98 2.76 15 / 150 35 lbs. S-11383 28 x 18 x 12" 4.04 3.70 3.49 3.19 2.96 15 / 120 37 lbs. S-4962 28 x 18 x 18" 4.39 4.04 3.64 3.48 3.20 10 / 150 31 lbs. S-18168 28 x 18 x 18" 275 LB. TEST DW 7.96 7.14 6.77 6.26 6.02 10 / 90 46 lbs. S-12611 28 x 20 x 12" 4.21 3.92 3.60 3.35 3.10 15 / 150 40 lbs. S-16784 28 x 20 x 20" 5.22 4.66 4.54 4.24 3.89 10 / 150 35 lbs. S-4806 28 x 20 x 24" 24,22,20,18,16,14" 6.54 6.23 5.93 5.62 5.25 10 / 120 40 lbs. S-4665 28 x 20 x 25" 6.43 6.07 5.76 5.41 5.07 10 / 120 40 lbs. S-4459 28 x 24 x 6" 4.35 3.99 3.75 3.49 3.23 10 / 240 27 lbs. S-16785 28 x 24 x 20" 5.77 5.38 5.08 4.90 4.66 10 / 150 41 lbs. S-4829 28 x 28 x 6" 4.99 4.74 4.48 4.33 3.92 10 / 120 33 lbs. S-20543 28 x 28 x 8" 5.21 4.95 4.68 4.49 4.04 10 / 150 37 lbs. S-19086 28 x 28 x 10" 5.41 5.17 4.86 4.67 4.19 10 / 150 39 lbs. S-4666 28 x 28 x 12" 5.48 5.25 4.92 4.72 4.22 10 / 120 40 lbs. S-21541 28 x 28 x 12" 275 LB. TEST DW NEW 10.96 10.34 10.07 9.42 9.19 10 / 90 64 lbs. S-4866 28 x 28 x 20" 6.82 6.28 5.90 5.75 5.45 10 / 120 47 lbs. S-19830 28 x 28 x 22" 7.10 6.54 6.16 5.98 5.70 10 / 150 50 lbs. S-4433 28 x 28 x 28" 7.95 7.32 6.87 6.72 6.35 5 / 120 28 lbs. S-16461 28 x 28 x 28" 275 LB. TEST DW 15.24 14.39 13.99 13.12 12.77 5 / 90 43 lbs. S-14284 29 x 17 x 3" GARMENT BOX 2.78 2.62 2.44 2.27 2.12 25 / 300 41 lbs. S-11384 29 x 17 x 5" GARMENT BOX 2.92 2.76 2.60 2.39 2.27 15 / 300 31 lbs. S-13328 29 x 17 x 7" GARMENT BOX 3.19 3.02 2.80 2.64 2.44 20 / 240 38 lbs. S-4807 29 x 17 x 9" GARMENT BOX 3.46 3.24 3.06 2.80 2.65 15 / 150 32 lbs. S-14285 29 x 17 x 9" 9,7,5,3" GARMENT 3.79 3.62 3.37 3.12 2.93 15 / 150 32 lbs. S-4808 29 x 17 x 12" GARMENT BOX 3.67 3.48 3.24 3.02 2.80 15 / 150 38 lbs. S-4701 29 x 17 x 15" GARMENT BOX 3.98 3.70 3.48 3.20 2.98 15 / 150 40 lbs. S-4767 29 x 17 x 20" GARMENT BOX 4.36 4.08 3.88 3.60 3.35 10 / 120 32 lbs. S-14300 29 x 24 x 24" 7.12 6.76 6.34 5.81 5.47 10 / 150 44 lbs. S-4553 30 x 5 x 24" FOL 2.48 2.48 2.48 2.48 2.48 10 / 120 21 lbs. S-4744 30 x 6 x 6" 1.57 1.45 1.29 1.22 1.16 25 / 375 20 lbs. S-18320* 30 x 6 x 24" FOL, 275 LB. TEST 6.95 6.28 5.67 5.20 4.86 10 / 140 33 lbs. S-12612 30 x 6 x 24 - 44" TELESCOPIC 9.75 9.34 8.96 8.51 8.04 10 / 120 44 lbs. S-10660* 30 x 6 x 30" FOL, 275 LB. TEST 8.09 7.32 6.59 6.05 5.67 10 / 120 34 lbs. S-18321* 30 x 6 x 40" FOL, 275 LB. TEST 10.00 9.05 8.15 7.49 6.99 10 / 140 48 lbs. S-18377 30 x 8 x 8" 1.77 1.63 1.50 1.42 1.32 25 / 375 28 lbs. S-4939 30 x 10 x 10" 1.98 1.83 1.72 1.63 1.50 20 / 240 30 lbs. S-18378 30 x 12 x 4" 2.60 2.36 2.23 2.10 1.89 25 / 375 31 lbs. S-21051 30 x 12 x 6" 2.62 2.39 2.27 2.14 1.93 25 / 250 35 lbs. S-16774 30 x 12 x 12" 2.73 2.60 2.39 2.23 2.15 20 / 240 37 lbs. S-13329 30 x 13 x 13" 3.02 2.87 2.66 2.47 2.36 20 / 240 39 lbs. S-4809 30 x 14 x 7" 2.47 2.33 2.25 2.12 2.02 10 / 120 19 lbs. S-4403 30 x 14 x 10" 2.87 2.69 2.56 2.33 2.20 10 / 120 20 lbs. S-4551 30 x 15 x 15" 3.51 3.28 3.10 2.88 2.71 15 / 120 36 lbs. S-21542 30 x 15 x 15" 275 LB. TEST DW NEW 6.65 6.26 6.11 5.76 5.57 10 / 90 39 lbs. S-4404 30 x 17 x 16" 4.02 3.76 3.49 3.24 3.07 15 / 150 43 lbs. S-18982 30 x 17 x 16" 16,14,12,10" 4.45 4.11 3.81 3.57 3.38 15 / 150 43 lbs. S-4964 30 x 17 x 17" "EO" CNTNR. 350 LB. TEST DW 10.80 10.10 9.80 9.30 8.95 5 / 75 23 lbs. S-21052 30 x 18 x 16" 4.47 3.98 3.92 3.60 3.32 15 / 150 45 lbs. S-11385 30 x 18 x 18" 4.74 4.22 4.13 3.81 3.51 10 / 120 30 lbs. S-21039 30 x 18 x 18" 275 LB. TEST DW 8.46 7.96 7.76 7.32 7.09 10 / 90 50 lbs. S-11386 30 x 20 x 6" 3.06 2.87 2.71 2.51 2.37 15 / 150 35 lbs. S-19091 30 x 20 x 8" 3.32 3.08 2.91 2.69 2.57 15 / 150 38 lbs. S-4667 30 x 20 x 10" 3.51 3.28 3.10 2.88 2.71 15 / 150 40 lbs. S-4928 30 x 20 x 12" 3.75 3.52 3.33 3.07 2.91 15 / 150 43 lbs. S-15081 30 x 20 x 18" 5.16 4.60 4.49 4.19 3.87 15 / 150 50 lbs. S-4229 30 x 20 x 20" 7 CU. FT. 5.43 4.85 4.74 4.40 4.04 10 / 120 35 lbs. S-4001* 30 x 20 x 20" 20,18,16,14,12,10" 275 LB. TEST 6.68 6.31 6.03 5.68 5.02 10 / 120 50 lbs. S-4775 30 x 20 x 20" 275 LB. TEST DW 9.75 9.19 8.93 8.44 8.18 10 / 90 55 lbs. S-13330 30 x 24 x 10" 4.58 4.21 3.90 3.65 3.40 15 / 150 47 lbs. S-4417 30 x 24 x 12" 5 CU. FT. 4.83 4.43 4.06 3.81 3.55 15 / 120 51 lbs. S-11248 30 x 24 x 12" 12,10,8,6,4" 5.34 4.84 4.45 4.20 3.92 15 / 120 51 lbs. S-12613 30 x 24 x 12" 275 LB. TEST DW 9.05 8.58 8.31 7.82 7.62 10 / 90 54 lbs. S-4961 30 x 24 x 20" 6.00 5.58 5.29 5.09 4.84 10 / 150 41 lbs. S-4509* 30 x 24 x 24" 24,22,20,18,16,14" 275 LB. TEST 9.00 8.31 7.96 7.41 6.75 10 / 120 65 lbs. SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) FOL = FULL OVERLAP SHIPS VIA MOTOR FREIGHT OVER 1,450 BOX SIZES ALWAYS IN STOCK ORDER BY 6 PM FOR SAME DAY SHIPPING S-12612 30 x 6 x 24 - 44" TELESCOPIC S-4775 30 x 20 x 20" 275 LB. TEST DW S-10661 30 x 30 x 12"

Previous Page
Next Page