Spring Summer CA 2017 Page 239 Labels

Shipping Supply Specialists PHONE 1-800-295-5510 239 LABEL DISPENSERS ECONOMY - Keep your labels organized and easy to reach. Dispenser peels away backing and puts label at your fingertips for fast, easy removal. Holds 1" core labels (add $10 for 3" core adapter). DELUXE - Specially designed to provide greater stability and to hold larger rolls - Up to 7" diameter. Solid metal base: no slipping and more stability on packing table. H-587 holds any combination of rolls up to 13" wide. Holds 1" core labels, includes adapter for 3" core labels. WALL MOUNT - Unclutter your workspace. Solid metal frame and non-slip base. Versatile - Use on wall or tabletop. Save valuable space on your packing table. ECONOMY DELUXE WALL MOUNT ECONOMY DELUXE WALL MOUNT TAPE AND LABEL DISPENSERS H-675 and H-676 - Quick, easy loading. Change one roll at a time. H-129 and H-148 - American made. Low-profile design. H-148 AUTOMATIC LABEL DISPENSERS High speed, low-maintenance dispensers for pressure-sensitive labels. Automatically advances, peels and releases labels from liner. Up to 9" per second. 115 volts. 6' power cord. MADE IN CANADA LABELS Page 254 H-676 MODEL NO. WORKING WIDTH MAX. ROLL DIAM. CORE DIAM. PRICE EACH 1 2 6+ H-151 2" 5 1 /2" 1" $32 $29 $28 H-153 4" 36 34 33 H-154 6" 43 41 39 H-468 8" 50 47 44 H-155 10" 54 51 48 H-586 12" 63 61 58 H-17 11" 7" 1-3" $85 $75 $67 H-587 13" 89 78 70 MODEL NO. WORKING WIDTH MAX. ROLL DIAM. CORE DIAM. PRICE EACH 1 2 6+ H-675 12" 6" 1-3" $74 $69 $61 H-676 18" 92 83 74 H-129 10" 6" 1-3" 125 121 119 H-148 18" 157 153 150 MODEL NO. DIMENSIONS L x W x H MAXIMUM LABEL MAX. ROLL DIAM. CORE DIAM. WEIGHT PRICE EACH WIDTH LENGTH 1 2+ H-1276C 10 1 /2 x 9 1 /2 x 8" 3/4 - 4" 3/4 - 6" 9" 1-3" 8 lbs. $692 $670 H-1981C 11 1 /2 x 9 3 /4 x 8" 3/8 - 6" 3/4 - 12" 13 lbs. 758 736 H-4689 2 1 /2" 7" 1-3" $77 $74 $67 H-4690 4" 81 77 69 H-4691 8" 86 83 75 H-4692 12" 91 86 79

Previous Page
Next Page