Spring Summer CA 2017 Page 231 Labels

Shipping Supply Specialists PHONE 1-800-295-5510 231 THERMAL TRANSFER LABELS Use with Zebra, Eltron, Fargo, NEC, Datamax and other thermal transfer printers. Ideal for shipping labels, bar codes, identification labels, price labels and tags. Smooth surface ensures superior print quality. Perforated rolls, wound out on a 3" core; 8" outer diameter. RIBBONS REQUIRED 3" CORE INDUSTRIAL 8" OUTER DIAMETER WHITE SOLD IN CASE QUANTITIES WHITE *Continuous Roll MODEL NO. SIZE W x H LABELS/ ROLL ROLLS/ CASE PRICE PER ROLL 4-8 12 24+ S-10765 1 x 1/2" 2-Up 19,200 6 $35 $30 $28 S-7991 1 x 3/4" 6,800 8 19 18 16 S-8336 1 x 1" 5,100 8 19 18 16 S-21868 1 1 /2 x 1/2" 2-Up 19,200 4 32 29 26 S-14058 1 1 /2 x 1/2" 9,600 8 19 18 16 S-21869 1 1 /2 x 3/4" 6,800 8 19 18 16 S-11289 1 1 /2 x 1" 2-Up 10,200 4 35 30 28 S-6247 1 /2 x 1" 5,100 8 19 18 16 S-6248 1 /2 x 1 1 /2" 3,500 8 19 18 16 S-15728 2 x 1/2" 9,600 8 21 18 16 S-16992 2 x 3/4" 6,800 8 22 19 18 S-7410 2 x 1" 2-Up 10,200 4 35 31 29 S-6249 2 x 1" 5,100 8 21 18 16 S-7473 2 x 1 1 /4" 4,300 8 25 23 21 S-14059 2 x 1 1 /2" 2-Up 7,000 4 37 33 31 S-7411 2 x 1 1 /2" 3,500 8 22 19 18 S-21870 2 x 2" 2-Up 5,500 4 40 36 32 S-6250 2 x 2" 2,750 8 22 19 18 S-6784 2 x 3" 1,800 8 22 19 18 S-7474 2 x 4" 1,400 8 23 21 19 S-6785 2 x 5" 1,100 8 23 21 19 S-21871 2 x 6" 1,000 8 23 21 19 S-11290 2 1 /4 x 3/4" 6,800 6 25 23 21 S-8338 2 1 /4 x 1 1 /4" 4,400 6 25 23 21 S-11291 2 1 /4 x 2" 2,750 6 26 24 22 S-11292 2 1 /2 x 1" 5,100 6 27 24 22 S-6786 2 1 /2 x 1 1 /2" 3,500 8 27 24 22 S-14060 2 1 /2 x 2 1 /2" 2,200 6 27 24 22 S-6924 2 1 /2 x 5" 1,100 6 27 24 22 S-11293 2 3 /4 x 1 1 /4" 4,400 6 29 26 24 S-16993 3 x 3/4" 6,800 6 27 24 22 S-5951 3 x 1" 5,100 6 29 27 24 S-7994 3 x 1 1 /2" 3,700 6 29 26 24 S-6787 3 x 2" 2,750 6 28 25 23 MODEL NO. SIZE W x H LABELS/ ROLL ROLLS/ CASE PRICE PER ROLL 4-8 12 24+ S-6251 3 x 3" 1,800 6 $25 $23 $21 S-6925 3 x 4" 1,400 6 28 25 23 S-6252 3 x 5" 1,100 6 28 25 23 S-8360 3 x 6" 1,000 6 28 25 23 S-6253 3 1 /4 x 5 1 /2" 1,000 6 31 29 26 S-6788 3 1 /2 x 1" 5,500 4 37 33 30 S-15729 3 1 /2 x 1 1 /2" 3,500 6 37 33 30 S-14061 3 1 /2 x 2" 2,750 4 36 32 29 S-7475 3 1 /2 x 5" 1,100 6 37 33 30 S-6789 3 1 /2 x 8" 750 4 37 33 30 S-5952 4 x 1" 5,100 4 37 33 30 S-7412 4 x 1 1 /2" 3,500 4 43 39 36 S-5035 4 x 2" 2,750 4 $25/roll any case qty. S-5953 4 x 2 1 /2" 2,200 4 32 30 28 S-5036 4 x 3" 1,800 4 $23/roll any case qty. S-6254 4 x 4" 1,400 4 29 26 24 S-6790 4 x 5" 1,100 4 32 30 28 S-7413 4 x 6" No Perf. 1,000 4 26 24 22 S-5037 4 x 6" 1,000 4 $21/roll any case qty. S-8433 4 x 6" Weatherproof 950 4 52 49 46 S-5038 4 x 6 1 /2" 900 4 29 26 24 S-6933 4 x 8" 750 4 32 30 28 S-7993 4 x 10" 600 4 35 32 29 S-7996 4 x 12" 500 4 35 32 29 S-6935 4 x 13" 500 4 37 33 30 S-7958* 4" x 500' 1 4 37 33 30 S-11296 5 x 2 1 /2" 2,200 4 40 37 33 S-6792 5 x 3" 1,800 4 40 37 33 S-16995 5 x 7" 875 4 40 37 33 S-12992 5 x 8" 750 4 40 37 33 S-5954 6 x 4" 1,500 4 42 39 37 S-12993 6 x 6" 1,000 4 42 39 37 S-11298 6 x 8" 750 4 42 39 37 S-21872 6 x 9" 675 4 43 40 38 IN STOCK - SHIPS TODAY

Previous Page
Next Page