Spring Summer CA 2017 Page 23 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 23 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ MORE BOXES SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) FOL = FULL OVERLAP SHIPS VIA MOTOR FREIGHT S-4506 26 x 12 x 12" 200 LB. TEST $2.68 $2.56 $2.36 $2.19 $2.10 20 / 240 33 lbs. S-21589 26 x 12 x 12" 32 ECT LIGHTWEIGHT NEW 2.26 2.15 1.98 1.83 1.77 25 / 300 35 lbs. S-4662 26 x 13 x 8" 2.66 2.55 2.34 2.18 2.09 20 / 240 32 lbs. S-21590 26 x 14 x 10" NEW 2.72 2.61 2.50 2.34 2.17 25 / 250 44 lbs. S-21060 26 x 14 x 12" 2.94 2.82 2.71 2.52 2.34 20 / 240 38 lbs. S-4959 26 x 14 x 14" 3.08 2.97 2.84 2.64 2.46 15 / 150 30 lbs. S-4303 26 x 15 x 5" 3.05 2.87 2.76 2.60 2.33 20 / 240 32 lbs. S-4550 26 x 15 x 7" 3.48 3.25 3.17 3.05 2.66 20 / 240 32 lbs. S-4804 26 x 15 x 12" 3.67 3.40 3.23 3.08 2.74 20 / 240 40 lbs. S-12654 26 x 16 x 10" 3.52 3.21 2.96 2.80 2.56 20 / 240 38 lbs. S-4663 26 x 16 x 14" 3.81 3.51 3.28 3.17 2.79 15 / 120 35 lbs. S-18368 26 x 16 x 16" 3.93 3.64 3.38 3.20 2.93 15 / 150 36 lbs. S-4741 26 x 16 x 19" 4.02 3.76 3.49 3.24 3.07 10 / 120 28 lbs. S-18369 26 x 17 x 5" 3.06 2.87 2.73 2.57 2.33 25 / 300 43 lbs. S-16780 26 x 18 x 10" 3.57 3.28 3.07 2.87 2.62 15 / 150 34 lbs. S-4228 26 x 18 x 12" 3.81 3.51 3.28 3.06 2.79 15 / 120 39 lbs. S-4225 26 x 18 x 16" 3.93 3.64 3.46 3.17 2.93 10 / 120 27 lbs. S-4573 26 x 18 x 16" 16,14,12,10" 4.71 4.33 4.06 3.76 3.49 10 / 120 27 lbs. S-21061 26 x 18 x 18" 4.19 3.87 3.58 3.39 3.12 15 / 150 43 lbs. S-14280 26 x 20 x 4" GARMENT BOX 3.10 2.92 2.74 2.53 2.30 20 / 240 39 lbs. S-13327 26 x 20 x 6" GARMENT BOX 3.34 3.10 2.92 2.71 2.47 20 / 240 42 lbs. S-18370 26 x 20 x 8" GARMENT BOX 3.53 3.28 3.08 2.87 2.66 15 / 150 35 lbs. S-14281 26 x 20 x 10" GARMENT BOX 3.89 3.61 3.37 3.11 2.92 15 / 150 36 lbs. S-14282 26 x 20 x 12" GARMENT BOX 3.93 3.64 3.40 3.15 2.96 15 / 150 39 lbs. S-4507 26 x 20 x 12" 12,10,8,6,4" 3.08 3.08 3.08 3.08 3.08 10 / 120 26 lbs. S-18371 26 x 20 x 14" GARMENT BOX 4.06 3.76 3.48 3.23 3.02 15 / 150 42 lbs. S-10658 26 x 20 x 16" GARMENT BOX 4.19 3.88 3.55 3.34 3.08 10 / 120 30 lbs. S-12655 26 x 20 x 18" 4.29 3.96 3.62 3.46 3.17 10 / 150 32 lbs. S-4700 26 x 20 x 20" 4.43 4.07 3.66 3.51 3.23 10 / 120 34 lbs. S-4000* 26 x 20 x 20" 20,18,16,14,12,10" 275 LB. TEST 6.28 5.70 5.53 4.95 4.52 10 / 120 46 lbs. S-11256 26 x 20 x 20" 275 LB. TEST DW 8.46 7.68 7.26 6.67 6.34 10 / 90 51 lbs. S-18372 26 x 22 x 12" 4.25 3.93 3.64 3.40 3.16 15 / 150 44 lbs. S-15044 26 x 26 x 4" 4.48 4.15 3.88 3.55 3.24 15 / 150 41 lbs. S-4664 26 x 26 x 6" 3.28 3.28 3.28 3.28 3.28 10 / 120 30 lbs. S-16781 26 x 26 x 8" 4.74 4.38 4.02 3.80 3.49 10 / 150 32 lbs. S-12656 26 x 26 x 10" 5.00 4.62 4.26 4.02 3.67 10 / 150 34 lbs. S-4912 26 x 26 x 12" 5.30 4.86 4.49 4.22 3.92 10 / 120 36 lbs. S-18167 26 x 26 x 12" 275 LB. TEST DW 9.69 9.15 8.91 8.35 8.14 10 / 90 54 lbs. S-18373 26 x 26 x 14" 5.43 5.03 4.66 4.40 4.08 10 / 150 37 lbs. S-14283 26 x 26 x 16" 5.58 5.18 4.83 4.57 4.26 10 / 150 38 lbs. S-4963 26 x 26 x 20" 5.93 5.62 5.25 5.02 4.67 10 / 150 43 lbs. S-21036 26 x 26 x 20" 275 LB. TEST DW 11.69 11.02 10.71 10.07 9.79 10 / 90 68 lbs. S-4190 26 x 26 x 26" 6.59 6.30 5.96 5.63 5.26 10 / 120 49 lbs. S-4451 26 x 26 x 26" 26,24,22,20" 7.64 6.95 6.75 6.05 5.81 10 / 120 49 lbs. S-4930 26 x 26 x 26" 275 LB. TEST DW 13.17 12.43 12.10 11.35 11.05 5 / 90 36 lbs. S-4828 27 x 14 x 9" 3.66 3.48 3.35 3.21 2.87 20 / 240 36 lbs. S-4742 27 x 27 x 27" 7.23 6.86 6.45 6.20 5.77 5 / 120 25 lbs. S-21037 28 x 4 x 4" 1.24 1.15 1.09 1.06 .96 25 / 625 13 lbs. S-4805 28 x 4 x 24" FOL 3.21 3.02 2.79 2.61 2.43 10 / 120 19 lbs. S-4768 28 x 5 1 /2 x 38" FOL 4.51 4.21 3.92 3.61 3.46 20 / 120 58 lbs. S-4452 28 x 6 x 6" 1.37 1.25 1.20 1.13 1.02 20 / 480 14 lbs. S-10659 28 x 6 x 52" FOL, CRIB MATTRESS 7.26 7.07 6.89 6.77 6.62 5 / 125 18 lbs. S-4913 28 x 8 x 8" 1.66 1.48 1.40 1.32 1.23 25 / 375 26 lbs. S-18374 28 x 10 x 10" 2.33 2.16 2.01 1.87 1.73 25 / 300 35 lbs. S-4946 28 x 12 x 6" 2.27 2.10 1.96 1.82 1.66 25 / 300 33 lbs. S-16782 28 x 12 x 8" 2.51 2.33 2.18 2.05 1.82 25 / 300 37 lbs. S-4914 28 x 12 x 12" 2.71 2.59 2.38 2.21 2.12 20 / 240 35 lbs. S-16783 28 x 14 x 14" 3.66 3.40 3.16 2.97 2.68 20 / 140 43 lbs. S-19828 28 x 16 x 5" 3.15 2.91 2.73 2.57 2.34 25 / 300 42 lbs. S-4743 28 x 16 x 7" 3.24 3.02 2.79 2.65 2.39 20 / 240 35 lbs. S-4915 28 x 16 x 10" 3.49 3.21 3.02 2.78 2.60 20 / 240 40 lbs. S-4408 28 x 16 x 12" 3.76 3.48 3.23 2.98 2.78 25 / 125 55 lbs. S-4508 28 x 16 x 14" 3.93 3.64 3.46 3.12 2.92 15 / 120 35 lbs. S-4766 28 x 17 x 5" 3.17 2.92 2.74 2.60 2.37 15 / 300 27 lbs. S-19829 28 x 18 x 6" 3.24 2.98 2.79 2.62 2.39 20 / 240 40 lbs. LARGER QUANTITIES CALL FOR QUOTE ORDER BY 6 PM FOR SAME DAY SHIPPING WEBER GRILL FREE OFFER Free upon request with any Uline order of $2,500 or more. S-4963 26 x 26 x 20" S-14282 26 x 20 x 12"

Previous Page
Next Page