Spring Summer CA 2017 Page 22 Boxes

22 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ S-19077 24 x 18 x 18" 32 ECT LIGHTWEIGHT $2.61 $2.61 $2.61 $2.61 $2.61 15 / 150 35 lbs. S-12651 24 x 18 x 18" 18,16,14,12,10" 5.08 4.53 4.29 3.80 3.53 15 / 120 40 lbs. S-12652* 24 x 18 x 18" 275 LB. TEST 5.35 5.15 4.77 4.54 4.28 10 / 120 40 lbs. S-4958 24 x 18 x 18" 275 LB. TEST DW 7.12 6.36 6.03 5.54 5.26 10 / 90 42 lbs. S-15042 24 x 18 x 20" 4.43 4.08 3.81 3.60 3.24 15 / 150 42 lbs. S-4960 24 x 18 x 24" 4.86 4.52 4.22 3.96 3.60 10 / 150 32 lbs. S-16460 24 x 18 x 24" 275 LB. TEST DW 8.27 7.41 7.00 6.43 6.09 10 / 90 49 lbs. S-21563 24 x 18 x 36" NEW 6.23 5.80 5.41 5.08 4.61 10 / 140 41 lbs. S-16763 24 x 20 x 4" 2.97 2.79 2.62 2.43 2.20 20 / 240 39 lbs. S-4448 24 x 20 x 6" 3.03 2.87 2.68 2.47 2.25 10 / 240 20 lbs. S-13325 24 x 20 x 8" 3.52 3.25 3.06 2.80 2.61 20 / 140 43 lbs. S-4907 24 x 20 x 10" 3.88 3.60 3.35 3.10 2.91 10 / 120 24 lbs. S-4220 24 x 20 x 12" 4.11 3.87 3.58 3.33 3.08 10 / 120 26 lbs. S-4865 24 x 20 x 12" 275 LB. TEST DW 6.60 5.96 5.63 5.13 4.86 10 / 90 39 lbs. S-4864 24 x 20 x 14" 4.26 3.98 3.70 3.47 3.19 10 / 120 28 lbs. S-4739 24 x 20 x 16" 4.43 4.08 3.87 3.58 3.25 10 / 120 29 lbs. S-4803 24 x 20 x 18" 4.54 4.22 3.98 3.70 3.38 10 / 120 30 lbs. S-4222 24 x 20 x 20" 5 1 /2 CU. FT. 4.72 4.36 4.08 3.81 3.49 10 / 120 32 lbs. S-13326 24 x 20 x 20" 275 LB. TEST DW 8.29 7.50 7.10 6.50 6.20 10 / 90 48 lbs. S-4777 24 x 20 x 34" WARDROBE 51 ECT DW 12.67 11.35 9.95 9.00 8.05 5 / 80 29 lbs. S-4750 24 x 20 x 46" WARDROBE 51 ECT DW 18.36 16.67 14.94 13.52 12.01 5 / 80 39 lbs. S-18044 24 x 22 x 60" WARDROBE 51 ECT DW 26.85 25.59 24.47 23.46 22.73 5 / 80 49 lbs. S-4450 24 x 24 x 4" 2.47 2.47 2.47 2.47 2.47 10 / 240 22 lbs. S-4505 24 x 24 x 6" 2 CU. FT. 3.47 3.17 2.96 2.76 2.64 10 / 120 26 lbs. S-18926 24 x 24 x 6" 275 LB. TEST DW 6.84 6.18 5.86 5.34 5.08 10 / 90 42 lbs. S-4548 24 x 24 x 7" 3.64 3.35 3.15 2.97 2.80 10 / 120 27 lbs. S-11382 24 x 24 x 8" 3.76 3.49 3.23 3.06 2.91 10 / 120 28 lbs. S-4908 24 x 24 x 10" 3.92 3.64 3.38 3.17 2.98 10 / 120 30 lbs. S-4320 24 x 24 x 12" 4 CU. FT. 3.15 3.15 3.15 3.15 3.15 10 / 120 30 lbs. S-4449 24 x 24 x 12" 12,10,8,6" 4.43 4.06 3.81 3.58 3.33 10 / 120 30 lbs. S-4910 24 x 24 x 12" 275 LB. TEST DW 8.09 7.32 6.90 6.31 6.00 10 / 90 48 lbs. S-10656 24 x 24 x 14" 4.62 4.28 4.02 3.76 3.47 10 / 120 33 lbs. S-4223 24 x 24 x 16" 4.85 4.49 4.21 3.93 3.61 10 / 120 35 lbs. S-4474 24 x 24 x 18" 6 CU. FT. 5.09 4.72 4.43 4.11 3.80 10 / 120 36 lbs. S-10657 24 x 24 x 18" 275 LB. TEST DW 9.89 9.33 9.10 8.54 8.29 10 / 90 56 lbs. S-4571 24 x 24 x 20" 5.25 4.95 4.62 4.44 3.96 10 / 120 37 lbs. S-20413 24 x 24 x 20" 275 LB. TEST DW 10.36 9.77 9.52 8.93 8.68 10 / 90 61 lbs. S-19824 24 x 24 x 22" 5.56 5.26 4.90 4.71 4.20 10 / 150 40 lbs. S-4247 24 x 24 x 24" 200 LB. 8 CU. FT. 4.44 4.44 4.44 4.44 4.44 10 / 120 42 lbs. S-19078 24 x 24 x 24" 32 ECT LIGHTWEIGHT 3.70 3.70 3.70 3.70 3.70 15 / 150 53 lbs. S-4115 24 x 24 x 24" 24,22,20,18,16" 6.07 5.58 5.39 4.85 4.68 15 / 120 60 lbs. S-11263 24 x 24 x 24" WHITE 6.25 5.90 5.68 5.39 5.07 10 / 120 42 lbs. S-4773* 24 x 24 x 24" 275 LB. TEST 7.65 7.09 6.54 6.21 5.93 10 / 120 60 lbs. S-4776* 24 x 24 x 24" 24,22,20,18,16,14" 275 LB. TEST 7.85 7.31 6.75 6.43 6.18 10 / 120 60 lbs. S-4740 24 x 24 x 24" 275 LB. TEST DW 6.90 6.90 6.90 6.90 6.90 10 / 90 63 lbs. S-20991 24 x 24 x 24" 500 LB. TEST DW 24.14 22.68 21.26 19.85 18.70 10 / 70 101 lbs. S-13331 24 x 24 x 24" 1,100 LB. TEST TW 31.00 29.00 28.00 27.00 26.00 5 / 30 68 lbs. S-20538 24 x 24 x 26" 7.27 6.68 6.27 5.82 5.31 10 / 150 43 lbs. S-19825 24 x 24 x 28" 7.55 6.95 6.53 6.05 5.53 10 / 120 45 lbs. S-4572 24 x 24 x 30" 7.82 7.22 6.77 6.28 5.73 10 / 120 47 lbs. S-21038 24 x 24 x 30" 275 LB. TEST DW 11.76 11.00 10.69 10.02 9.69 5 / 90 37 lbs. S-4659 24 x 24 x 36" 8.00 7.44 6.95 6.49 5.95 5 / 120 25 lbs. S-14233 24 x 24 x 36" 275 LB. TEST DW 12.03 11.32 10.96 10.34 10.05 5 / 90 40 lbs. S-14278 24 x 24 x 40 - 74" TELESCOPIC 16.55 15.74 14.98 14.18 13.47 10 / 120 88 lbs. S-4549 24 x 24 x 48" 8.74 8.17 7.64 7.13 6.52 10 / 120 60 lbs. S-18927 24 x 24 x 48" 275 LB. TEST DW 15.76 14.87 14.08 13.36 12.84 5 / 90 49 lbs. S-4661 25 x 16 x 16" 3.49 3.24 3.06 2.84 2.61 10 / 120 24 lbs. S-15043 25 x 25 x 12" 4.89 4.52 4.22 3.98 3.67 15 / 150 48 lbs. S-4911 25 x 25 x 20" 5.58 5.29 4.94 4.72 4.21 10 / 120 40 lbs. S-4699 25 x 25 x 25" 5.64 5.48 5.39 5.16 4.76 10 / 120 45 lbs. S-4938 26 x 6 x 6" 1.25 1.19 1.09 .97 .93 25 / 500 18 lbs. S-12653 26 x 6 x 20" FOL 3.19 2.97 2.73 2.59 2.39 10 / 140 18 lbs. S-14279 26 x 8 x 8" 1.60 1.46 1.36 1.24 1.18 25 / 375 25 lbs. S-19826 26 x 10 x 4" 1.61 1.47 1.37 1.25 1.19 25 / 375 24 lbs. S-4844 26 x 10 x 10" 2.28 2.11 1.96 1.82 1.68 25 / 250 33 lbs. SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) FOL = FULL OVERLAP SHIPS VIA MOTOR FREIGHT SEE RED AND SAVE ON POPULAR SIZES ! OVER 1,450 BOX SIZES ALWAYS IN STOCK MOVING BOXES, PAGES 50-57 S-4750 24 x 20 x 46" WARDROBE 51 ECT DW S-19826 26 x 10 x 4" S-18927 24 x 24 x 48" 275 LB. TEST DW

Previous Page
Next Page