Spring Summer CA 2017 Page 216 Shrink Wrap

216 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 REYNOLDS PVC SHRINK FILM Reynolds PVC film has excellent clarity and sparkle. Designed for portable or automatic systems. Perforated shrink film available. Call for quote. 60 GAUGE CENTERFOLD 100 GAUGE CENTERFOLD Special sizes available. 2 week lead time, 1/2 pallet minimum. HEAVY DUTY SHRINK BUNDLING FILM Up to 3 times stronger than standard shrink film. Bundle or bulk pack items such as cases of soda, water bottles or cleaning supplies. Use where toughness and puncture resistance are important. Widely used with automated packaging equipment with integral heat tunnels. 200 GAUGE SINGLE WOUND SHRINK BANDS Create quick, tamper-evident packaging for bottles and jars. Seal spice and sauce jars, water bottles, pharmaceuticals and more. Band Height 1". Diameter TO ORDER: Measure the diameter of the widest part of your container to be covered. IN STOCK - SHIPS TODAY CLEAR - 200 GAUGE PVC 75 GAUGE CENTERFOLD SAFETY - 200 GAUGE PVC PERFORATED NON-PERFORATED MODEL NO. WIDTH FT./ ROLL LBS./ ROLL PRICE PER ROLL 1 2 4 6+ S-3558 6" 2,500 14 $100 $97 $92 $88 S-3559 10" 21 160 154 146 140 S-2690 12" 22 188 180 173 164 S-2691 14" 27 226 218 208 200 S-2692 16" 31 257 247 236 226 S-2693 18" 33 284 273 261 250 S-3560 20" 35 311 299 286 273 MODEL NO. WIDTH FT./ ROLL LBS./ ROLL PRICE PER ROLL 1 2 3+ S-11519 16" 4,200 54 $212 $195 $186 S-17659 18" 60 234 217 207 S-11520 20" 68 258 239 228 S-17660 22" 74 280 264 251 S-11521 24" 81 302 287 273 S-3561 8" 2,000 16 $115 $110 $105 $102 S-570 10" 19 140 134 129 123 S-676 12" 23 163 157 150 144 S-669 14" 27 194 186 178 171 S-5025 15" 29 212 203 195 186 S-572 16" 31 220 212 202 194 S-562 18" 33 248 238 229 218 S-563 20" 35 271 260 249 238 S-573 22" 37 294 282 271 259 S-628 24" 40 324 311 299 286 S-1390 30" 51 409 392 376 359 S-3817 36" 57 480 461 442 422 MODEL NO. FLAT BAND DIM. (mm) FITS BOTTLE CAP DIAMETER PRICE PER 1,000 1 2 3+ S-12227 48 x 28 3 /4 - 1" $19 $18 $17 S-12228 55 x 28 1 - 1 1 /4" S-12229 66 x 28 1 /4 - 1 1 /2" 21 19 18 S-12230 75 x 28 1 /2 - 1 3 /4" S-12231 86 x 28 1 3 /4 - 2" S-12232 100 x 28 2 - 2 1 /2" 23 22 21 S-12233 110 x 28 2 1 /2 - 2 3 /4" S-12234 125 x 28 2 3 /4 - 3" S-2072 10" 1,500 19 $146 $140 $134 $128 S-2073 12" 23 168 161 155 147 S-1391 14" 27 203 195 188 179 S-1392 16" 31 234 224 215 206 S-1393 18" 33 259 248 238 227 S-2497 20" 35 282 271 259 248 S-1394 22" 37 309 296 284 271 S-1395 24" 40 340 327 313 299 S-2498 30" 51 427 410 393 376 S-3818 36" 57 503 483 463 443 S-16283 48 x 28 3 /4 - 1" $23 $22 $21 S-16284 66 x 28 1 /4 - 1 1 /2" 24 23 22 S-16285 75 x 28 1 /2 - 1 3 /4" S-16286 86 x 28 1 3 /4 - 2"

Previous Page
Next Page