Spring Summer CA 2017 Page 21 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 21 MORE BOXES MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) S-4415 24 x 12 x 6" 200 LB. TEST $1.83 $1.69 $1.55 $1.41 $1.32 20 / 240 24 lbs. S-21548 24 x 12 x 6" 32 ECT LIGHTWEIGHT NEW 1.54 1.41 1.31 1.19 1.10 25 / 300 25 lbs. S-4473 24 x 12 x 6" 6,4,2" 2.16 2.01 1.89 1.74 1.60 20 / 240 24 lbs. S-4653 24 x 12 x 8" 200 LB. TEST 2.24 2.12 1.98 1.82 1.65 25 / 250 32 lbs. S-21553 24 x 12 x 8" 32 ECT LIGHTWEIGHT NEW 1.89 1.78 1.68 1.52 1.38 25 / 300 28 lbs. S-21029 24 x 12 x 8" 275 LB. TEST DW 4.08 3.80 3.53 3.20 2.91 15 / 180 32 lbs. S-4570 24 x 12 x 10" 2.30 2.20 2.05 1.90 1.80 25 / 250 36 lbs. S-4243 24 x 12 x 12" 200 LB. TEST 1.79 1.79 1.79 1.79 1.79 20 / 240 32 lbs. S-18360 24 x 12 x 12" 32 ECT LIGHTWEIGHT 1.48 1.48 1.48 1.48 1.48 25 / 300 32 lbs. S-367 24 x 12 x 12" 12,10,8,6" 2.61 2.47 2.30 2.24 2.15 25 / 250 40 lbs. S-4764 24 x 12 x 12" WHITE 2.93 2.75 2.61 2.46 2.28 25 / 250 40 lbs. S-4772* 24 x 12 x 12" 275 LB. TEST 3.08 2.96 2.82 2.74 2.48 25 / 125 56 lbs. S-4843 24 x 12 x 12" 275 LB. TEST DW 3.19 3.19 3.19 3.19 3.19 15 / 180 37 lbs. S-19053 24 x 12 x 16" 3.17 2.88 2.78 2.66 2.50 25 / 125 46 lbs. S-19872 24 x 12 x 18" 3.30 2.98 2.88 2.76 2.57 20 / 140 40 lbs. S-4114 24 x 12 x 24" 4 CU. FT. 4.24 3.87 3.72 3.46 3.24 10 / 120 23 lbs. S-4216 24 x 12 1 /2 x 8" 2.27 2.14 2.00 1.83 1.69 20 / 240 28 lbs. S-12610 24 x 13 x 31" 31,26" SUITCASE BOX 4.63 4.34 4.07 3.79 3.58 10 / 150 29 lbs. S-4546 24 x 14 x 4" 2.01 1.84 1.74 1.61 1.55 25 / 250 31 lbs. S-4905 24 x 14 x 6" 2.30 2.12 1.98 1.88 1.74 25 / 250 35 lbs. S-4503 24 x 14 x 8" 2.53 2.36 2.21 2.04 1.95 20 / 240 30 lbs. S-4738 24 x 14 x 10" 2.69 2.50 2.34 2.15 2.00 20 / 240 33 lbs. S-4217 24 x 14 x 12" 200 LB. TEST 2.83 2.61 2.47 2.28 2.10 20 / 240 36 lbs. S-21030 24 x 14 x 12" 32 ECT LIGHTWEIGHT 2.37 2.19 2.07 1.91 1.77 25 / 300 38 lbs. S-4654 24 x 14 x 14" 200 LB. TEST 2.47 2.47 2.47 2.47 2.47 15 / 150 31 lbs. S-21554 24 x 14 x 14" 32 ECT LIGHTWEIGHT NEW 2.07 2.07 2.07 2.07 2.07 25 / 150 41 lbs. S-16459 24 x 14 x 14" 275 LB. TEST DW 5.44 4.90 4.66 4.25 4.03 10 / 90 30 lbs. S-4655 24 x 14 x 18" 3.65 3.37 3.14 2.93 2.69 10 / 120 24 lbs. S-19816 24 x 14 x 20" 3.85 3.57 3.33 3.11 2.83 15 / 150 36 lbs. S-4957 24 x 15 x 10" FILE BOX 2.75 2.60 2.50 2.30 2.20 15 / 240 29 lbs. S-16755 24 x 15 x 12" 3.05 2.83 2.70 2.48 2.34 20 / 140 38 lbs. S-14277 24 x 15 x 15" 3.32 3.08 2.93 2.75 2.53 20 / 140 41 lbs. S-4547 24 x 16 x 4" 2.06 1.89 1.82 1.65 1.59 25 / 250 36 lbs. S-4504 24 x 16 x 6" 2.56 2.41 2.30 2.10 1.98 20 / 240 32 lbs. S-4799 24 x 16 x 8" 2.82 2.61 2.48 2.30 2.19 20 / 240 33 lbs. S-18925 24 x 16 x 8" 275 LB. TEST DW 5.17 4.83 4.48 4.20 3.92 15 / 180 42 lbs. S-4800 24 x 16 x 10" 2.96 2.76 2.69 2.48 2.34 15 / 120 30 lbs. S-4162 24 x 16 x 12" 200 LB. TEST 2.47 2.47 2.47 2.47 2.47 15 / 150 31 lbs. S-20474 24 x 16 x 12" 32 ECT LIGHTWEIGHT 2.07 2.07 2.07 2.07 2.07 25 / 150 42 lbs. S-4765 24 x 16 x 12" 12,10,8,6" 2.65 2.65 2.65 2.65 2.65 15 / 150 31 lbs. S-20412 24 x 16 x 12" 275 LB. TEST DW 5.90 5.40 5.07 4.71 4.43 10 / 90 33 lbs. S-19817 24 x 16 x 13" 3.32 3.05 2.92 2.76 2.52 15 / 150 32 lbs. S-4656 24 x 16 x 14" 3.39 3.14 2.98 2.82 2.56 15 / 150 33 lbs. S-4218 24 x 16 x 16" 200 LB. TEST 2.69 2.69 2.69 2.69 2.69 10 / 120 24 lbs. S-21031 24 x 16 x 16" 32 ECT LIGHTWEIGHT 2.24 2.24 2.24 2.24 2.24 20 / 140 39 lbs. S-15041 24 x 16 x 16" 275 LB. TEST DW 6.49 5.86 5.54 5.09 4.81 10 / 90 36 lbs. S-19054 24 x 16 x 18" 3.93 3.65 3.39 3.16 2.91 15 / 150 37 lbs. S-4999 24 x 16 x 24" 4.81 4.45 4.17 3.89 3.58 10 / 150 30 lbs. S-16762 24 x 17 x 3" 2.75 2.56 2.41 2.23 2.02 25 / 300 38 lbs. S-16756 24 x 17 x 12" 3.37 3.11 2.96 2.79 2.53 15 / 150 32 lbs. S-4657 24 x 17 x 15" 3.70 3.39 3.16 2.96 2.70 15 / 150 35 lbs. S-4827 24 x 18 x 4" 2.00 2.00 2.00 2.00 2.00 20 / 240 34 lbs. S-4416 24 x 18 x 6" 200 LB. TEST 2.65 2.43 2.34 2.12 2.01 20 / 240 37 lbs. S-21555 24 x 18 x 6" 32 ECT LIGHTWEIGHT NEW 2.21 2.04 1.96 1.78 1.70 25 / 300 39 lbs. S-21032 24 x 18 x 6" 275 LB. TEST DW 5.15 4.65 4.36 4.03 3.79 15 / 180 44 lbs. S-10655 24 x 18 x 8" 3.08 2.83 2.70 2.47 2.30 20 / 240 40 lbs. S-4658 24 x 18 x 10" 3.40 3.11 2.87 2.70 2.55 10 / 120 21 lbs. S-4219 24 x 18 x 12" 200 LB. 3 CU. FT. 2.65 2.65 2.65 2.65 2.65 10 / 120 23 lbs. S-19818 24 x 18 x 12" 32 ECT LIGHTWEIGHT 2.21 2.21 2.21 2.21 2.21 20 / 140 38 lbs. S-4802 24 x 18 x 12" 12,10,8,6" 3.92 3.65 3.43 3.24 2.96 10 / 120 23 lbs. S-4801* 24 x 18 x 12" 275 LB. TEST 3.72 3.72 3.72 3.72 3.72 15 / 120 45 lbs. S-11255 24 x 18 x 12" 275 LB. TEST DW 6.39 5.75 5.44 4.98 4.71 10 / 90 35 lbs. S-4906 24 x 18 x 14" 3.90 3.60 3.37 3.16 2.91 15 / 120 36 lbs. S-4698 24 x 18 x 16" 4.16 3.84 3.57 3.37 3.08 15 / 120 38 lbs. S-4340 24 x 18 x 18" 200 LB. 4 1 /2 CU. FT. 3.34 3.34 3.34 3.34 3.34 15 / 120 40 lbs. ORDER BY 6 PM FOR SAME DAY SHIPPING ORDER IN SKID QUANTITIES S-4218 24 x 16 x 16" $2.69 per box any bundle qty. OVER 1,450 BOX SIZES ALWAYS IN STOCK S-4998 24 x 5 x 24" FOL SIDE LOADER

Previous Page
Next Page